Skip Content

Filter Results By

Applied Filters Clear All

Drains

6 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Grease Trap,Pipe Dia 3 In
    • WATTS
    • Grease Trap, Pipe Dia 3 InGrease Trap,Pipe Dia 3 In
    • Item # 1WXD8
    • Mfr. Model # WD-20
    • Grease Trap, Steel, Epoxy Coated Color/Finish, Pipe Dia. 3 In, Flow Rate 20 GPM, Grease Capacity 40 Lbs,...More

    Replacement Grate, Round,5 In Dia
    • ZURN INDUSTRIES
    • Replacement Grate, Round, 5 In DiaReplacement Grate, Round,5 In Dia
    • Item # 4WDR3
    • Mfr. Model # JP2280-R5-STR-GRAIN
    • Replacement Grate, Round, Overall Diameter 5 In., 1-3/4 Height (In.), Material of Construction Nickel,...More

    Floor Drain,2 In Pipe Dia,Cast Iron
    • WATTS
    • Floor Drain, 2 In Pipe Dia, Cast IronFloor Drain,2 In Pipe Dia,Cast Iron
    • Item # 1WXD1
    • Mfr. Model # FD-102
    • Floor Drain, 2 Pipe Dia. (In.), 4-1/4 Length (In.), Floor Drain, 2 Pipe Dia. (In.), 4-1/4 Length (In.),...More

    Water Closet Carrier,Left Outlet
    • WATTS
    • Water Closet Carrier, Left OutletWater Closet Carrier,Left Outlet
    • Item # 1WXD4
    • Mfr. Model # ISCA-101L
    • Water Closet Carrier, Left Outlet, Cast Iron Material of Construction, Epoxy Coated Color/Finish, Length 15...More

    Extension,20 Gauge,Pipe Dia 1 1/2 In
    Extension,Plastic,Pipe Dia 1 1/2 In
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More