Skip Content

Filter Results By

Applied Filters Clear All

Drains

9 Results Found that Include 9 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Grease Interceptor,Poly,2 In,25 gpm
  • ENDURA
  • Grease Interceptor, Poly, 2 In, 25 gpm Grease Interceptor,Poly,2 In,25 gpm
  • Item # 40D978
  • Mfr. Model # 3925ALT02
  • Grease Interceptor, Material of Construction Polypropylene, Color/Finish Gray/Plastic, Flow Rate (GPM) 25,...More

Grease Interceptor,Poly,3 In dia.,25 gpm
  • ENDURA
  • Grease Interceptor, Poly, 3 In dia., 25 gpm Grease Interceptor,Poly,3 In dia.,25 gpm
  • Item # 40D980
  • Mfr. Model # 3925ALT03
  • Grease Interceptor, Material of Construction Polypropylene, Color/Finish Gray/Plastic, Flow Rate (GPM) 25,...More

Grease Trap Interceptor,4 In,35 GPM
  • ZURN INDUSTRIES
  • Grease Trap Interceptor, 4 In, 35 GPM Grease Trap Interceptor,4 In,35 GPM
  • Item # 4WPJ8
  • Mfr. Model # GT2700-35-4NH
  • Grease Trap Interceptor, Commercial, Material of Construction Steel, Inlet/Outlet 4 In, Flow Rate 35 GPM,...More

Grease Trap Interceptor,3 In,25 GPM
  • ZURN INDUSTRIES
  • Grease Trap Interceptor, 3 In, 25 GPM Grease Trap Interceptor,3 In,25 GPM
  • Item # 4WPJ7
  • Mfr. Model # GT2700-25-3NH
  • Grease Trap Interceptor, Commercial, Material of Construction Steel, Inlet/Outlet 3 In, Flow Rate 25 GPM,...More

Lavatory Grid Drain Kit,Resistant,Brass
  • ODD BALL INDUSTRIES
  • Lavatory Grid Drain Kit, Resistant, Brass Lavatory Grid Drain Kit,Resistant,Brass
  • Item # 23ME76
  • Mfr. Model # SP-11-GDK
  • Ligature Resistant Lavatory Grid Drain Kit, Lavatory, Material of Construction Brass, Color/Finish Nickel...More

Floor Drain With 12 In Square Top,6 In
  • BLUCHER
  • Floor Drain With 12 In Square Top, 6 In Floor Drain With 12 In Square Top,6 In
  • Item # 11X364
  • Mfr. Model # BFD-336
  • Floor Drain With 12 In. Square Top, Square, 6 Pipe Dia. (In.), Overall Diameter 10-1/4 In., 14-3/16 Height...More

Grease Trap,Pipe Dia 3 In
  • WATTS
  • Grease Trap, Pipe Dia 3 In Grease Trap,Pipe Dia 3 In
  • Item # 1WXD8
  • Mfr. Model # WD-20
  • Grease Trap, Steel, Epoxy Coated Color/Finish, Pipe Dia. 3 In, Flow Rate 20 GPM, Grease Capacity 40 Lbs,...More

Grease Interceptor Basket,14-1/2 In L
  • ENDURA
  • Grease Interceptor Basket, 14-1/2 In L Grease Interceptor Basket,14-1/2 In L
  • Item # 40D985
  • Mfr. Model # 3911A02
  • Grease Interceptor, Material of Construction Polypropylene/ABS, Color/Finish Gray/Plastic, Flow Rate (GPM)...More

Grate,Stainless Steel,Threaded
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More