Skip Content

Filter Results By

Applied Filters Clear All

Drains

11 Results Found that Include 13 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Sludge Maintenance Kit
  • UNIWELD
  • Sludge Maintenance Kit Sludge Maintenance Kit
  • Item # 5KH03
  • Mfr. Model # 40040U
  • Sludge Maintenance Kit, Includes Nitrogen Regulator that Delivers Up to 400 PSI, Clear Vinyl Hose, 5 Feet...More

Drain,Polypropylene,Membrane Clamp
  • ZURN INDUSTRIES
  • Drain, Polypropylene, Membrane Clamp Drain,Polypropylene,Membrane Clamp
  • Item # 29RP65
  • Mfr. Model # Z9A-FD2-4
  • Drain, Floor, 4 Pipe Dia. (In.), Overall Diameter 6 In., 10 Height (In.), 12-1/2 Length (In.), Material of...More

Grease Interceptor Trap,24-1/8 In L
  • ZURN INDUSTRIES
  • Grease Interceptor Trap, 24-1/8 In L Grease Interceptor Trap,24-1/8 In L
  • Item # 22F421
  • Mfr. Model # GT2700-20-3NH
  • Grease Interceptor TrapMaterial of Construction Corrosion Resistant Coated Fabricated Steel, Color/Finish...More

Grease Interceptor,Poly,2 In,20 gpm
  • ENDURA
  • Grease Interceptor, Poly, 2 In, 20 gpm Grease Interceptor,Poly,2 In,20 gpm
  • Item # 40D977
  • Mfr. Model # 3920A02
  • Grease Interceptor, Material of Construction Polypropylene, Color/Finish Gray/Plastic, Flow Rate (GPM) 20,...More

Floor Interceptor,Acid Resist Composite
Floor Drain With 12 In Square Top,4 In
  • BLUCHER
  • Floor Drain With 12 In Square Top, 4 In Floor Drain With 12 In Square Top,4 In
  • Item # 11X363
  • Mfr. Model # BFD-334
  • Floor Drain With 12 In. Square Top, Square, 4 Pipe Dia. (In.), Overall Diameter 10-1/4 In., 13-7/16 Height...More

Floor Drain,10x10 in.,Nickel Bronze
Grease Interceptor,Capacity 100,50 psi
  • JAY R. SMITH MFG. CO
  • Grease Interceptor, Capacity 100,50 psi Grease Interceptor,Capacity 100,50 psi
  • Item # 45DT20
  • Mfr. Model # 800-Y03-50
  • Grease Interceptor,Material Coated Fabricated Steel,Pipe Size 3 In.,Connection Type No Hub,Flow Rate 50...More

Basin,Polyethylene,Concrete Encasement
  • ZURN INDUSTRIES
  • Basin, Polyethylene, Concrete Encasement Basin,Polyethylene,Concrete Encasement
  • Item # 29RP70
  • Mfr. Model # Z887-12X24-DGC
  • Basin, Floor, Overall Diameter 12 In., 24 Height (In.), 24-9/16 Length (In.), Material of Construction...More

Sink,Polypropylene,Solvent Weld
  • ZURN INDUSTRIES
  • Sink, Polypropylene, Solvent Weld Sink,Polypropylene,Solvent Weld
  • Item # 29RP72
  • Mfr. Model # Z9A-FSINK-4
  • Sink, Floor, 4 Pipe Dia. (In.), Overall Diameter 13-3/4 In., 7-7/8 Height (In.), 13-3/4 Length (In.),...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More