Skip Content

Filter Results By

Applied Filters Clear All

Drains

14 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Floor Grate,40in Lx5-3/8inWx1-1/4in D
Grease Interceptor,Poly,2 In,10 gpm
  • ENDURA
  • Grease Interceptor, Poly, 2 In, 10 gpm Grease Interceptor,Poly,2 In,10 gpm
  • Item # 40D975
  • Mfr. Model # 3910A02
  • Grease Interceptor, Material of Construction Polypropylene, Color/Finish Gray/Plastic, Flow Rate (GPM) 10,...More

Grease Interceptor,Poly,2 In,15 gpm
  • ENDURA
  • Grease Interceptor, Poly, 2 In, 15 gpm Grease Interceptor,Poly,2 In,15 gpm
  • Item # 40D976
  • Mfr. Model # 3915A02C
  • Grease Interceptor, Material of Construction Polypropylene, Color/Finish Gray/Plastic, Flow Rate (GPM) 15,...More

Grease Trap,Pipe Dia 2 In
  • WATTS
  • Grease Trap, Pipe Dia 2 In Grease Trap,Pipe Dia 2 In
  • Item # 1WXD7
  • Mfr. Model # WD-15
  • Grease Trap, Steel, Epoxy Coated Color/Finish, Pipe Dia. 2 In, Flow Rate 15 GPM, Grease Capacity 30 Lbs,...More

Grease Interceptor Trap,21-1/4 In L
  • ZURN INDUSTRIES
  • Grease Interceptor Trap, 21-1/4 In L Grease Interceptor Trap,21-1/4 In L
  • Item # 22F420
  • Mfr. Model # GT2700-15-2NH
  • Grease Interceptor TrapMaterial of Construction Corrosion Resistant Coated Fabricated Steel, Color/Finish...More

Grease Interceptor Trap,19-1/4 In L
  • ZURN INDUSTRIES
  • Grease Interceptor Trap, 19-1/4 In L Grease Interceptor Trap,19-1/4 In L
  • Item # 22F419
  • Mfr. Model # GT2700-10-2NH
  • Grease Interceptor TrapMaterial of Construction Corrosion Resistant Coated Fabricated Steel, Color/Finish...More

Water Closet Carrier,Left Outlet
  • WATTS
  • Water Closet Carrier, Left Outlet Water Closet Carrier,Left Outlet
  • Item # 1WXD4
  • Mfr. Model # ISCA-101L
  • Water Closet Carrier, Left Outlet, Cast Iron Material of Construction, Epoxy Coated Color/Finish, Length 15...More

Grease Interceptor,Capacity 50,25 psi
  • JAY R. SMITH MFG. CO
  • Grease Interceptor, Capacity 50,25 psi Grease Interceptor,Capacity 50,25 psi
  • Item # 45DT18
  • Mfr. Model # 800-Y03-25
  • Grease Interceptor,Material Coated Fabricated Steel,Pipe Size 3 In.,Connection Type No Hub,Flow Rate 25...More

Drain,Polypropylene,Membrane Clamp
  • ZURN INDUSTRIES
  • Drain, Polypropylene, Membrane Clamp Drain,Polypropylene,Membrane Clamp
  • Item # 29RP66
  • Mfr. Model # Z9A-FD2-3
  • Drain, Floor, 3 Pipe Dia. (In.), Overall Diameter 6 In., 10 Height (In.), 12-1/2 Length (In.), Material of...More

Grease Interceptor,Poly,2 In,7 gpm
  • ENDURA
  • Grease Interceptor, Poly, 2 In, 7 gpm Grease Interceptor,Poly,2 In,7 gpm
  • Item # 40D974
  • Mfr. Model # 3907A02
  • Grease Interceptor, Material of Construction Polypropylene, Color/Finish Gray/Plastic, Flow Rate (GPM) 7,...More

Sediment Bucket,20-3/8 In L
  • ZURN INDUSTRIES
  • Sediment Bucket, 20-3/8 In L Sediment Bucket,20-3/8 In L
  • Item # 22F389
  • Mfr. Model # CB-YS-12X24
  • Sediment Bucket, 10-7/8 Height (In.), 20-3/8 Length (In.), Material of Construction Stainless Steel, Grid...More

Grease Interceptor,Capacity 70,35 psi
  • JAY R. SMITH MFG. CO
  • Grease Interceptor, Capacity 70,35 psi Grease Interceptor,Capacity 70,35 psi
  • Item # 45DT19
  • Mfr. Model # 800-Y03-35
  • Grease Interceptor,Material Coated Fabricated Steel,Pipe Size 3 In.,Connection Type No Hub,Flow Rate 35...More

Floor Cleanout,Floor,4-3/4in.Lx4-3/4in.H
  • ZURN INDUSTRIES
  • Floor Cleanout, Floor, 4-3/4in.Lx4-3/4in.H Floor Cleanout,Floor,4-3/4in.Lx4-3/4in.H
  • Item # 38UK40
  • Mfr. Model # ZN1400-4NH-HD
  • Floor Cleanout, Floor, 4 Pipe Dia. (In.), Overall Diameter 5-1/8 In., 4-3/4 Height (In.), 4-3/4 Length (In.),...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More