Skip Content

Filter Results By

Applied Filters Clear All

Drains

36 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Sludge Maintenance Kit
  • UNIWELD
  • Sludge Maintenance Kit Sludge Maintenance Kit
  • Item # 5KH04
  • Mfr. Model # 40055
  • Sludge Maintenance Kit, Includes Nitrogen Regulator, 5 Feet Charging Hose, Blowgun, Air Chuck, 2 Feet Service...More

Cast Iron Trap, 2 In,For Use With 1KBB9
4  Replacement Roof Drain
  • ZURN INDUSTRIES
  • 4 Replacement Roof Drain 4 Replacement Roof Drain
  • Item # 24X139
  • Mfr. Model # RD2150-SS4
  • Roof Drain, Material of Construction Stainless Steel Body, Dura Coat Cast Iron Clamp, Color/Finish Mill,...More

Floor Clean Out Cover,Bronze
  • ZURN INDUSTRIES
  • Floor Clean Out Cover, Bronze Floor Clean Out Cover,Bronze
  • Item # 41J464
  • Mfr. Model # PB1400-COVER-2-3IC
  • Floor Clean Out Cover, Material of Construction Bronze, Color/Finish Bronze, Drain Material Nickel Bronze,...More

Cast Iron Trap, 3 In,For Use With 1KBB9
Floor Drain Grate, 11-1/4In W, 24In L
Roof Drain Dome,12-7/16 In L
  • ZURN INDUSTRIES
  • Roof Drain Dome, 12-7/16 In L Roof Drain Dome,12-7/16 In L
  • Item # 22F376
  • Mfr. Model # P100-DOME-CI
  • Roof Drain Dome, Overall Diameter 10-1/4 In., 4-1/2 Height (In.), 12-7/16 Length (In.), Material of...More

Pipe Cover, Universal Lav Shield
  • TRUEBRO
  • Pipe Cover, Universal Lav Shield Pipe Cover, Universal Lav Shield
  • Item # 1ATD4
  • Mfr. Model # 2018
  • Lavatory Shield, Size 20 In H x 16 In W x 6-10 In D, Material of Construction PVC, Nominal Wall 3/32 In.,...More

Floor Drain,4 In Pipe Dia,Cast Iron
  • WATTS
  • Floor Drain, 4 In Pipe Dia, Cast Iron Floor Drain,4 In Pipe Dia,Cast Iron
  • Item # 1WXD3
  • Mfr. Model # FD-104
  • Floor Drain, 4 Pipe Dia. (In.), 4-1/4 Length (In.), Floor Drain, 4 Pipe Dia. (In.), 4-1/4 Length (In.),...More

Basin Guard,36 In,PVC,White
Cellar Floor Drain, Pipe Dia 4 In
  • ZURN INDUSTRIES
  • Cellar Floor Drain, Pipe Dia 4 In Cellar Floor Drain, Pipe Dia 4 In
  • Item # 4WDT1
  • Mfr. Model # Z560-4IC
  • Cellar Floor Drain, Light Duty, 4 Pipe Dia. (In.), 5-3/4 Height (In.), Cellar Floor Drain, Light Duty, 4 Pipe...More

Sediment Bucket,8-1/8x6-1/2 In.,Aluminum
Floor Drain,Medium Duty, Pipe Dia 3 In
  • ZURN INDUSTRIES
  • Floor Drain, Medium Duty, Pipe Dia 3 In Floor Drain,Medium Duty, Pipe Dia 3 In
  • Item # 4WDR7
  • Mfr. Model # Z554-3NH
  • Floor Drain with Sur-Set Bucket, Medium Duty, 3 Pipe Dia. (In.), 3-3/4 Height (In.), 9 Length (In.), Floor...More

18" X 20 ft. Length, Single Wall Type, Perforated,
18" X 20 ft. Length, Single Wall Type, Solid, Pol
P Trap,Stainless Steel,2 In
Grease Interceptor,Capacity 20,10 psi
  • JAY R. SMITH MFG. CO
  • Grease Interceptor, Capacity 20,10 psi Grease Interceptor,Capacity 20,10 psi
  • Item # 45DT15
  • Mfr. Model # 800-Y02-10
  • Grease Interceptor,Material Coated Fabricated Steel,Pipe Size 2 In.,Connection Type No Hub,Flow Rate 10...More

Trench Drain Grate,12 in. W,12 in. L
Grease Interceptor,Capacity 8,4 psi
  • JAY R. SMITH MFG. CO
  • Grease Interceptor, Capacity 8,4 psi Grease Interceptor,Capacity 8,4 psi
  • Item # 45DT13
  • Mfr. Model # 800-Y02-04
  • Grease Interceptor,Material Coated Fabricated Steel,Pipe Size 2 In.,Connection Type No Hub,Flow Rate 4...More

Floor Cleanout,3/4 in. H,Round
  • JAY R. SMITH MFG. CO
  • Floor Cleanout, 3/4 in. H, Round Floor Cleanout,3/4 in. H,Round
  • Item # 45DT56
  • Mfr. Model # 4810-10
  • Floor Cleanout, Round, 10 Pipe Dia. (In.), Overall Diameter 11-1/2 In., 3/4 Height (In.), Lid Secured...More

Basin Guard,42 In,PVC,White
Sediment Bucket,20-3/8 In L
  • ZURN INDUSTRIES
  • Sediment Bucket, 20-3/8 In L Sediment Bucket,20-3/8 In L
  • Item # 22F388
  • Mfr. Model # CB-Y-24X24
  • Sediment Bucket, 10-7/8 Height (In.), 20-3/8 Length (In.), Material of Construction Carbon Steel,...More

Stainless Steel Floor Drain Liner,8 In L
3  Replacement Roof Drain
  • ZURN INDUSTRIES
  • 3 Replacement Roof Drain 3 Replacement Roof Drain
  • Item # 24X138
  • Mfr. Model # RD2150-SS3
  • Roof Drain, Material of Construction Stainless Steel Body, Dura Coat Cast Iron Clamp, Color/Finish Mill,...More

Floor Drain With 8 In Square Top,3 In
  • BLUCHER
  • Floor Drain With 8 In Square Top, 3 In Floor Drain With 8 In Square Top,3 In
  • Item # 11X359
  • Mfr. Model # BFD-313
  • Floor Drain With 8 In. Square Top, Square, 3 Pipe Dia. (In.), Overall Diameter 6 In., 11-3/16 Height (In.),...More

Floor Drain With 8 In Square Top,4 In
  • BLUCHER
  • Floor Drain With 8 In Square Top, 4 In Floor Drain With 8 In Square Top,4 In
  • Item # 11X360
  • Mfr. Model # BFD-314
  • Floor Drain With 8 In. Square Top, Square, 4 Pipe Dia. (In.), Overall Diameter 6 In., 11-5/8 Height (In.),...More

Floor Drain With 8 In Square Top,3 In
  • BLUCHER
  • Floor Drain With 8 In Square Top, 3 In Floor Drain With 8 In Square Top,3 In
  • Item # 11X361
  • Mfr. Model # BFD-323
  • Floor Drain With 8 In. Square Top, Square, 3 Pipe Dia. (In.), Overall Diameter 6 In., 9-3/16 Height (In.),...More

Grease Interceptor,Capacity 14,7 psi
  • JAY R. SMITH MFG. CO
  • Grease Interceptor, Capacity 14,7 psi Grease Interceptor,Capacity 14,7 psi
  • Item # 45DT14
  • Mfr. Model # 800-Y02-07
  • Grease Interceptor,Material Coated Fabricated Steel,Pipe Size 2 In.,Connection Type No Hub,Flow Rate 7...More

Sanitary Drain,6x4-1/4 in.,Nickel Bronze
Floor Cleanout,Nickel Bronze, 5-3/4 in.
Floor Drain,Floor,6-1/4in.L x 6-1/4in.H
  • ZURN INDUSTRIES
  • Floor Drain, Floor, 6-1/4in.L x 6-1/4in.H Floor Drain,Floor,6-1/4in.L x 6-1/4in.H
  • Item # 38UK42
  • Mfr. Model # ZN415-2NH-5S
  • Floor Drain, Floor, 2 Pipe Dia. (In.), Overall Diameter 8-3/8 In., 6-1/4 Height (In.), 6-1/4 Length (In.),...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More