Skip Content

Filter Results By

Applied Filters Clear All

Drains

11 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Floor Grate,Cast Iron
  • ZURN INDUSTRIES
  • Floor Grate, Cast Iron Floor Grate,Cast Iron
  • Item # 41J518
  • Mfr. Model # P507-GRATE
  • Floor Grate, Material of Construction Cast Iron, Color/Finish Mill, Pipe Dia. (In.) 6-3/8, Grid Material Cast...More

Grate Only with Screws
  • JR SMITH
  • Grate Only with Screws Grate Only with Screws
  • Item # 24E577
  • Mfr. Model # A07PBG
  • Floor Drain Grate, w/Screws, Size 6-7/16 In., Material of Construction Bronze, For Use With 2010 and 2005...More

Stnk Stppr Qd Cls Trp Sl,For 4 In. Pipe
Roof Drain Dome,7-9/16 In L
  • ZURN INDUSTRIES
  • Roof Drain Dome, 7-9/16 In L Roof Drain Dome,7-9/16 In L
  • Item # 22F396
  • Mfr. Model # P125-DOME-CI
  • Roof Drain Dome, Overall Diameter 5-3/4 In., 4-1/4 Height (In.), 7-9/16 Length (In.), Material of...More

Floor Drain Grate, 5-3/8In W, 20In L
  • ZURN INDUSTRIES
  • Floor Drain Grate, 5-3/8In W, 20In L Floor Drain Grate, 5-3/8In W, 20In L
  • Item # 22F378
  • Mfr. Model # P6-DGE
  • Floor Drain Grate, 3/4 Height (In.), 20 Length (In.), Material of Construction Ductile Iron, Grid Material...More

4" to 8", PVC/SBR Rubber, Pipe Fitting
Trench Drain Grate,6 in. W,12 in. L
Grate Only with Screws
  • JR SMITH
  • Grate Only with Screws Grate Only with Screws
  • Item # 24E581
  • Mfr. Model # B06PBG
  • Floor Drain Grate, w/Screws, Size 5-9/16 In., Material of Construction Bronze, For Use With 2010 and 2005...More

Trap Primer,7-7/8 In L,1-1/4 In Dia
  • ZURN INDUSTRIES
  • Trap Primer, 7-7/8 In L, 1-1/4 In Dia Trap Primer,7-7/8 In L,1-1/4 In Dia
  • Item # 19K294
  • Mfr. Model # Z1022-PC
  • Trap Primer, Material of Construction Chrome Plate, Semi Cast Brass, Color/Finish Polished Chrome, Length...More

Tail Piece,1-1/2 x 12 In,CPVC,Gray
  • SPEARS
  • Tail Piece, 1-1/2 x 12 In, CPVC, Gray Tail Piece,1-1/2 x 12 In,CPVC,Gray
  • Item # 22EX66
  • Mfr. Model # LWTP-015120
  • DWV Tail Piece, Body Material Corrosion Resistant CPVC, Schedule Schedule 40 Drainage, Pipe Size 1-1/2 x 12...More

Trap Primer,8-5/8 In L,1-1/2 In Dia
  • ZURN INDUSTRIES
  • Trap Primer, 8-5/8 In L, 1-1/2 In Dia Trap Primer,8-5/8 In L,1-1/2 In Dia
  • Item # 19K295
  • Mfr. Model # Z1023-PC
  • Trap Primer, Material of Construction Chrome Plate, Semi Cast Brass, Color/Finish Polished Chrome, Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More