Skip Content

Filter Results By

Applied Filters Clear All

Drains

30 Results Found that Include 30 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Floor Grate,Cast Iron,8 In Dia.
  • ZURN INDUSTRIES
  • Floor Grate, Cast Iron, 8 In Dia. Floor Grate,Cast Iron,8 In Dia.
  • Item # 24X182
  • Mfr. Model # P550-GRATE
  • Floor Grate, Material of Construction Cast Iron, Color/Finish Mill, Connection Threaded, Grid Material Cast...More

Floor Sink,3 In Pipe,12 x 12 x 6 In H
  • ZURN INDUSTRIES
  • Floor Sink, 3 In Pipe, 12 x 12 x 6 In H Floor Sink,3 In Pipe,12 x 12 x 6 In H
  • Item # 6CUP7
  • Mfr. Model # FD2375-NH3
  • Floor Sink, 3 Pipe Dia. (In.), 6 Height (In.), 12 Length (In.), Floor Sink, 3 Pipe Dia. (In.), 6 Height...More

Floor Drain Strainer,Square,5In
  • JR SMITH
  • Floor Drain Strainer, Square, 5In Floor Drain Strainer,Square,5In
  • Item # 11U233
  • Mfr. Model # B05NB
  • Adjustable Floor Drain Strainer, Square Commercial, 3-3/4 Pipe Dia. (In.), 2-1/16 Height (In.), 5 Length...More

Cleanouts,Floor Access Cover,6-1/2 in.
  • JAY R. SMITH MFG. CO
  • Cleanouts, Floor Access Cover, 6-1/2 in. Cleanouts,Floor Access Cover,6-1/2 in.
  • Item # 20RF22
  • Mfr. Model # 4810-06
  • Cleanouts, Floor Access Cover, Overall Diameter 6-1/2 in., 3/4 Height (in.), Lid Cover, Material of...More

Bell Trap,3 In Pipe Dia,Cast Iron
  • GRAINGER APPROVED
  • Bell Trap, 3 In Pipe Dia, Cast Iron Bell Trap,3 In Pipe Dia,Cast Iron
  • Item # 1WJR8
  • Mfr. Model # 1WJR8
  • Bell Trap, 3 Pipe Dia. (In.), 4-1/2 Height (In.), Bell Trap, 3 Pipe Dia. (In.), 4-1/2 Height (In.), Lid 8-1/2...More

Round Floor Drain,Cast Iron,No Hub
  • ZURN INDUSTRIES
  • Round Floor Drain, Cast Iron, No Hub Round Floor Drain,Cast Iron,No Hub
  • Item # 29VN13
  • Mfr. Model # GR-FR06NI-C2N-PS-CC
  • Floor Drain, Round, 2 Pipe Dia. (In.), Overall Diameter 6 In., 5-1/4 to 7 Height (In.), 8 Length (In.), Lid...More

Replacement Grate, Square
  • ZURN INDUSTRIES
  • Replacement Grate, Square Replacement Grate, Square
  • Item # 4WDR4
  • Mfr. Model # JP2280-S5-STR-GRAIN
  • Replacement Grate, Square, Overall Diameter 5 In., 2 Height (In.), Material of Construction Nickel,...More

Drain Plate,Polished Chrome,Round
  • TILE REDI
  • Drain Plate, Polished Chrome, Round Drain Plate,Polished Chrome,Round
  • Item # 29TD19
  • Mfr. Model # DP-RD-PC
  • Drain Plate, Plate, Material of Construction PVC, Color/Finish Polished Chrome, Length (In.) 4-1/4, 14 Gauge,...More

Grid Strainer,5 in L,Bronze,Square Grate
Sediment Bucket,3-61/64 In L
  • ZURN INDUSTRIES
  • Sediment Bucket, 3-61/64 In L Sediment Bucket,3-61/64 In L
  • Item # 22F397
  • Mfr. Model # P400-Y-6
  • Sediment Bucket, Overall Diameter 2-7/8 In., 1-5/8 Height (In.), 3-61/64 Length (In.), Material of...More

Waste Assembly,Polypropylene,4 19/32In L
Roof Drain,2In Pipe,8-3/4In Length
  • JR SMITH
  • Roof Drain, 2In Pipe, 8-3/4In Length Roof Drain,2In Pipe,8-3/4In Length
  • Item # 11U241
  • Mfr. Model # 110-Y02
  • Roof Drain, Light Commercial, 2 Pipe Dia. (In.), 11-3/4 Height (In.), 8-3/4 Length (In.), Roof Drain, Light...More

Round Floor Drain,Cast Iron,No Hub
  • ZURN INDUSTRIES
  • Round Floor Drain, Cast Iron, No Hub Round Floor Drain,Cast Iron,No Hub
  • Item # 29VN17
  • Mfr. Model # GR-FR06NI-C3N-PS-CC
  • Floor Drain, Round, 3 Pipe Dia. (In.), Overall Diameter 6 In., 5-1/4 to 7 Height (In.), 8 Length (In.), Lid...More

Removable Strainer,6.06 In dia.,Metal
Cleanouts,Floor Access Cover,4-1/2 in.
  • JAY R. SMITH MFG. CO
  • Cleanouts, Floor Access Cover, 4-1/2 in. Cleanouts,Floor Access Cover,4-1/2 in.
  • Item # 20RF21
  • Mfr. Model # 4810-04
  • Cleanouts, Floor Access Cover, Overall Diameter 4-1/2 in., 3/4 Height (in.), Lid Cover, Material of...More

Stnk Stppr Qd Cls Trp Sl,Fr 3-1/2In.Pipe
Round Floor Drain,Cast Iron,No Hub
  • ZURN INDUSTRIES
  • Round Floor Drain, Cast Iron, No Hub Round Floor Drain,Cast Iron,No Hub
  • Item # 29VN21
  • Mfr. Model # GR-FR06NI-C4N-PS-CC
  • Floor Drain, Round, 4 Pipe Dia. (In.), Overall Diameter 6 In., 5-1/4 to 7 Height (In.), 8 Length (In.), Lid...More

Sediment Bucket,Height 3-1/2 In,Plastic
Beehive Strainer Assembly,Brass
  • AMERICAN STANDARD
  • Beehive Strainer Assembly, Brass Beehive Strainer Assembly,Brass
  • Item # 4TMJ2
  • Mfr. Model # 047517-0020A
  • Beehive Strainer assembly, Brass/Met Material of Construction, Includes Strainer, Mounting Screw, 1 1/2 In...More

Drain Plate Trim,Oil Rubbed Bronze
  • TILE REDI
  • Drain Plate Trim, Oil Rubbed Bronze Drain Plate Trim,Oil Rubbed Bronze
  • Item # 29TD24
  • Mfr. Model # DP-SQT-OB
  • Drain Plate, Plate, Material of Construction PVC, Color/Finish Oil Rubbed Bronze, Length (In.) 5-3/4, 14...More

Drain Plate,Brushed Nickel
  • TILE REDI
  • Drain Plate, Brushed Nickel Drain Plate,Brushed Nickel
  • Item # 29TD17
  • Mfr. Model # DP-SQ-BN
  • Drain Plate, Plate, Material of Construction PVC, Color/Finish Brushed Nickel, Length (In.) 4-1/4, 14 Gauge,...More

Drain Plate,Oil Rubbed Bronze,Round
  • TILE REDI
  • Drain Plate, Oil Rubbed Bronze, Round Drain Plate,Oil Rubbed Bronze,Round
  • Item # 29TD21
  • Mfr. Model # DP-RD-OB
  • Drain Plate, Plate, Material of Construction PVC, Color/Finish Oil Rubbed Bronze, Length (In.) 4-1/4, 14...More

Drain Plate Trim,Brushed Nickel
  • TILE REDI
  • Drain Plate Trim, Brushed Nickel Drain Plate Trim,Brushed Nickel
  • Item # 29TD23
  • Mfr. Model # DP-SQT-BN
  • Drain Plate, Plate, Material of Construction PVC, Color/Finish Brushed Nickel, Length (In.) 5-3/4, 14 Gauge,...More

Drain Plate,Polished Chrome
  • TILE REDI
  • Drain Plate, Polished Chrome Drain Plate,Polished Chrome
  • Item # 29TD16
  • Mfr. Model # 1PSQ-PC
  • Drain Plate, Plate, Material of Construction PVC, Color/Finish Polished Chrome, Length (In.) 4-1/4, 14 Gauge,...More

Drain Plate,Oil Rubbed Bronze
  • TILE REDI
  • Drain Plate, Oil Rubbed Bronze Drain Plate,Oil Rubbed Bronze
  • Item # 29TD18
  • Mfr. Model # DP-SQ-OB
  • Drain Plate, Plate, Material of Construction PVC, Color/Finish Oil Rubbed Bronze, Length (In.) 4-1/4, 14...More

Drain Plate,Brushed Nickel,Round
  • TILE REDI
  • Drain Plate, Brushed Nickel, Round Drain Plate,Brushed Nickel,Round
  • Item # 29TD20
  • Mfr. Model # DP-RD-BN
  • Drain Plate, Plate, Material of Construction PVC, Color/Finish Brushed Nickel, Length (In.) 4-1/4, 14 Gauge,...More

Drain Plate Trim,Polished Chrome
  • TILE REDI
  • Drain Plate Trim, Polished Chrome Drain Plate Trim,Polished Chrome
  • Item # 29TD22
  • Mfr. Model # DP-SQT-PC
  • Drain Plate, Plate, Material of Construction PVC, Color/Finish Polished Chrome, Length (In.) 5-3/4, 14 Gauge,...More

Cleanouts,6 in. Pipe Dia.
  • JAY R. SMITH MFG. CO
  • Cleanouts, 6 in. Pipe Dia. Cleanouts,6 in. Pipe Dia.
  • Item # 45DT51
  • Mfr. Model # 4470T06
  • Cleanouts, Round, 6 Pipe Dia. (In.), Overall Diameter 6-1/2 In., Lid Stainless Steel, Material of...More

Waste Assembly,Polypropylene,5 In L
Waste Assembly,Polypropylene,4 9/32 In L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More