Skip Content

Filter Results By

Applied Filters Clear All

Drains

28 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
4 finished area floor access housing
Two Hole Drain Sump w/Grate,Blk,Plastic
Stnk Stppr Qd Cls Trp Sl, For 3In. Pipe
Sink,PVC,Pipe Dia 3 in.
  • ZURN INDUSTRIES
  • Sink, PVC, Pipe Dia 3 in. Sink,PVC,Pipe Dia 3 in.
  • Item # 29RP54
  • Mfr. Model # FD2370-PV3
  • Sink, Floor, Material of Construction PVC, Color/Finish White, Length (In.) 8, Drain Material PVC, Pipe Dia....More

Floor Drain Grate, 5-3/8In W, 20In L
Funnel Converting Assembly
  • ZURN INDUSTRIES
  • Funnel Converting Assembly Funnel Converting Assembly
  • Item # 22F415
  • Mfr. Model # Z328-4 W/SCREWS
  • Funnel Converting Assembly, 2 1/4 Pipe Dia. (In.), Overall Diameter 4 In., 3-3/4 Height (In.), Material of...More

Air Admittance Valve,ABS,Black
  • STUDOR
  • Air Admittance Valve, ABS, Black Air Admittance Valve,ABS,Black
  • Item # 15W940
  • Mfr. Model # 20297
  • Air Admittance Valve, Maxi-Filtra(TM), Material of Construction ABS, Color/Finish Black, Pipe Dia. (In.) 3 OR...More

Cleanout Cover - Old Style
  • JR SMITH
  • Cleanout Cover - Old Style Cleanout Cover - Old Style
  • Item # 24E558
  • Mfr. Model # 4020C03NB
  • Cleanout Cover, Size 4-1/8 In., Material of Construction Nickel Bronze, Nominal Wall (In.) 7/32, Color...More

Round Floor Drain,Cast Iron,No Hub
  • ZURN INDUSTRIES
  • Round Floor Drain, Cast Iron, No Hub Round Floor Drain,Cast Iron,No Hub
  • Item # 29VN12
  • Mfr. Model # GR-FR05NI-C2N-PS-CC
  • Floor Drain, Round, 2 Pipe Dia. (In.), Overall Diameter 5 In., 5-1/4 to 7 Height (In.), 8 Length (In.), Lid...More

Replacement Grate, Square, Pipe Dia 4 In
  • ZURN INDUSTRIES
  • Replacement Grate, Square, Pipe Dia 4 In Replacement Grate, Square, Pipe Dia 4 In
  • Item # 4WDR6
  • Mfr. Model # JP2280-S6-STR-GRAIN
  • Replacement Grate, Square, 4 Pipe Dia. (In.), Overall Diameter 6 In., 2-1/4 Height (In.), 4 Length (In.),...More

3" Diameter X 100 ft. Length, Single, Perforated, Poly
3" Diameter X 100 ft. Length, Single, Solid, Polyethyl
4" X 100 ft. Length, Single Wall Type, Solid, Pol
4" X 100 ft. Length, Single Wall Type, Perforated,
Floor Cleanout,3/4 in. H,Pipe Dia. 6 in.
  • JAY R. SMITH MFG. CO
  • Floor Cleanout, 3/4 in. H, Pipe Dia. 6 in. Floor Cleanout,3/4 in. H,Pipe Dia. 6 in.
  • Item # 45DT54
  • Mfr. Model # 4810-06PB
  • Floor Cleanout, Round, 6 Pipe Dia. (In.), Overall Diameter 7-1/2 In., 3/4 Height (In.), Lid Secured Scoriated...More

Floor Sink Drain,3 in.,PVC
  • OATEY
  • Floor Sink Drain, 3 in., PVC Floor Sink Drain,3 in.,PVC
  • Item # 39AT72
  • Mfr. Model # 42721
  • Floor Sink Drain, Floor, Material of Construction PVC, Color/Finish White, Drain Material PVC, Pipe Dia....More

Square Floor Drain,Nickel Bronze,ABS
  • ZURN INDUSTRIES
  • Square Floor Drain, Nickel Bronze, ABS Square Floor Drain,Nickel Bronze,ABS
  • Item # 29VN08
  • Mfr. Model # GR-FS05NI-P3S-PS-CC
  • Floor Drain, Square, 3-51/64 Pipe Dia. (In.), Overall Diameter 5 In., 5-1/4 to 7 Height (In.), 8 Length...More

Round Floor Drain,Cast Iron,No Hub
  • ZURN INDUSTRIES
  • Round Floor Drain, Cast Iron, No Hub Round Floor Drain,Cast Iron,No Hub
  • Item # 29VN20
  • Mfr. Model # GR-FR05NI-C4N-PS-CC
  • Floor Drain, Round, 4 Pipe Dia. (In.), Overall Diameter 5 In., 5-1/4 to 7 Height (In.), 8 Length (In.), Lid...More

Hair Interceptor Repl Cover,Cast Iron
Air Admittance Valve,Pipe Dia 3 To 4 In
Plug Adaptor Kit,Use w/ All Lines
  • UNIWELD
  • Plug Adaptor Kit, Use w/ All Lines Plug Adaptor Kit,Use w/ All Lines
  • Item # 2CZW6
  • Mfr. Model # 40080
  • Plug Adaptor Kit, Connection Universal, Unclog Drain Line, Plugs Drain So Pressure Can Be Applied Drain Line,...More

Round Floor Drain,Cast Iron,3 In, No Hub
  • ZURN INDUSTRIES
  • Round Floor Drain, Cast Iron, 3 In, No Hub Round Floor Drain,Cast Iron,3 In, No Hub
  • Item # 29VN16
  • Mfr. Model # GR-FR05NI-C3N-PS-CC
  • Floor Drain, Round, 3 Pipe Dia. (In.), Overall Diameter 5 In., 5-1/4 to 7 Height (In.), 8 Length (In.), Lid...More

Waste Tee with Arm,Center Outlet,16 In L
S Trap,17 Gauge,Brass,Pipe Dia 1 1/2 In
Floor Cleanout,3/4 in. H,Nickel Bronze
  • JAY R. SMITH MFG. CO
  • Floor Cleanout, 3/4 in. H, Nickel Bronze Floor Cleanout,3/4 in. H,Nickel Bronze
  • Item # 45DT53
  • Mfr. Model # 4810-04PB
  • Floor Cleanout, Round, 4 Pipe Dia. (In.), Overall Diameter 5-1/2 In., 3/4 Height (In.), Lid Secured Scoriated...More

Lab Sink Overflow,Polypropylene,1 1/4 In
Square Floor Drain,Nickel Bronze,ABS
  • ZURN INDUSTRIES
  • Square Floor Drain, Nickel Bronze, ABS Square Floor Drain,Nickel Bronze,ABS
  • Item # 29VN09
  • Mfr. Model # GR-FS05NI-P4S-PS-CC
  • Floor Drain, Square, 4-1/64 Pipe Dia. (In.), Overall Diameter 5 In., 5-1/4 to 7 Height (In.), 8 Length (In.),...More

Drain Kit,Pop-Up,Chrome,For 5NTU2
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More