Skip Content

Filter Results By

Applied Filters Clear All

Drains

26 Results Found that Include 26 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stnk Stppr Qd Cls Trp Seal,For 2In. Pipe
Waste Valve,Cast Bronze,2 In
Floor Drain Grate, 5-3/8In W, 20In L
  • ZURN INDUSTRIES
  • Floor Drain Grate, 5-3/8In W, 20In L Floor Drain Grate, 5-3/8In W, 20In L
  • Item # 22F379
  • Mfr. Model # P6-DGC
  • Floor Drain Grate, 3/4 Height (In.), 20 Length (In.), Material of Construction Ductile Iron, Grid Material...More

Pipe Cover,P Trap And Two Valve
  • TRUEBRO
  • Pipe Cover, P Trap And Two Valve Pipe Cover,P Trap And Two Valve
  • Item # 1ATB9
  • Mfr. Model # 102 E-Z
  • P Trap and Two Valve Cover, Material of Construction Molded Vinyl, Nominal Wall 1/8 In, Color White, For Use...More

Floor Cleanout,Adjustable,Pipe Dia 4 In
  • ZURN INDUSTRIES
  • Floor Cleanout, Adjustable, Pipe Dia 4 In Floor Cleanout,Adjustable,Pipe Dia 4 In
  • Item # 4WDL9
  • Mfr. Model # CO2450-PV4
  • Floor Cleanout, Adjustable, 4 Pipe Dia. (In.), 3-5/16 Height (In.), Floor Cleanout, Adjustable, 4 Pipe Dia....More

Roof Drain Dome
  • JR SMITH
  • Roof Drain Dome Roof Drain Dome
  • Item # 24E556
  • Mfr. Model # 1330CID
  • Roof Drain Dome, Size 6-11/16 In., Material of Construction Cast Iron, Nominal Wall (In.) 1/4, Color Yellow,...More

Trench Pan Drainage System,36 In. L
Roof Drain Dome,11 7/16 In Dia
  • WATTS
  • Roof Drain Dome, 11 7/16 In Dia Roof Drain Dome,11 7/16 In Dia
  • Item # 1WXC6
  • Mfr. Model # B2-KDM
  • Roof Drain Dome, 7 Height (In.), Roof Drain Dome, 7 Height (In.), Material of Construction Ductile Iron,...More

Waste Assembly,Polypropylene,4 7/32 In L
Drain Dome,Height 2-11/16 In
  • ZURN INDUSTRIES
  • Drain Dome, Height 2-11/16 In Drain Dome,Height 2-11/16 In
  • Item # 22F405
  • Mfr. Model # P1900-semi-dome-alum
  • Drain Dome, 2-11/16 Height (In.), Material of Construction Aluminum, Grid Material Aluminum, Color/Finish...More

Floor Drain Strainer,Round,6In Dia
  • JR SMITH
  • Floor Drain Strainer, Round, 6In Dia Floor Drain Strainer,Round,6In Dia
  • Item # 11U232
  • Mfr. Model # A06NB
  • Adjustable Floor Drain Strainer, Round Commercial, 3-3/4 Pipe Dia. (In.), Overall Diameter 6 In., 2-1/16...More

Floor Cleanout,Adjustable,Pipe Dia 3 In
  • ZURN INDUSTRIES
  • Floor Cleanout, Adjustable, Pipe Dia 3 In Floor Cleanout,Adjustable,Pipe Dia 3 In
  • Item # 4WDL8
  • Mfr. Model # CO2450-PV3
  • Floor Cleanout, Adjustable, 3 Pipe Dia. (In.), 3-5/16 Height (In.), Floor Cleanout, Adjustable, 3 Pipe Dia....More

Drain,Floor,4 In,11-7/16 In D,5-3/4 In H
  • ZURN INDUSTRIES
  • Drain, Floor, 4 In, 11-7/16 In D, 5-3/4 In H Drain,Floor,4 In,11-7/16 In D,5-3/4 In H
  • Item # 6CUP6
  • Mfr. Model # FD2350-PV4
  • Drain, Floor, 4 Pipe Dia. (In.), 5-3/4 Height (In.), 9 Length (In.), Drain, Floor, 4 Pipe Dia. (In.), 5-3/4...More

Drain,Stainless Steel,Pipe Dia 3 in.
  • ZURN INDUSTRIES
  • Drain, Stainless Steel, Pipe Dia 3 in. Drain,Stainless Steel,Pipe Dia 3 in.
  • Item # 29RP61
  • Mfr. Model # JP1996-SDL
  • Drain, Lavatory, Material of Construction Stainless Steel, Color/Finish Stainless Steel, Length (In.) 2-9/16,...More

Cast Iron Clamping Collar
  • JR SMITH
  • Cast Iron Clamping Collar Cast Iron Clamping Collar
  • Item # 24E553
  • Mfr. Model # 1310C
  • Roof Drain Collar, Size 10-7/8 In., Material of Construction Cast Iron, Nominal Wall (In.) 9/32, Color...More

Sanitary Drain,Aluminum
  • JAY R. SMITH MFG. CO
  • Sanitary Drain, Aluminum Sanitary Drain,Aluminum
  • Item # 45DT38
  • Mfr. Model # 3000DBS-4
  • Sanitary Drain, Dome Bottom Strainer, Aluminum, Aluminum Color/Finish, For Use With For Use with 4 In....More

Floor Cleanout,Adjustable,Pipe Dia 2 In
  • ZURN INDUSTRIES
  • Floor Cleanout, Adjustable, Pipe Dia 2 In Floor Cleanout,Adjustable,Pipe Dia 2 In
  • Item # 4WDL7
  • Mfr. Model # CO2450-PV2
  • Floor Cleanout, Adjustable, 2 Pipe Dia. (In.), 1-7/8 Height (In.), Floor Cleanout, Adjustable, 2 Pipe Dia....More

Center Outlet Waste,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED
  • Center Outlet Waste, Pipe Dia 1 1/2 In Center Outlet Waste,Pipe Dia 1 1/2 In
  • Item # 1PNR7
  • Mfr. Model # 1PNR7
  • Center Outlet Waste Tee, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With...More

Roofing Membrane Clamp
  • ZURN INDUSTRIES
  • Roofing Membrane Clamp Roofing Membrane Clamp
  • Item # 22F393
  • Mfr. Model # RD2190
  • Roofing Membrane Clamp, 10 to 15 Pipe Dia. (In.), Overall Diameter 13-5/8 In., Material of Construction Cast...More

HD Finished Floor Access Housing
  • ZURN INDUSTRIES
  • HD Finished Floor Access Housing HD Finished Floor Access Housing
  • Item # 22F409
  • Mfr. Model # CO2520-4
  • HD Finished Floor Access Housing, Overall Diameter 4 In., 3-3/8 Height (In.), Lid 7-1/4, Material of...More

S-Trap,18 1/2 In L,1 1/2 Pipe Dia
Sanitary Drain,6x2-1/2x1 in.,Cast Iron
Sanitary Drain,4x4-1/2 in.,Cast Iron
Square Floor Drain,Nickel Bronze,ABS
  • ZURN INDUSTRIES
  • Square Floor Drain, Nickel Bronze, ABS Square Floor Drain,Nickel Bronze,ABS
  • Item # 29VN11
  • Mfr. Model # GR-FS05NI-P2S-PS-CC
  • Floor Drain, Square, 2 Pipe Dia. (In.), Overall Diameter 5 In., 5-1/4 to 7 Height (In.), 8 Length (In.), Lid...More

Round Floor Drain,Nickel Bronze,ABS
  • ZURN INDUSTRIES
  • Round Floor Drain, Nickel Bronze, ABS Round Floor Drain,Nickel Bronze,ABS
  • Item # 29VN07
  • Mfr. Model # GR-FR05NI-P4S-PS-CC
  • Floor Drain, Round, 4-1/64 Pipe Dia. (In.), Overall Diameter 5 In., 5-1/4 to 7 Height (In.), 8 Length (In.),...More

Round Floor Drain,Nickel Bronze,ABS
  • ZURN INDUSTRIES
  • Round Floor Drain, Nickel Bronze, ABS Round Floor Drain,Nickel Bronze,ABS
  • Item # 29VN06
  • Mfr. Model # GR-FR05NI-P3S-PS-CC
  • Floor Drain, Round, 2 Pipe Dia. (In.), Overall Diameter 5 In., 5-1/4 to 7 Height (In.), 8 Length (In.), Lid...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More