Skip Content

Filter Results By

Applied Filters Clear All

Drains

41 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Air Admittance Valve,Pipe 1 1/2 To 2 In
P-Trap With Cleanout, 1 1/2 Pipe Dia
  • ZURN INDUSTRIES
  • P-Trap With Cleanout, 1 1/2 Pipe Dia P-Trap With Cleanout, 1 1/2 Pipe Dia
  • Item # 4WDL6
  • Mfr. Model # ZR971J-PC
  • P-Trap With Cleanout, Material of Construction Brass, Color/Finish Chrome, Gauge 17, Pipe Dia. 1 1/2 In.,...More

Clog Blaster,ID Pipe Capacity 4 - 6 In
Vent Stack Filter,ABS,Black
  • SWEET AIR
  • Vent Stack Filter, ABS, Black Vent Stack Filter,ABS,Black
  • Item # 32V293
  • Mfr. Model # VS-TT
  • Sweet Air Vent Stack Filter Stops Offensive Odors From Vent Stack Pipes, Sewer And Septic Tank Vent Stacks,...More

Adjustable Floor Cleanout,PVC,4 In
Drain,Offset,Chrome Plated,For Lavatory
Shower Drain,Compression,Brass,SS Grid
  • GRAINGER APPROVED
  • Shower Drain, Compression, Brass, SS Grid Shower Drain,Compression,Brass,SS Grid
  • Item # 1RLV3
  • Mfr. Model # 1RLV3
  • Shower Drain, Material of Construction Brass/SS Grid, Color/Finish Stainless Steel, Length 4 1/4 In., Drain...More

Roof Drain Dome
  • JR SMITH
  • Roof Drain Dome Roof Drain Dome
  • Item # 24E555
  • Mfr. Model # 1310D
  • Roof Drain Dome, Size 9-7/8 In., Material of Construction Polyethylene, Nominal Wall (In.) 3/8, Color Black,...More

Cleanouts,Wall Access Cover,7-1/4 in.
  • JAY R. SMITH MFG. CO
  • Cleanouts, Wall Access Cover, 7-1/4 in. Cleanouts,Wall Access Cover,7-1/4 in.
  • Item # 20RF20
  • Mfr. Model # 4715-07SS
  • Cleanouts, Wall Access Cover, Overall Diameter 7-1/4 in., 1-1/4 Height (in.), Lid Cover, Material of...More

Adjustable Floor Cleanout,PVC,3 In
Cleanout Plug,Los Angeles Style,4 In
Undersink Pipe Guard,Vinly PVC,White
  • TRUEBRO
  • Undersink Pipe Guard, Vinly PVC, White Undersink Pipe Guard,Vinly PVC,White
  • Item # 15W937
  • Mfr. Model # 82525
  • Undersink Pipe Guard, Soft Guard Plus, Size Fits Sch. 40 P-Traps, Material of Construction Vinyl PVC, Color...More

Floor Drain Strainer,3In MIP,4-3/4In Dia
  • JR SMITH
  • Floor Drain Strainer, 3In MIP, 4-3/4In Dia Floor Drain Strainer,3In MIP,4-3/4In Dia
  • Item # 11U245
  • Mfr. Model # 201-T03
  • Adjustable Floor Drain Strainer, Light Commercial - Light Duty, 3 Pipe Dia. (In.), Overall Diameter 4-3/4...More

Floor Drain Strainer,Round,5In Dia
  • JR SMITH
  • Floor Drain Strainer, Round, 5In Dia Floor Drain Strainer,Round,5In Dia
  • Item # 11U231
  • Mfr. Model # A05NB
  • Adjustable Floor Drain Strainer, Round Commercial, 3-3/4 Pipe Dia. (In.), Overall Diameter 5 In., 1-15/16...More

Roof Drain Dome,11-1/8In Dia
  • JR SMITH
  • Roof Drain Dome, 11-1/8In Dia Roof Drain Dome,11-1/8In Dia
  • Item # 11U238
  • Mfr. Model # 1010CID
  • Roof Drain Dome, Overall Diameter 11-1/8 In., 5 1/4 Height (In.), Roof Drain Dome, Overall Diameter 11-1/8...More

Waste Tee with Arm, End Outlet, 16 In L
Center Outlet Waste,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED
  • Center Outlet Waste, Pipe Dia 1 1/2 In Center Outlet Waste,Pipe Dia 1 1/2 In
  • Item # 1PNR8
  • Mfr. Model # 1PNR8
  • Center Outlet Waste Tee, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With...More

Sink Trapw/Cleanout,1 1/2 Pipe Dia
  • ZURN INDUSTRIES
  • Sink Trapw/Cleanout, 1 1/2 Pipe Dia Sink Trapw/Cleanout,1 1/2 Pipe Dia
  • Item # 4WDL4
  • Mfr. Model # ZR827-6BD-PC
  • Swivel Sink Trap With Cleanout, sink trap, Material of Construction Brass, Color/Finish Chrome, Gauge 17,...More

Faucet Pop-Up Drain AssemblyChrome
  • DELTA
  • Faucet Pop-Up Drain AssemblyChrome Faucet Pop-Up Drain AssemblyChrome
  • Item # 10N730
  • Mfr. Model # RP5651
  • Faucet Pop-Up Drain Assembly, Material of Construction Brass and Plastic, Chrome Finish, Width (In.) 2-1/8,...More

Sink Trap,9 1/4 L,1 1/2 Pipe Dia
  • ZURN INDUSTRIES
  • Sink Trap, 9 1/4 L, 1 1/2 Pipe Dia Sink Trap,9 1/4 L,1 1/2 Pipe Dia
  • Item # 4WDL5
  • Mfr. Model # ZR965-PC
  • Sink Trap, Material of Construction Brass, Color/Finish Chrome, Length 9 1/4 In., Gauge 17, Pipe Dia. 1 1/2...More

Pres Flo Lav Drain,w/Overflow,1-1/4 In
  • WATCO
  • Pres Flo Lav Drain, w/Overflow, 1-1/4 In Pres Flo Lav Drain,w/Overflow,1-1/4 In
  • Item # 36H788
  • Mfr. Model # 800-PF-BRS-CP
  • Pres Flo Lavatory Drain, w/Overflow, 1-1/4 Pipe Dia. (In.), Overall Diameter 1-1/4, 8 Height (In.), Material...More

PresFlo Lavatory Drain,1-1/4 In
  • WATCO
  • PresFlo Lavatory Drain, 1-1/4 In PresFlo Lavatory Drain,1-1/4 In
  • Item # 36H790
  • Mfr. Model # 801-PF-BRS-CP
  • PresFlo Lavatory Drain, 1-1/4 Pipe Dia. (In.), Overall Diameter 1-1/4, 8 Height (In.), Material of...More

Flex 900(R) Innovator Bath Waste
  • WATCO
  • Flex 900(R) Innovator Bath Waste Flex 900(R) Innovator Bath Waste
  • Item # 6AVL7
  • Mfr. Model # Flex916-PP-PVC-CP
  • Flex 900(r) Innovator Bath Waste, Material of Construction PVC, Color/Finish Chrome, Drain Material...More

Floor Drain Body,2In Pipe,9In Dia
  • JR SMITH
  • Floor Drain Body, 2In Pipe, 9In Dia Floor Drain Body,2In Pipe,9In Dia
  • Item # 11U235
  • Mfr. Model # 2005Y02BA-P050
  • Floor Drain Body, Commercial with Flashing Collar, 2 Pipe Dia. (In.), Overall Diameter 9 In., 4 Height (In.),...More

3 finished area floor access housing
Sediment Bucket
  • ZURN INDUSTRIES
  • Sediment Bucket Sediment Bucket
  • Item # 22F414
  • Mfr. Model # P1180-Y
  • Sediment Bucket, Overall Diameter 6-13/64 In., 10-1/16 Height (In.), Material of Construction Plastic,...More

Trap Seal,2-1/16 in. H,1-1/2 in. L,Black
  • JAY R. SMITH MFG. CO
  • Trap Seal, 2-1/16 in. H, 1-1/2 in. L, Black Trap Seal,2-1/16 in. H,1-1/2 in. L,Black
  • Item # 45DT32
  • Mfr. Model # 2692-0150
  • Trap Seal, Trap Seal, Material of Construction Chemically Resistant, Color/Finish Black, Pipe Dia. (In.)...More

Sanitary Drain,Dome Bottom Strainer
Round Floor Drain,Nickel Bronze,ABS
  • ZURN INDUSTRIES
  • Round Floor Drain, Nickel Bronze, ABS Round Floor Drain,Nickel Bronze,ABS
  • Item # 29VN10
  • Mfr. Model # GR-FR05NI-P2S-PS-CC
  • Floor Drain, Round, 2 Pipe Dia. (In.), Overall Diameter 5 In., 5-1/4 to 7 Height (In.), 8 Length (In.), Lid...More

S Trap,17 Gauge,Brass,Pipe Dia 1 1/2 In
S Trap,17 Gauge,Brass,Pipe Dia 1 1/4 In
Push Pull Lav Drain,w/Overflow,1-1/4 In
  • WATCO
  • Push Pull Lav Drain, w/Overflow, 1-1/4 In Push Pull Lav Drain,w/Overflow,1-1/4 In
  • Item # 36H789
  • Mfr. Model # 800-PP-BRS-CP
  • Push Pull Lavatory Drain, w/Overflow, 1-1/4 Pipe Dia. (In.), Overall Diameter 1-1/4, 8 Height (In.), Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More