Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Drains

19 Results Found that Include 19 Products

Results per page: 16 | 32 | 48
    Air Admittance Valve,Pipe 1 1/2 To 2 In
    Roof Drain Dome,11-1/8In Dia
    • JR SMITH
    • Roof Drain Dome, 11-1/8In DiaRoof Drain Dome,11-1/8In Dia
    • Item # 11U238
    • Mfr. Model # 1010CID
    • Roof Drain Dome, Overall Diameter 11-1/8 In., 5 1/4 Height (In.), Roof Drain Dome, Overall Diameter 11-1/8...More

    Clog Blaster,ID Pipe Capacity 4 - 6 In
    End Outlet Waste,Pipe Dia 1 1/2 In
    • GRAINGER APPROVED
    • End Outlet Waste, Pipe Dia 1 1/2 InEnd Outlet Waste,Pipe Dia 1 1/2 In
    • Item # 1PNR6
    • Mfr. Model # 1PNR6
    • End Outlet Waste Tee, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Connecting...More

    Floor Drain Strainer,3In MIP,4-3/4In Dia
    • JR SMITH
    • Floor Drain Strainer, 3In MIP, 4-3/4In DiaFloor Drain Strainer,3In MIP,4-3/4In Dia
    • Item # 11U245
    • Mfr. Model # 201-T03
    • Adjustable Floor Drain Strainer, Light Commercial - Light Duty, 3 Pipe Dia. (In.), Overall Diameter 4-3/4...More

    Undersink Pipe Guard,Vinly PVC,White
    • TRUEBRO
    • Undersink Pipe Guard, Vinly PVC, WhiteUndersink Pipe Guard,Vinly PVC,White
    • Item # 15W937
    • Mfr. Model # 82525
    • Undersink Pipe Guard, Soft Guard Plus, Size Fits Sch. 40 P-Traps, Material of Construction Vinyl PVC, Color...More

    Extension Tube, 16 In L, 1 1/2 Pipe Dia
    Roof Drain Dome
    • JR SMITH
    • Roof Drain DomeRoof Drain Dome
    • Item # 24E555
    • Mfr. Model # 1310D
    • Roof Drain Dome, Size 9-7/8 In., Material of Construction Polyethylene, Nominal Wall (In.) 3/8, Color Black,...More

    End Outlet Waste,20 Gauge,Pipe 1 1/2 In
    • GRAINGER APPROVED
    • End Outlet Waste, 20 Gauge, Pipe 1 1/2 InEnd Outlet Waste,20 Gauge,Pipe 1 1/2 In
    • Item # 1PNR4
    • Mfr. Model # 1PNR4
    • End Outlet Waste Tee, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Connecting...More

    Bell Trap,2 In Pipe Dia,Cast Iron
    • GRAINGER APPROVED
    • Bell Trap, 2 In Pipe Dia, Cast IronBell Trap,2 In Pipe Dia,Cast Iron
    • Item # 1WJR6
    • Mfr. Model # 1WJR6
    • Bell Trap, 2 Pipe Dia. (In.), 3 Height (In.), Bell Trap, 2 Pipe Dia. (In.), 3 Height (In.), Lid 4-3/4 In.,...More

    Push Pull Lav Drain,w/Overflow,1-1/4 In
    • WATCO
    • Push Pull Lav Drain, w/Overflow, 1-1/4 InPush Pull Lav Drain,w/Overflow,1-1/4 In
    • Item # 36H789
    • Mfr. Model # 800-PP-BRS-CP
    • Push Pull Lavatory Drain, w/Overflow, 1-1/4 Pipe Dia. (In.), Overall Diameter 1-1/4, 8 Height (In.), Material...More

    PresFlo Lavatory Drain,1-1/4 In
    • WATCO
    • PresFlo Lavatory Drain, 1-1/4 InPresFlo Lavatory Drain,1-1/4 In
    • Item # 36H790
    • Mfr. Model # 801-PF-BRS-CP
    • PresFlo Lavatory Drain, 1-1/4 Pipe Dia. (In.), Overall Diameter 1-1/4, 8 Height (In.), Material of...More

    Waste Arm, 24 In L, 1 1/2 Pipe Dia
    • ZURN INDUSTRIES
    • Waste Arm, 24 In L, 1 1/2 Pipe DiaWaste Arm, 24 In L, 1 1/2 Pipe Dia
    • Item # 4WDL1
    • Mfr. Model # ZR7319B-24-RB
    • Waste Arm, Material of Construction Brass, Color/Finish Rough Brass, Length (In.) 24, Gauge 17, Pipe Dia....More

    Pres Flo Lav Drain,w/Overflow,1-1/4 In
    • WATCO
    • Pres Flo Lav Drain, w/Overflow, 1-1/4 InPres Flo Lav Drain,w/Overflow,1-1/4 In
    • Item # 36H788
    • Mfr. Model # 800-PF-BRS-CP
    • Pres Flo Lavatory Drain, w/Overflow, 1-1/4 Pipe Dia. (In.), Overall Diameter 1-1/4, 8 Height (In.), Material...More

    Push Pull Lavatory Drain,1-1/4 In
    • WATCO
    • Push Pull Lavatory Drain, 1-1/4 InPush Pull Lavatory Drain,1-1/4 In
    • Item # 36H791
    • Mfr. Model # 801-PP-BRS-CP
    • Push Pull Lavatory Drain, 1-1/4 Pipe Dia. (In.), Overall Diameter 1-1/4, 8 Height (In.), Material of...More

    Grate Only with Screws
    • JR SMITH
    • Grate Only with ScrewsGrate Only with Screws
    • Item # 24E579
    • Mfr. Model # B05PBG
    • Floor Drain Grate, w/Screws, Material of Construction Bronze, Standards ASME A112.6.3, Includes (4) 4-5/8 in....More

    Floor Drain Body,2In Pipe,6-1/2In Dia
    • JR SMITH
    • Floor Drain Body, 2In Pipe, 6-1/2In DiaFloor Drain Body,2In Pipe,6-1/2In Dia
    • Item # 11U249
    • Mfr. Model # 210-Y02
    • Floor Drain Body, Light Commercial without Flashing Collar, 2 Pipe Dia. (In.), Overall Diameter 6-1/2 In., 4...More

    J-Bend,Elbow,Kitchen,SlipxThreaded Conn.
    Floor Drain Body,4In Pipe,6-1/2In Dia
    • JR SMITH
    • Floor Drain Body, 4In Pipe, 6-1/2In DiaFloor Drain Body,4In Pipe,6-1/2In Dia
    • Item # 11U247
    • Mfr. Model # 210-Y04
    • Floor Drain Body, Light Commercial without Flashing Collar, 4 Pipe Dia. (In.), Overall Diameter 6-1/2 In., 4...More

    Results per page: 16 | 32 | 48