Skip Content

Filter Results By

Applied Filters Clear All

Drains

25 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
P-Trap, 1 1/2 In., Brass Nuts
  • ZURN INDUSTRIES
  • P-Trap, 1 1/2 In., Brass Nuts P-Trap, 1 1/2 In., Brass Nuts
  • Item # 4WDE4
  • Mfr. Model # Z8702-9B-PC
  • P-Trap, Material of Construction Cast Body, Color/Finish Chrome, Length 9 In., Gauge 17, Pipe Dia. 1 1/2 In.,...More

P Trap,17 Gauge,Brass,Pipe Dia 1 1/4 In
Low Inlet P Trap,1-1/4 In,Zinc
  • ZURN INDUSTRIES
  • Low Inlet P Trap, 1-1/4 In, Zinc Low Inlet P Trap,1-1/4 In,Zinc
  • Item # 40D764
  • Mfr. Model # ZR361L-PC
  • Low Inlet P Trap, Material of Construction Chrome Plated Zinc, Color/Finish Silver, Length (In.) 11-5/8,...More

Grate Only with Screws
  • JR SMITH
  • Grate Only with Screws Grate Only with Screws
  • Item # 24E574
  • Mfr. Model # A05PBG
  • Floor Drain Grate, w/Screws, Size 4-11/16 In., Material of Construction Bronze, For Use With 2010 and 2005...More

P Trap,17 Gauge,Brass,Pipe Dia 1 1/2 In
Cleanouts,4 in.,Pipe Dia.
  • JAY R. SMITH MFG. CO
  • Cleanouts, 4 in., Pipe Dia. Cleanouts,4 in.,Pipe Dia.
  • Item # 45DT50
  • Mfr. Model # 4470T04
  • Cleanouts, Round, 4 Pipe Dia. (In.), Overall Diameter 4-1/2 In., Lid Stainless Steel, Material of...More

Washers,Rubber,Pipe Dia 2 In,PK10
P-Trap,Lavatory/Kitchen,1 1/2 x 1 1/4 In
Two Hole Drain Sump w/Grate,Blk,Plastic
Area Drain,11x11 In,ADA Grate,Black
Tuf-Tite Trench Pan System 36" L
Floor Drain Grate, 4-1/8In W, 20In L
Floor Drain Grate,Square,5-9/16In
  • JR SMITH
  • Floor Drain Grate, Square, 5-9/16In Floor Drain Grate,Square,5-9/16In
  • Item # 11U230
  • Mfr. Model # B06NBG
  • Floor Drain Grate, Square Commercial, 3/16 Height (In.), 5-9/16 Length (In.), Floor Drain Grate, Square...More

Replacement Grate, Round, Dia 6 In
  • ZURN INDUSTRIES
  • Replacement Grate, Round, Dia 6 In Replacement Grate, Round, Dia 6 In
  • Item # 4WDR5
  • Mfr. Model # JP2280-R6-STR-GRAIN
  • Replacement Grate, Round, Overall Diameter 6 In., Material of Construction Nickel, Color/Finish Satin Nickel,...More

P-Trap, 1 1/2 In., Die Cast Nuts
  • ZURN INDUSTRIES
  • P-Trap, 1 1/2 In., Die Cast Nuts P-Trap, 1 1/2 In., Die Cast Nuts
  • Item # 4WDE6
  • Mfr. Model # Z8702-PC
  • P-Trap, Material of Construction Cast Body, Color/Finish Chrome, Length 7 1/2 In., Gauge 17, Pipe Dia. 1 1/2...More

Sink Drain
  • AMERICAN STANDARD
  • Sink Drain Sink Drain
  • Item # 5UTK4
  • Mfr. Model # 2411015.002
  • Sink Drain, Metering Faucet, Material of Construction Metal, Polished Chrome Finish, Height (In.) 6-1/4,...More

Drain Assembly,Brass
Two Hole Drain Sump w/Grate,Blk,Plastic
Sink Trap,7 1/2 L,1 1/2 x 1 1/4 Pipe Di
  • ZURN INDUSTRIES
  • Sink Trap, 7 1/2 L, 1 1/2 x 1 1/4 Pipe Dia Sink Trap,7 1/2 L,1 1/2 x 1 1/4 Pipe Dia
  • Item # 4WDK1
  • Mfr. Model # ZR543JBD-PC
  • Sink Trap, Material of Construction Brass, Color/Finish Chrome, Length 7 1/2 In., Gauge 17, Pipe Dia. 1 1/2 x...More

S Trap,17 Gauge,Brass,Pipe Dia 1 1/4 In
Drain Opener,4-6 In
S Trap,22 Gauge,Brass,Pipe Dia 1-1/2 In
Drain,Metal
  • AMERICAN STANDARD
  • Drain, Metal Drain,Metal
  • Item # 45W797
  • Mfr. Model # M953450-0020A
  • Drain, Material of Construction Metal, For Use With American Standard Faucets, Compliance ANSI/ASME, Not...More

Standing Waste Assy,Poly,Closed,10 In L
J-Bend,Elbow,Kitchen,SlipxThreaded Conn.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More