Skip Content

Filter Results By

Applied Filters Clear All

Drains

28 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
P Trap,17 Gauge,Brass,Pipe Dia 1 1/2 In
P-Trap,1 1/4 In, Die Cast Nuts
  • ZURN INDUSTRIES
  • P-Trap, 1 1/4 In, Die Cast Nuts P-Trap,1 1/4 In, Die Cast Nuts
  • Item # 4WDE1
  • Mfr. Model # Z8700-8B-PC
  • P-Trap, Material of Construction Cast Body, Color/Finish Chrome, Length 8 1/2 In., Gauge 17, Pipe Dia. 1 1/4...More

Slip Nut,Pipe Dia 1 1/2 In,PK10
Lavatory Strainer, 8 3/4 In. L
  • ZURN INDUSTRIES
  • Lavatory Strainer, 8 3/4 In. L Lavatory Strainer, 8 3/4 In. L
  • Item # 4WDF4
  • Mfr. Model # Z8746-PC
  • Lavatory Strainer, Open Grid, Offset Tailpiece, Material of Construction Cast Brass, Color/Finish Chrome,...More

P-Trap, 1 1/2 In., Brass Nuts
  • ZURN INDUSTRIES
  • P-Trap, 1 1/2 In., Brass Nuts P-Trap, 1 1/2 In., Brass Nuts
  • Item # 4WDE5
  • Mfr. Model # Z8702B-PC
  • P-Trap, Material of Construction Cast Body, Color/Finish Chrome, Length 7 1/2 In., Gauge 17, Pipe Dia. 1 1/2...More

Sink Strainer,Pipe Dia 3 1/2 To 4 In
Slip Nut,Pipe 1 1/4 To 1 1/2 In,PK10
Floor Drain Grate,Round,5-19/32 In Dia
  • JR SMITH
  • Floor Drain Grate, Round, 5-19/32 In Dia Floor Drain Grate,Round,5-19/32 In Dia
  • Item # 11U228
  • Mfr. Model # A06NBG
  • Floor Drain Grate, Round Commercial, Overall Diameter 5-19/32 In., 5/32 Height (In.), Floor Drain Grate,...More

P-Trap,1 1/4 In., Brass Nuts
  • ZURN INDUSTRIES
  • P-Trap, 1 1/4 In., Brass Nuts P-Trap,1 1/4 In., Brass Nuts
  • Item # 4WDE2
  • Mfr. Model # Z8700B-PC
  • P-Trap, Material of Construction Cast Body, Color/Finish Chrome, Length 7-1/2 In., Gauge 17, Pipe Dia. 1 1/4...More

Grate,Plastic,Black
  • TUF-TITE
  • Grate, Plastic, Black Grate,Plastic,Black
  • Item # 32V304
  • Mfr. Model # B4-DG
  • Grate, Material Plastic, Length 16 In., Width 16 In., Depth 2 In., Wheel Load Rating Medium Truck Traffic,...More

Pull Out Plug,1 1/2 In Pipe Dia,8 In L
  • ZURN INDUSTRIES
  • Pull Out Plug, 1 1/2 In Pipe Dia, 8 In L Pull Out Plug,1 1/2 In Pipe Dia,8 In L
  • Item # 4WDE8
  • Mfr. Model # Z8743-1-8-PC
  • Pull Out Plug, Solid Top Open Grid, Material of Construction Cast Brass, Color/Finish Chrome, Length 8 In.,...More

Drain Strainer,Chrome,3 In
Shower Drain,Brass,Pipe Dia 2 in.
  • ZURN INDUSTRIES
  • Shower Drain, Brass, Pipe Dia 2 in. Shower Drain,Brass,Pipe Dia 2 in.
  • Item # 29RP53
  • Mfr. Model # FD2275-BR2
  • Shower Drain, Floor, Material of Construction Brass, Color/Finish Brass, Length (In.) 4-1/4, Drain Material...More

Sludge Sucker,3/4 In PVC,Use w/All Lines
Tubular Bath Waste 500
  • WATCO
  • Tubular Bath Waste 500 Tubular Bath Waste 500
  • Item # 6AVL8
  • Mfr. Model # 500-LT-PVC-CP
  • 500 Tubular Bath Waste, Material of Construction PVC, Color/Finish Chrome, Drain Material Chrome-Plated...More

Floor Drain Grate, 4-1/8In W, 20In L
J-Bend,17 Gauge,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED
  • J-Bend, 17 Gauge, Pipe Dia 1 1/2 In J-Bend,17 Gauge,Pipe Dia 1 1/2 In
  • Item # 1PNK8
  • Mfr. Model # 1PNK8
  • J-Bend w/Cleanout, Kitchen With Clean Out, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use...More

S Trap,20 Gauge,Brass,Pipe Dia 1 1/4 In
Pull Out Plug,1 1/2In Pipe Dia, 6 In L
  • ZURN INDUSTRIES
  • Pull Out Plug, 1 1/2In Pipe Dia, 6 In L Pull Out Plug,1 1/2In Pipe Dia, 6 In L
  • Item # 4WDE7
  • Mfr. Model # Z8743-1-6-PC
  • Pull Out Plug, Solid Top Open Grid, Material of Construction Cast Brass, Color/Finish Chrome, Length 6 In.,...More

Bell Trap,2 In Pipe Dia,Cast Iron
  • GRAINGER APPROVED
  • Bell Trap, 2 In Pipe Dia, Cast Iron Bell Trap,2 In Pipe Dia,Cast Iron
  • Item # 1WJR6
  • Mfr. Model # 1WJR6
  • Bell Trap, 2 Pipe Dia. (In.), 3 Height (In.), Bell Trap, 2 Pipe Dia. (In.), 3 Height (In.), Lid 4-3/4 In.,...More

Cleanout Plug,Los Angeles Style,3 In
Waste/Overflow Complete Finish Kit,Metal
  • AB&A
  • Waste/Overflow Complete Finish Kit, Metal Waste/Overflow Complete Finish Kit,Metal
  • Item # 38R069
  • Mfr. Model # 60355
  • Waste and Overflow Complete Finish Kit, Material of Construction Metal, Color/Finish Chrome, 0.75 Gauge,...More

90 deg Corner,Plastic,Gray
  • TUF-TITE
  • 90 deg Corner, Plastic, Gray 90 deg Corner,Plastic,Gray
  • Item # 32V295
  • Mfr. Model # TR1-90-GRAY
  • 90 Degrees Corner, Material Plastic, Length 8-3/4 In., Width 8-3/4 In., Depth 5 In., Wheel Load Rating H-20,...More

Cleanout Plug,Los Angeles Style,3-1/2 In
Lockdown Tabs,3/8 In L
  • ZURN INDUSTRIES
  • Lockdown Tabs, 3/8 In L Lockdown Tabs,3/8 In L
  • Item # 22F380
  • Mfr. Model # 669558499
  • Lockdown Tabs, Floor Drain, 3-1/4 Height (In.), 3/8 Length (In.), Material of Construction Zinc And...More

Lock Down Tabs,Floor Drain,3-1/4 In
Riser,Plastic,Black
  • TUF-TITE
  • Riser, Plastic, Black Riser,Plastic,Black
  • Item # 32V306
  • Mfr. Model # B4-RIS
  • Riser, Material Plastic, Length 18 In., Width 18 In., Depth 8 In., Color Black, For Use With Mfr. No....More

Waste and One Hole Overflow Kit,PVC
  • AB&A
  • Waste and One Hole Overflow Kit, PVC Waste and One Hole Overflow Kit,PVC
  • Item # 38R064
  • Mfr. Model # 60350
  • Waste and One Hole Overflow Kit, with Push and Lift Stopper, Material of Construction PVC, Color/Finish...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More