Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Drains

35 Results Found that Include 35 Products

Results per page: 16 | 32 | 48
Lavatory Strainer, 8 3/4 In. L
  • ZURN INDUSTRIES
  • Lavatory Strainer, 8 3/4 In. LLavatory Strainer, 8 3/4 In. L
  • Item # 4WDF4
  • Mfr. Model # Z8746-PC
  • Lavatory Strainer, Open Grid, Offset Tailpiece, Material of Construction Cast Brass, Color/Finish Chrome,...More

Drain Dome,Height 2-11/16 In
  • ZURN
  • Drain Dome, Height 2-11/16 InDrain Dome,Height 2-11/16 In
  • Item # 22F406
  • Mfr. Model # P1900-semi-dome
  • Drain Dome, 2-11/16 Height (In.), Material of Construction Plastic, Grid Material Plastic, Color/Finish Blue,...More

Slip Nut,Pipe Dia 1 1/2 In,PK 10
  • GRAINGER APPROVED
  • Slip Nut, Pipe Dia 1 1/2 In, PK 10Slip Nut,Pipe Dia 1 1/2 In,PK 10
  • Item # 1PNW5
  • Mfr. Model # 1PNW5
  • Slip-Nut, Kitchen, Zinc, Zinc Color/Finish, Pipe Dia. 1 1/2 In., For Use With For Standard Slip Joint Drain...More

P Trap,20 Gauge,Brass,Pipe Dia 1 1/2 In
P-Trap,1 1/4 In., Brass Nuts
  • ZURN INDUSTRIES
  • P-Trap, 1 1/4 In., Brass NutsP-Trap,1 1/4 In., Brass Nuts
  • Item # 4WDE2
  • Mfr. Model # Z8700B-PC
  • P-Trap, Material of Construction Cast Body, Color/Finish Chrome, Length 7-1/2 In., Gauge 17, Pipe Dia. 1 1/4...More

P-Trap,Lavatory/Kitchen,1 1/2 x 1 1/4 In
P-Trap, 1 1/4 In., Die Cast Nuts
  • ZURN INDUSTRIES
  • P-Trap, 1 1/4 In., Die Cast NutsP-Trap, 1 1/4 In., Die Cast Nuts
  • Item # 4WDE3
  • Mfr. Model # Z8700-PC
  • P-Trap, Material of Construction Cast Body, Color/Finish Chrome, Length 7 1/2 In., Gauge 17, Pipe Dia. 1 1/4...More

Floor Drain Grate,Round,5-19/32 In Dia
  • JR SMITH
  • Floor Drain Grate, Round, 5-19/32 In DiaFloor Drain Grate,Round,5-19/32 In Dia
  • Item # 11U228
  • Mfr. Model # A06NBG
  • Floor Drain Grate, Round Commercial, Overall Diameter 5-19/32 In., 5/32 Height (In.), Floor Drain Grate,...More

Pull Out Plug,1 1/2 In Pipe Dia,8 In L
  • ZURN INDUSTRIES
  • Pull Out Plug, 1 1/2 In Pipe Dia, 8 In LPull Out Plug,1 1/2 In Pipe Dia,8 In L
  • Item # 4WDE8
  • Mfr. Model # Z8743-1-8-PC
  • Pull Out Plug, Solid Top Open Grid, Material of Construction Cast Brass, Color/Finish Chrome, Length 8 In.,...More

Waste Arm,15 In L, 1 1/2 Pipe Dia
  • ZURN INDUSTRIES
  • Waste Arm, 15 In L, 1 1/2 Pipe DiaWaste Arm,15 In L, 1 1/2 Pipe Dia
  • Item # 4WDK9
  • Mfr. Model # ZR7319B-15-RB
  • Waste Arm, Material of Construction Brass, Color/Finish Rough Brass, Length (In.) 15, Gauge 17, Pipe Dia....More

Pull Out Plug,1 1/2In Pipe Dia, 6 In L
  • ZURN INDUSTRIES
  • Pull Out Plug, 1 1/2In Pipe Dia, 6 In LPull Out Plug,1 1/2In Pipe Dia, 6 In L
  • Item # 4WDE7
  • Mfr. Model # Z8743-1-6-PC
  • Pull Out Plug, Solid Top Open Grid, Material of Construction Cast Brass, Color/Finish Chrome, Length 6 In.,...More

Slip Nut,Plastic,Pipe Dia 1 1/2 In,PK 10
J Bend With Clean Out,Pipe Dia 1 1/2 In
Floor Drain Grate, 4-1/8In W, 20In L
Drain Assembly,PVC,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED
  • Drain Assembly, PVC, Pipe Dia 1 1/2 InDrain Assembly,PVC,Pipe Dia 1 1/2 In
  • Item # 1PPD2
  • Mfr. Model # 1PPD2
  • Drain Assembly, Bathtub Trip Lever, Material of Construction PVC, Color/Finish Chrome/PVC, 0.75 Gauge, Drain...More

Nufit(R) Lift And Turn Tub Closure
  • WATCO
  • Nufit(R) Lift And Turn Tub ClosureNufit(R) Lift And Turn Tub Closure
  • Item # 6AVL5
  • Mfr. Model # 48300-CP
  • Nufit(r) Tub Closure, Nutfit(r) Lift and Turn Tub Closure, Material of Construction Chrome Plated Brass,...More

Shower Drain,Clamping,PVC,Plastic Lid
  • GRAINGER APPROVED
  • Shower Drain, Clamping, PVC, Plastic LidShower Drain,Clamping,PVC,Plastic Lid
  • Item # 1RLV2
  • Mfr. Model # 1RLV2
  • Shower Drain, Material of Construction PVC/SS Grid, Color/Finish PVC/SS, Length 5 1/2 In., Drain Material...More

Slip Nut,Plastic,Pipe Dia 1 1/4 In,PK 10
Cleanout Plug,Los Angeles Style,3 In
Drain Assembly,PVC,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED
  • Drain Assembly, PVC, Pipe Dia 1 1/2 InDrain Assembly,PVC,Pipe Dia 1 1/2 In
  • Item # 1PPD3
  • Mfr. Model # 1PPD3
  • Drain Assembly, Bathtub Lift and Turn, Material of Construction PVC, Color/Finish Chrome/PVC, 0.75 Gauge,...More

Trench Pan ,6 In W,Black
  • TUF-TITE
  • Trench Pan , 6 In W, BlackTrench Pan ,6 In W,Black
  • Item # 32V290
  • Mfr. Model # TPAN-12
  • Trench Pan, Material Plastic, Length 6 In., Width 4-1/4 In., Depth 12 In., Wheel Load Rating Medium Truck...More

Air Admittance Valve,Aluminum,Silver
Push Pull Tub Closure
  • WATCO
  • Push Pull Tub ClosurePush Pull Tub Closure
  • Item # 6AVL6
  • Mfr. Model # 48600-CP
  • Tub Closure, Push Pull(r) Tub Closure, Material of Construction Chrome Plated Brass, Color/Finish Chrome,...More

Waste and One Hole Overflow Half Kit,PVC
  • AB&A
  • Waste and One Hole Overflow Half Kit, PVCWaste and One Hole Overflow Half Kit,PVC
  • Item # 38R068
  • Mfr. Model # 60354
  • Waste and One Hole Overflow Half Kit, with Push and Lift Stopper, Material of Construction PVC, Color/Finish...More

Waste and Overflow Half Kit,ABS Plastic
  • AB&A
  • Waste and Overflow Half Kit, ABS PlasticWaste and Overflow Half Kit,ABS Plastic
  • Item # 38R073
  • Mfr. Model # 60359
  • Waste and Overflow Half Kit, Material of Construction ABS Plastic, Color/Finish Chrome, 0.75 Gauge, Drain...More

J-Bend w/Elbow,Brass,Pipe Dia 1 1/2 In
Waste/Overflow Half Kit, RoughInOnly,ABS
  • AB&A
  • Waste/Overflow Half Kit, RoughInOnly, ABSWaste/Overflow Half Kit, RoughInOnly,ABS
  • Item # 38R072
  • Mfr. Model # 60358
  • Waste and Overflow Half Kit, Rough In Only, Material of Construction ABS Plastic, Color/Finish Chrome, 0.75...More

Waste/Overflow Half Kit, RoughInOnly,PVC
  • AB&A
  • Waste/Overflow Half Kit, RoughInOnly, PVCWaste/Overflow Half Kit, RoughInOnly,PVC
  • Item # 38R065
  • Mfr. Model # 60351
  • Waste and Overflow Half Kit, Rough In Only, with Push and Lift Stopper, Material of Construction PVC,...More

Drain,Easy Touch,Poly,For Bathtub
  • GRAINGER APPROVED
  • Drain, Easy Touch, Poly, For BathtubDrain,Easy Touch,Poly,For Bathtub
  • Item # 1YHD3
  • Mfr. Model # 129-007G
  • Drain, Easy Touch, Polypropylene Material of Construction, Chrome/Polypropylene Color/Finish, Length 12 In,...More

Peroxide-Cured Silicone Stopper,PK5
Riser,Plastic,Black
  • TUF-TITE
  • Riser, Plastic, BlackRiser,Plastic,Black
  • Item # 32V305
  • Mfr. Model # B1-RIS
  • Riser, Material Plastic, Length 12-1/4 In., Width 12-1/4 In., Depth 7-1/4 In., Color Black, For Use With Mfr....More

Lock Down Tabs,Floor Drain,3-1/4 In
Results per page: 16 | 32 | 48