Skip Content

Filter Results By

Applied Filters Clear All

Drains

51 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
P Trap,17 Gauge,Brass,Pipe Dia 1 1/4 In
Wall Bend, 15 In L, 1 1/2 In. Pipe Dia
Sink Trap, 1 1/2 Pipe Dia
  • ZURN INDUSTRIES
  • Sink Trap, 1 1/2 Pipe Dia Sink Trap, 1 1/2 Pipe Dia
  • Item # 4WDJ8
  • Mfr. Model # ZR505LAW-PC
  • Sink Trap, Material of Construction Brass, Color/Finish Chrome, Gauge 17, Pipe Dia. 1 1/2 In., Connection...More

Waste Arm,20 Gauge,Pipe Dia 1 1/2 In
Pull Out Plug,1 1/4 In Pipe Dia,6 In L
  • ZURN INDUSTRIES
  • Pull Out Plug, 1 1/4 In Pipe Dia, 6 In L Pull Out Plug,1 1/4 In Pipe Dia,6 In L
  • Item # 4WDF2
  • Mfr. Model # Z8743-6-PC
  • Pull Out Plug, Solid Top, Open Grid, Material of Construction Cast Brass, Color/Finish Chrome, Length 6 In.,...More

Clog Blaster,ID Pipe Capacity 1 - 2 In
Floor Drain Grid,Dia 5 In,SS
  • GRAINGER APPROVED
  • Floor Drain Grid, Dia 5 In, SS Floor Drain Grid,Dia 5 In,SS
  • Item # 1PPE6
  • Mfr. Model # 1PPE6
  • Floor Drain Grid, Material of Construction Stainless Steel, Color/Finish Stainless Steel, 0.35 Gauge, Grid...More

Sink Trap,17 Gauge,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED
  • Sink Trap, 17 Gauge, Pipe Dia 1 1/2 In Sink Trap,17 Gauge,Pipe Dia 1 1/2 In
  • Item # 1PNK5
  • Mfr. Model # 1PNK5
  • J-Bend, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Kitchen Drain Traps...More

Sink Trap,1 1/4 Pipe Dia
  • ZURN INDUSTRIES
  • Sink Trap, 1 1/4 Pipe Dia Sink Trap,1 1/4 Pipe Dia
  • Item # 4WDK4
  • Mfr. Model # ZR56JB-PC
  • Sink Trap, J-Bend, Material of Construction Brass, Color/Finish Chrome, Gauge 17, Pipe Dia. 1 1/4 In.,...More

Grid Strainer,Chrome,1-1/4 In Dia
Extension Tube ,12 In L, 1 1/2 Pipe Dia
Roof Dome Strainer,Polyethelene
Sink Strainer,Pipe Dia 3 1/2 To 4 In
  • GRAINGER APPROVED
  • Sink Strainer, Pipe Dia 3 1/2 To 4 In Sink Strainer,Pipe Dia 3 1/2 To 4 In
  • Item # 1PPF5
  • Mfr. Model # 1PPF5
  • Strainer, EZ Fit Basket, Stainless Steel Material of Construction, Stainless Steel Color/Finish, Pipe Dia. 3...More

Internal Backwater Valve,4 In Pipe Dia
  • WATTS
  • Internal Backwater Valve, 4 In Pipe Dia Internal Backwater Valve,4 In Pipe Dia
  • Item # 1WXC9
  • Mfr. Model # BV-1004
  • Internal Backwater Valve, 4 Pipe Dia. (In.), Internal Backwater Valve, 4 Pipe Dia. (In.), Material of...More

Pipe Cover,P Trap,Molded Vinyl Material
  • TRUEBRO
  • Pipe Cover, P Trap, Molded Vinyl Material Pipe Cover,P Trap,Molded Vinyl Material
  • Item # 1ATD2
  • Mfr. Model # 100 E-Z
  • P-Trap Pipe Cover, Material of Construction Molded Vinyl, Nominal Wall 1/8 In, Color White, For Use With...More

Double Bowl Installation Kit,with P-Trap
Floor Drain Grid,Dia 4 In,SS
  • GRAINGER APPROVED
  • Floor Drain Grid, Dia 4 In, SS Floor Drain Grid,Dia 4 In,SS
  • Item # 1PPE8
  • Mfr. Model # 1PPE8
  • Floor Drain Grid, Material of Construction Stainless Steel, Color/Finish Stainless Steel, 16 Gauge, Grid...More

Repair Trap,Pipe 1 1/2 Or 1 1/4 In,Brass
End Outlet Waste Tee,Pipe Dia 1 1/2 In
Sludge Blaster,ID Pipe Capacity 3/4-1 In
Extension Tube,12 In L,1 1/4 Pipe Dia
Bathtub Stopper And Drain,Grid Strainer
Floor Drain Grate,Square,4-5/8In
  • JR SMITH
  • Floor Drain Grate, Square, 4-5/8In Floor Drain Grate,Square,4-5/8In
  • Item # 11U229
  • Mfr. Model # B05NBG
  • Floor Drain Grate, Square Commercial, 5/32 Height (In.), 4-5/8 Length (In.), Floor Drain Grate, Square...More

Pull Out Plug,1 1/4 In Pipe Dia,8 In L
  • ZURN INDUSTRIES
  • Pull Out Plug, 1 1/4 In Pipe Dia, 8 In L Pull Out Plug,1 1/4 In Pipe Dia,8 In L
  • Item # 4WDF3
  • Mfr. Model # Z8743-8-PC
  • Pull Out Plug, Solid Top, Open Grid, Material of Construction Cast Brass, Color/Finish Chrome, Length 8 In.,...More

Grease Interceptor Cover Gasket
  • JR SMITH
  • Grease Interceptor Cover Gasket Grease Interceptor Cover Gasket
  • Item # 24E568
  • Mfr. Model # 8050G
  • Cover Gasket, Grease Interceptor, Size 3/4 In. Wide x 97.48 In. Long, Material of Construction Neoprene, For...More

Cleanout Cover,4In NPSM,5-3/4 In Dia
  • JR SMITH
  • Cleanout Cover, 4In NPSM, 5-3/4 In Dia Cleanout Cover,4In NPSM,5-3/4 In Dia
  • Item # 11U244
  • Mfr. Model # 410-10
  • Cleanout Cover, Light Commercial - Medium Duty, 4 Pipe Dia. (In.), Overall Diameter 5-3/4 In., 2-1/16 Height...More

Floor Drain Strainer,4In NPSM,5.75In Dia
  • JR SMITH
  • Floor Drain Strainer, 4In NPSM, 5.75In Dia Floor Drain Strainer,4In NPSM,5.75In Dia
  • Item # 11U246
  • Mfr. Model # 210-10
  • Adjustable Floor Drain Strainer, Light Commercial - Light Duty, 4 Pipe Dia. (In.), Overall Diameter 5-3/4...More

J Bend With Clean Out,Pipe Dia 1 1/4 In
Bathtub Stopper And Drain,Std Strainer
Bathtub Trip Lever Finish Kit,SS
Cleanout Plug,Los Angeles Style,2-1/2 In
Threaded Tube,Brass
  • ZURN INDUSTRIES
  • Threaded Tube, Brass Threaded Tube,Brass
  • Item # 41J512
  • Mfr. Model # ZR7349-PC
  • Threaded Tube, Material of Construction Brass, Color/Finish Chrome, Pipe Dia. (In.) 1-1/2, Connection...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More