Skip Content

Filter Results By

Applied Filters Clear All

Drains

45 Results Found that Include 45 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Basket Strainer, Deep Cup
  • ZURN INDUSTRIES
  • Basket Strainer, Deep Cup Basket Strainer, Deep Cup
  • Item # 4WDC5
  • Mfr. Model # ZSS3000B-SS
  • Basket Strainer L/TPC Long Shank, Deep Cup, Stainless Steel, Stainless Steel Color/Finish, Pipe Dia 1 1/2 In,...More

Internal Backwater Valve,3 In Pipe Dia
  • WATTS
  • Internal Backwater Valve, 3 In Pipe Dia Internal Backwater Valve,3 In Pipe Dia
  • Item # 1WXC8
  • Mfr. Model # BV-1003
  • Internal Backwater Valve, 3 Pipe Dia. (In.), Internal Backwater Valve, 3 Pipe Dia. (In.), Material of...More

Drain,With Overflow,Cast Brass
Strainer,Grid,1 1/4 In
  • GRAINGER APPROVED
  • Strainer, Grid, 1 1/4 In Strainer,Grid,1 1/4 In
  • Item # 6PB68
  • Mfr. Model # 6PB68
  • Grid Drain, Lavatory, Brass, Chrome Color/Finish, Pipe Dia. 1 1/4 In., For Use With Most Lavatory Sinks, Slip...More

Extension Tube,8 In L,1 1/2 Pipe Dia
Cleanouts,Pipe Dia. 3 in.
  • JAY R. SMITH MFG. CO
  • Cleanouts, Pipe Dia. 3 in. Cleanouts,Pipe Dia. 3 in.
  • Item # 45DT49
  • Mfr. Model # 4470T03
  • Cleanouts, Round, 3 Pipe Dia. (In.), Overall Diameter 5-1/2 In., Lid Stainless Steel, Material of...More

Drain Pop Up Assembly,Brass
Drain,Straight,Chrome Plated,Lavatory
Strainer,Twist and Lock,1-1/2 In. NPSM
J Bend,17 Gauge,Brass,Pipe Dia 1 1/2 In
Waste Arm,20 Gauge,Pipe Dia 1 1/2 In
Drain Sump Grate,Black,Plastic,14 in.
Grid Strainer Drain Assembly,Brass,17ga.
Floor Drain Grate,Round,4-11/16 In Dia
  • JR SMITH
  • Floor Drain Grate, Round, 4-11/16 In Dia Floor Drain Grate,Round,4-11/16 In Dia
  • Item # 11U227
  • Mfr. Model # A05NBG
  • Floor Drain Grate, Round Commercial, Overall Diameter 4-11/16 In., 5/32 Height (In.), Floor Drain Grate,...More

Roof Drain Dome,11-1/8In Dia
  • JR SMITH
  • Roof Drain Dome, 11-1/8In Dia Roof Drain Dome,11-1/8In Dia
  • Item # 11U239
  • Mfr. Model # 1010D
  • Roof Drain Dome, Overall Diameter 11-1/8 In., 5 1/4 Height (In.), Roof Drain Dome, Overall Diameter 11-1/8...More

Roof Drain Dome,12 1/4 In Dia,Plastic
  • WATTS
  • Roof Drain Dome, 12 1/4 In Dia, Plastic Roof Drain Dome,12 1/4 In Dia,Plastic
  • Item # 1WXC5
  • Mfr. Model # B2 DM
  • Roof Drain Dome, 7-1/2 Height (In.), Roof Drain Dome, 7-1/2 Height (In.), Material of Construction Plastic,...More

Lift And Turn Tub Closure
  • WATCO
  • Lift And Turn Tub Closure Lift And Turn Tub Closure
  • Item # 6AVL3
  • Mfr. Model # 58305-CP
  • Tub Closer, Lift and Turn Tub Closure, Material of Construction Chrome Plated Brass, Color/Finish Chrome,...More

Push Pull(R) Tub Stopper
  • WATCO
  • Push Pull(R) Tub Stopper Push Pull(R) Tub Stopper
  • Item # 6AVK7
  • Mfr. Model # 38516-CP
  • Tub Stopper, Push Pull(r) Tub Stopper, Material of Construction Chrome Plated Brass , Color/Finish Chrome,...More

Basket Strainer, Four Prong Basket
  • ZURN INDUSTRIES
  • Basket Strainer, Four Prong Basket Basket Strainer, Four Prong Basket
  • Item # 4WDC6
  • Mfr. Model # ZTT461-PC
  • Basket Strainer L/TPC Cant Skip Lock Nut, Four Prong Basket, Chrome plate, Stainless Steel Color/Finish, Pipe...More

Grate,Plastic,Black,10 in.
  • TUF-TITE
  • Grate, Plastic, Black, 10 in. Grate,Plastic,Black,10 in.
  • Item # 32V301
  • Mfr. Model # B1-DG
  • Grate, Material Plastic, Length 10 In., Width 10 In., Depth 1-1/4 In., Wheel Load Rating Medium Truck...More

J-Bend, 1 1/2 Pipe Dia
  • ZURN INDUSTRIES
  • J-Bend, 1 1/2 Pipe Dia J-Bend, 1 1/2 Pipe Dia
  • Item # 4WDK6
  • Mfr. Model # ZR65-PC
  • J-Bend, Material of Construction Brass, Color/Finish Chrome, Gauge 17, Pipe Dia. 1 1/2 In., Connection Slip...More

Tub Closure Lift And Turn
  • WATCO
  • Tub Closure Lift And Turn Tub Closure Lift And Turn
  • Item # 6AVK9
  • Mfr. Model # 58301-CP
  • Tub Closer, Lift and Turn Tub Closure, Material of Construction Chrome Plated Brass , Color/Finish Chrome,...More

Foot Actuated Tub Closure
  • WATCO
  • Foot Actuated Tub Closure Foot Actuated Tub Closure
  • Item # 6AVL4
  • Mfr. Model # 68305-CP
  • Tub Closer, Foot Actuated Tub Closure, Material of Construction Chrome Plated Brass, Color/Finish Chrome,...More

Drain,Lift Lock,Chrome,For Bathtub
  • GRAINGER APPROVED
  • Drain, Lift Lock, Chrome, For Bathtub Drain,Lift Lock,Chrome,For Bathtub
  • Item # 1YHD7
  • Mfr. Model # 132-205G
  • Drain, Lift Lock, Material of Construction Brass, Color/Finish Chrome Plated, Pipe Dia. (In.) 1-1/2,...More

Drain Sump Grate,Green,Plastic,14 in.
  • TUF-TITE
  • Drain Sump Grate, Green, Plastic, 14 in. Drain Sump Grate,Green,Plastic,14 in.
  • Item # 24WA17
  • Mfr. Model # B2-DGG
  • Replacement Landscape-Hardscape Drain Sump Grate, Material Plastic, Length 14 In., Width 9 In., Depth 1 In.,...More

J-Bend, 1 1/4 Pipe Dia
  • ZURN INDUSTRIES
  • J-Bend, 1 1/4 Pipe Dia J-Bend, 1 1/4 Pipe Dia
  • Item # 4WDK5
  • Mfr. Model # ZR61-PC
  • J-Bend, Material of Construction Brass, Color/Finish Chrome, Gauge 17, Pipe Dia. 1 1/4 In., Connection Slip...More

Drain,Lavatory,Metal,Chrome
  • DANCO
  • Drain, Lavatory, Metal, Chrome Drain,Lavatory,Metal,Chrome
  • Item # 39AP65
  • Mfr. Model # 10692
  • Drain, Lavatory, Material of Construction Metal, Color/Finish Chrome, Length (In.) 8-1/2 In., Pipe Dia. (In.)...More

6" Diameter X 16" Length, Single, Solid, Polyethylene,
3" X 25 ft., Polypropylene, Solid Drain Pipe
Floor Drain Grid, Dia 3 In,SS
  • GRAINGER APPROVED
  • Floor Drain Grid, Dia 3 In, SS Floor Drain Grid, Dia 3 In,SS
  • Item # 1PPE7
  • Mfr. Model # 1PPE7
  • Floor Drain Grid, Material of Construction Stainless Steel, Color/Finish Stainless Steel, 16 Gauge, Grid...More

Sink Strainer,HD,SS,4-1/2 In L,PK2
Push Pull(R) Tub Closure
  • WATCO
  • Push Pull(R) Tub Closure Push Pull(R) Tub Closure
  • Item # 6AVL1
  • Mfr. Model # 38325-CP
  • Tub Closer, Push Pull(r) Tub Closure, Material of Construction Chrome Plated Brass, Color/Finish Chrome,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More