Skip Content

Filter Results By

Applied Filters Clear All

Drains

51 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Basket Strainer, Deep Cup
  • ZURN INDUSTRIES
  • Basket Strainer, Deep CupBasket Strainer, Deep Cup
  • Item # 4WDC5
  • Mfr. Model # ZSS3000B-SS
  • Basket Strainer L/TPC Long Shank, Deep Cup, Stainless Steel, Stainless Steel Color/Finish, Pipe Dia 1 1/2 In,...More

Tailpiece, 12 In L,1 1/2 In Pipe Dia
J Bend,Brass,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED
  • J Bend, Brass, Pipe Dia 1 1/2 InJ Bend,Brass,Pipe Dia 1 1/2 In
  • Item # 1PNN2
  • Mfr. Model # 1PNN2
  • J-Bend, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Kitchen Drain Traps...More

Sink Strainer,Pipe Dia 3 1/2 To 4 In
  • GRAINGER APPROVED
  • Sink Strainer, Pipe Dia 3 1/2 To 4 InSink Strainer,Pipe Dia 3 1/2 To 4 In
  • Item # 1PPF7
  • Mfr. Model # 1PPF7
  • Strainer, Top Tighten Deep Cup Style, Stainless Steel Material of Construction, Stainless Steel Color/Finish,...More

Stopper Chain,Nickel,PK5
  • GRAINGER APPROVED
  • Stopper Chain, Nickel, PK5Stopper Chain,Nickel,PK5
  • Item # 1PPH2
  • Mfr. Model # 1PPH2
  • Stopper Chain, Nickel Plated Brass, Chrome Color/Finish, Length 15 In., For Use With Sink Stoppers, Package...More

Elbow,45 Deg,Pipe Dia 1 1/2 Or 1 1/4 In
J Bend,20 Gauge,Brass,Pipe Dia 1 1/2 In
Extension,20 Gauge,Pipe Dia 1 1/4 In
Extension,20 Gauge,Pipe Dia 1 1/2 In
Trap Vent,Plastic,Pipe Dia 1 1/2 In
J Bend,17 Gauge,Brass,Pipe Dia 1 1/4 In
Waste Arm,20 Gauge,Pipe Dia 1 1/2 In
Strainer,Twist and Lock,1-1/2 In. NPSM
Tailpiece,20 Gauge,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED
  • Tailpiece, 20 Gauge, Pipe Dia 1 1/2 InTailpiece,20 Gauge,Pipe Dia 1 1/2 In
  • Item # 1PNV2
  • Mfr. Model # 1PNV2
  • Tailpiece, Dishwasher, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Connecting...More

Tailpiece,20 Gauge,Pipe Dia 1 1/2 In
Pipe Cover, Offset,Molded Vinyl Material
  • TRUEBRO
  • Pipe Cover, Offset, Molded Vinyl MaterialPipe Cover, Offset,Molded Vinyl Material
  • Item # 1ATD3
  • Mfr. Model # 105 E-Z
  • Offset Pipe Cover, Material of Construction Molded Vinyl, Nominal Wall 1/8 In, Color White, For Use With...More

Roof Drain Dome,12 1/4 In Dia,Plastic
  • WATTS
  • Roof Drain Dome, 12 1/4 In Dia, PlasticRoof Drain Dome,12 1/4 In Dia,Plastic
  • Item # 1WXC5
  • Mfr. Model # B2 DM
  • Roof Drain Dome, 7-1/2 Height (In.), Roof Drain Dome, 7-1/2 Height (In.), Material of Construction Plastic,...More

Lift and Turn Stopper,Tub and Shower,2in
Drain Seal,Rubber,Black,2 In
Tailpiece, 12 In L,1 1/4 In Pipe Dia
Extension Tube,8 In L,1 1/2 Pipe Dia
Pull Out Plug,1 1/4 In Pipe Dia,5 In L
  • ZURN INDUSTRIES
  • Pull Out Plug, 1 1/4 In Pipe Dia, 5 In LPull Out Plug,1 1/4 In Pipe Dia,5 In L
  • Item # 4WDF1
  • Mfr. Model # Z8743-PC
  • Pull Out Plug, Solid Top, Open Grid, Material of Construction Cast Brass, Color/Finish Chrome, Length 5 In.,...More

Floor Drain,PVC,Fits 3 or 4 in.
  • OATEY
  • Floor Drain, PVC, Fits 3 or 4 in.Floor Drain,PVC,Fits 3 or 4 in.
  • Item # 20CM27
  • Mfr. Model # 43596
  • Floor Drain, Four Way, 2 or 3 Pipe Dia. (In.), Overall Diameter 7 In., 2-3/4 Height (In.), Lid Slotted,...More

Drain Opener,1 1/2-3 In
Drain Opener,1-2 In
Cover,Pipe Dia 3 1/4 To 4 In
  • GRAINGER APPROVED
  • Cover, Pipe Dia 3 1/4 To 4 InCover,Pipe Dia 3 1/4 To 4 In
  • Item # 1PPD9
  • Mfr. Model # 1PPD9
  • Cover, Drum Trap, Adjustable, Stainless Steel, Stainless Steel Color/Finish, Pipe Dia. 3 1/4 to 4 In.,...More

Sink Strainer Assembly,SS, Brass,Chrome
Lavatory Drain,w/Overflow,1-1/4In,ABS
  • WATCO
  • Lavatory Drain, w/Overflow, 1-1/4In, ABSLavatory Drain,w/Overflow,1-1/4In,ABS
  • Item # 36H792
  • Mfr. Model # 700-PP-ABS-CP
  • Push Pull Lavatory Drain, w/Overflow, 1-1/4 Pipe Dia. (In.), Overall Diameter 1-1/4, 8 Height (In.), Material...More

Lift and Turn Stopper,Tub and Shower,2in
Wall Bend, 9 In L, 1 1/2 In. Pipe Dia
Trip Lever Linkage W/O Overflow Plate
Drain,PVC,Pipe Dia 3 in.
  • ZURN INDUSTRIES
  • Drain, PVC, Pipe Dia 3 in.Drain,PVC,Pipe Dia 3 in.
  • Item # 29RP55
  • Mfr. Model # FD2200-PV3
  • Drain, Floor, Material of Construction PVC, Color/Finish White, Length (In.) 2-9/16, Drain Material PVC, Grid...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More