Skip Content

Filter Results By

Applied Filters Clear All

Drains

66 Results Found that Include 66 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stopper Assembly for Metal Drain
P Trap,Plastic,Pipe 1 1/2 In,Poly
Replacement Carbon
  • SWEET AIR
  • Replacement Carbon Replacement Carbon
  • Item # 32V294
  • Mfr. Model # VS-TT-C-8
  • Replacement Carbon, Material of Construction Activated Carbon, Height (In.) 4, Length (In.) 4, For Use With...More

Tailpiece,22 Gauge,Pipe Dia 1-1/2 In
Sink Strainer,Pipe Dia 3 1/2 To 4 In,SS
  • GRAINGER APPROVED
  • Sink Strainer, Pipe Dia 3 1/2 To 4 In, SS Sink Strainer,Pipe Dia 3 1/2 To 4 In,SS
  • Item # 1HEG4
  • Mfr. Model # 1HEG4
  • Strainer, Bottom Tighten, Cup Style, Stainless Steel Material of Construction, Pipe Dia. 3 1/2 to 4 In., For...More

Coupling,20 Gauge,Pipe 1 1/2 Or 1 1/4 In
Tailpiece, 8 In L, 1 1/4 In Pipe Dia
Extension,20 Gauge,Pipe Dia 1 1/4 In
Stopper,Pipe 1 5/8 To 1 3/4 In,PK5
  • GRAINGER APPROVED
  • Stopper, Pipe 1 5/8 To 1 3/4 In, PK5 Stopper,Pipe 1 5/8 To 1 3/4 In,PK5
  • Item # 1PPH5
  • Mfr. Model # 1PPH5
  • Stopper, Rubber, White Color/Finish, Pipe Dia. 1 5/8 to 1 3/4 In., For Use With Sinks, Basins, Laundry Tubs...More

Slip Nut,Plastic,Pipe Dia 1 1/2 In,PK10
Stopper,Pipe 1 3/8 To 1 1/2 In,PK5
  • GRAINGER APPROVED
  • Stopper, Pipe 1 3/8 To 1 1/2 In, PK5 Stopper,Pipe 1 3/8 To 1 1/2 In,PK5
  • Item # 1PPH4
  • Mfr. Model # 1PPH4
  • Stopper, Rubber, White Color/Finish, Pipe Dia. 1 3/8 to 1 1/2 In., For Use With Sinks, Basins, Laundry Tubs...More

Extension,20 Gauge,Pipe Dia 1 1/4 In
Drain Pop Up Assmbly,Brss,Pp Dia 1 1/4In
Extension,20 Gauge,Pipe Dia 1 1/4 In
Cleanouts,2 in. Pipe Dia.
  • JAY R. SMITH MFG. CO
  • Cleanouts, 2 in. Pipe Dia. Cleanouts,2 in. Pipe Dia.
  • Item # 45DT48
  • Mfr. Model # 4470T02
  • Cleanouts, Round, 2 Pipe Dia. (In.), Overall Diameter 4-1/4in, Lid Stainless Steel, Material of Construction...More

Center Outlet Waste,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED
  • Center Outlet Waste, Pipe Dia 1 1/2 In Center Outlet Waste,Pipe Dia 1 1/2 In
  • Item # 1PNY4
  • Mfr. Model # 1PNY4
  • Center Outlet Waste Tee, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use...More

Shower Drain Grid,Pipe Dia 6 In,CI
S Trap,Plastic,Pipe Dia 1 1/4 In
S Trap,Plastic,Pipe 1 1/2 In,Poly
Extension,Plastic,Pipe Dia 1 1/4 In
Elbow,90 Deg,Pipe 1 1/2 Or 1 1/4 In
Drain,5 In Dia,White PVC,Fits 3 or 4 In
  • OATEY
  • Drain, 5 In Dia, White PVC, Fits 3 or 4 In Drain,5 In Dia,White PVC,Fits 3 or 4 In
  • Item # 4FRU3
  • Mfr. Model # 43583
  • General Purpose Drain, Straight, 3 or 4 Pipe Dia. (In.), 2-1/4 Height (In.), General Purpose Drain, Straight,...More

Foot Actuated Tub Stopper
  • WATCO
  • Foot Actuated Tub Stopper Foot Actuated Tub Stopper
  • Item # 6AVK6
  • Mfr. Model # 38410-CP
  • Tub Stopper, Push, Pull(r), Material of Construction Chrome Plated Brass , Color/Finish Chrome, Length (In.)...More

Shower Stall Strainer,Brass,SS Grid
  • GRAINGER APPROVED
  • Shower Stall Strainer, Brass, SS Grid Shower Stall Strainer,Brass,SS Grid
  • Item # 1RLV5
  • Mfr. Model # 1RLV5
  • Shower Drain, Material of Construction Brass/SS Grid, Color/Finish Chrome Plated/SS, Length 3 1/2 x 3 1/2...More

Extension,Plastic,Pipe Dia 1 1/2 In
Shower Drain,Compression,PVC,White Grid
  • GRAINGER APPROVED
  • Shower Drain, Compression, PVC, White Grid Shower Drain,Compression,PVC,White Grid
  • Item # 1RLU6
  • Mfr. Model # 1RLU6
  • Shower Drain, Material of Construction PVC/White Grid, Color/Finish White, Length 4 1/4 In., Drain Material...More

Elbow,Pipe Dia 1 1/2 In
Waste Connector,Brass,1 1/2 x 1 1/4 In
Pull Out Drain,1 1/4 In,Plastic
  • GRAINGER APPROVED
  • Pull Out Drain, 1 1/4 In, Plastic Pull Out Drain,1 1/4 In,Plastic
  • Item # 1PPB1
  • Mfr. Model # 1PPB1
  • Drain, Lavatory With Plug, Plastic with Stainless Steel Rim Material of Construction, Gray Color/Finish,...More

Sink Clip,Type J,PK4
  • GRAINGER APPROVED
  • Sink Clip, Type J, PK4 Sink Clip,Type J,PK4
  • Item # 4FEV9
  • Mfr. Model # 4FEV9
  • Sink Clips, J Type, Material of Construction Aluminum, Length (In.) 2-3/4, For Use With Stainless Steel...More

Drain Pop-Up Assembly,Lavatory,12in.,PVC
  • KISSLER & CO
  • Drain Pop-Up Assembly, Lavatory, 12in., PVC Drain Pop-Up Assembly,Lavatory,12in.,PVC
  • Item # 31XJ04
  • Mfr. Model # 10-0060
  • Drain Pop-Up Assembly, Lavatory, Material of Construction PVC, Color/Finish White, Length (In.) 12, Drain...More

Wall Bend,8 1/2 In L,1 1/4 In Pipe Dia
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More