Skip Content

Filter Results By

Applied Filters Clear All

Drains

79 Results Found that Include 79 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
P Trap,Plastic,Pipe Dia 1 1/2 In
Basket Strainer,SS,Chrome,PK5
  • KISSLER & CO
  • Basket Strainer, SS, Chrome, PK5Basket Strainer,SS,Chrome,PK5
  • Item # 39AP43
  • Mfr. Model # 59-2015
  • Basket Strainer, Kitchen, Stainless Steel, Chrome Color/Finish, 3-1/4, For Use With Most Kitchen Sinks,...More

Cover,Faucet Hole,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED
  • Cover, Faucet Hole, Pipe Dia 1 1/2 InCover,Faucet Hole,Pipe Dia 1 1/2 In
  • Item # 1PPJ5
  • Mfr. Model # 1PPJ5
  • Faucet Hole Cover, Bolt In, Stainless Steel Material of Construction, Length 1 3/4 In., Pipe Dia. 1 1/2 In.,...More

Basket,Stainless Steel
  • GRAINGER APPROVED
  • Basket, Stainless SteelBasket,Stainless Steel
  • Item # 1PPF9
  • Mfr. Model # 1PPF9
  • Sink Basket, Post Design, Stainless Steel, Stainless Steel Color/Finish, Overall Diameter 3.2 In, Depth 1.6...More

Extension,Plastic,Pipe Dia 1 1/2 In
Shower Drain Grid,Pipe Dia 4 In,CI
Sink Trap,Plastic,Pipe Dia 1 1/4 In
Tailpiece,20 Gauge,Pipe Dia 1 1/2 In
Tailpiece,Plastic,Pipe Dia 1 1/2 In
Splash Guard,Disposal,Black,Rubber
Tailpiece, 6 In L, 1 1/2 Pipe Dia
  • ZURN INDUSTRIES
  • Tailpiece, 6 In L, 1 1/2 Pipe DiaTailpiece, 6 In L, 1 1/2 Pipe Dia
  • Item # 4WDH9
  • Mfr. Model # Z8969-6-PC
  • Tailpiece, Straight Flanged, Material of Construction Brass, Color/Finish Chrome, Length 6 In., Gauge 17,...More

Wall Tube,20 Gauge,Pipe Dia 1 1/4 In
Sink Strainer Assembly
  • GRAINGER APPROVED
  • Sink Strainer AssemblySink Strainer Assembly
  • Item # 4FEW4
  • Mfr. Model # 4FEW4
  • Sink Strainer Assembly, -, Stainless Steel, Stainless Steel Color/Finish, 1-1/2, 18, Pipe Dia. (In.) 1-1/2,...More

Access Cover, Pipe Dia 4 to 6 1/2 In
  • ZURN INDUSTRIES
  • Access Cover, Pipe Dia 4 to 6 1/2 InAccess Cover, Pipe Dia 4 to 6 1/2 In
  • Item # 4WDN8
  • Mfr. Model # CO2530-SS7
  • Round Access Cover, 4 to 6 1/2 Pipe Dia. (In.), Round Access Cover, 4 to 6 1/2 Pipe Dia. (In.), Material of...More

P Trap,Plastic,Pipe 1 1/2 x 1 1/4 In
End Outlet Waste,Plastic,Pipe 1 1/2 In
  • GRAINGER APPROVED
  • End Outlet Waste, Plastic, Pipe 1 1/2 InEnd Outlet Waste,Plastic,Pipe 1 1/2 In
  • Item # 1PNY2
  • Mfr. Model # 1PNY2
  • End Outlet Waste Tee, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With...More

Tailpiece,Kitchen,6 In Length
  • GRAINGER APPROVED
  • Tailpiece, Kitchen, 6 In LengthTailpiece,Kitchen,6 In Length
  • Item # 4FEY4
  • Mfr. Model # 4FEY4
  • Tailpiece, Kitchen, Material of Construction Polypropylene, Color/Finish White, Pipe Dia. 1 1/2 In., Flanged...More

Wall Flange,Pipe I.D. 1 1/4 In,PK10
Rubber Washer Assortment,Rubber,Gray,PK8
Slip Nut,Plastic,Pipe Dia 1 1/4 In,PK10
Shower Drain Grid,Pipe Dia 5 In,CI
Gasket,For Use with Pop-Up Drains
Wall Flange,Pipe I.D. 1 1/2 In,PK10
Tailpiece,Plastic,Pipe Dia 1 1/2 In
Extension,Kitchen,6 In Length
  • GRAINGER APPROVED
  • Extension, Kitchen, 6 In LengthExtension,Kitchen,6 In Length
  • Item # 4FEY5
  • Mfr. Model # 4FEY5
  • Extension, Kitchen, Material of Construction Polypropylene, Color/Finish White, Pipe Dia. 1 1/2 In., Slip...More

Extension,Plastic,Pipe Dia 1 1/4 In
Shower Drain Grid,Snap In,SS
  • GRAINGER APPROVED
  • Shower Drain Grid, Snap In, SSShower Drain Grid,Snap In,SS
  • Item # 1RLV6
  • Mfr. Model # 1RLV6
  • Shower Drain Grid, Snap In, Material of Construction Stainless Steel, Color/Finish Stainless Steel, Grid...More

Extension,Plastic,Pipe Dia 1 1/4 In
Flexible Coupler,Pipe 1 1/2 Or 1 1/4 In
  • GRAINGER APPROVED
  • Flexible Coupler, Pipe 1 1/2 Or 1 1/4 InFlexible Coupler,Pipe 1 1/2 Or 1 1/4 In
  • Item # 1PPC9
  • Mfr. Model # 1PPC9
  • Flexible Elbow, Lavatory/Kitchen,90 Degree, Polypropylene Material of Construction, White Color/Finish,...More

Shower Drain,Hair Catcher,Chrome
  • DANCO
  • Shower Drain, Hair Catcher, ChromeShower Drain,Hair Catcher,Chrome
  • Item # 29VM51
  • Mfr. Model # 9D00010529
  • Shower Drain, Hair Catcher, Material of Construction Steel, Color/Finish Chrome, Length (In.) 3-55/64, Drain...More

Cover Plate,One Piece,Wall,5 In Pipe Dia
Access Cover, Pipe Dia 2 to 3 1/2 In
  • ZURN INDUSTRIES
  • Access Cover, Pipe Dia 2 to 3 1/2 InAccess Cover, Pipe Dia 2 to 3 1/2 In
  • Item # 4WDN7
  • Mfr. Model # CO2530-SS5
  • Round Access Cover, 2 to 3 1/2 Pipe Dia. (In.), Round Access Cover, 2 to 3 1/2 Pipe Dia. (In.), Material of...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More