Skip Content

Filter Results By

Applied Filters Clear All

Drains

176 Results Found that Include 176 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Pull Out Plug,1 1/4 In Pipe Dia,8 In L
  • ZURN INDUSTRIES
  • Pull Out Plug, 1 1/4 In Pipe Dia, 8 In L Pull Out Plug,1 1/4 In Pipe Dia,8 In L
  • Item # 4WDF3
  • Mfr. Model # Z8743-8-PC
  • Pull Out Plug, Solid Top, Open Grid, Material of Construction Cast Brass, Color/Finish Chrome, Length 8 In.,...More

Basket Strainer, Deep Cup
  • ZURN INDUSTRIES
  • Basket Strainer, Deep Cup Basket Strainer, Deep Cup
  • Item # 4WDC5
  • Mfr. Model # ZSS3000B-SS
  • Basket Strainer L/TPC Long Shank, Deep Cup, Stainless Steel, Stainless Steel Color/Finish, Pipe Dia 1 1/2 In,...More

Extension Tube ,12 In L, 1 1/2 Pipe Dia
Waste Connection,  1 1/2 x 1 1/2 In
  • ZURN INDUSTRIES
  • Waste Connection, 1 1/2 x 1 1/2 In Waste Connection, 1 1/2 x 1 1/2 In
  • Item # 4WDG4
  • Mfr. Model # Z8939CZ-PC
  • Waste Connection, Female, Material of Construction Cast Brass, Color/Finish Chrome, Gauge 17, Pipe Dia. 1 1/2...More

Floor Drain Grate, 5-3/8In W, 20In L
  • ZURN INDUSTRIES
  • Floor Drain Grate, 5-3/8In W, 20In L Floor Drain Grate, 5-3/8In W, 20In L
  • Item # 22F379
  • Mfr. Model # P6-DGC
  • Floor Drain Grate, 3/4 Height (In.), 20 Length (In.), Material of Construction Ductile Iron, Grid Material...More

P-Trap,1 1/4 In, Die Cast Nuts
  • ZURN INDUSTRIES
  • P-Trap, 1 1/4 In, Die Cast Nuts P-Trap,1 1/4 In, Die Cast Nuts
  • Item # 4WDE1
  • Mfr. Model # Z8700-8B-PC
  • P-Trap, Material of Construction Cast Body, Color/Finish Chrome, Length 8 1/2 In., Gauge 17, Pipe Dia. 1 1/4...More

Tailpiece, 8 In L, 1 1/4 In Pipe Dia
P-Trap, 1 1/4 In., Die Cast Nuts
  • ZURN INDUSTRIES
  • P-Trap, 1 1/4 In., Die Cast Nuts P-Trap, 1 1/4 In., Die Cast Nuts
  • Item # 4WDE3
  • Mfr. Model # Z8700-PC
  • P-Trap, Material of Construction Cast Body, Color/Finish Chrome, Length 7 1/2 In., Gauge 17, Pipe Dia. 1 1/4...More

Roof Drain Dome,12-1/2 In L
  • ZURN INDUSTRIES
  • Roof Drain Dome, 12-1/2 In L Roof Drain Dome,12-1/2 In L
  • Item # 22F375
  • Mfr. Model # P100-polydome
  • Roof Drain Dome, Overall Diameter 10-1/4 In., 4-1/2 Height (In.), 12-1/2 Length (In.), Material of...More

Extension Tube,8 In L,1 1/2 Pipe Dia
P-Trap With Cleanout, 1 1/2 Pipe Dia
  • ZURN INDUSTRIES
  • P-Trap With Cleanout, 1 1/2 Pipe Dia P-Trap With Cleanout, 1 1/2 Pipe Dia
  • Item # 4WDL6
  • Mfr. Model # ZR971J-PC
  • P-Trap With Cleanout, Material of Construction Brass, Color/Finish Chrome, Gauge 17, Pipe Dia. 1 1/2 In.,...More

Tailpiece, 12 In L,1 1/2 In Pipe Dia
P-Trap, 1 1/2 In., Brass Nuts
  • ZURN INDUSTRIES
  • P-Trap, 1 1/2 In., Brass Nuts P-Trap, 1 1/2 In., Brass Nuts
  • Item # 4WDE5
  • Mfr. Model # Z8702B-PC
  • P-Trap, Material of Construction Cast Body, Color/Finish Chrome, Length 7 1/2 In., Gauge 17, Pipe Dia. 1 1/2...More

Wall Bend, 15 In L, 1 1/2 In. Pipe Dia
4 finished area floor access housing
Access Cover, Pipe Dia 4 to 6 1/2 In
  • ZURN INDUSTRIES
  • Access Cover, Pipe Dia 4 to 6 1/2 In Access Cover, Pipe Dia 4 to 6 1/2 In
  • Item # 4WDN8
  • Mfr. Model # CO2530-SS7
  • Round Access Cover, 4 to 6 1/2 Pipe Dia. (In.), Round Access Cover, 4 to 6 1/2 Pipe Dia. (In.), Material of...More

Drain Dome,Height 2-11/16 In
  • ZURN INDUSTRIES
  • Drain Dome, Height 2-11/16 In Drain Dome,Height 2-11/16 In
  • Item # 22F406
  • Mfr. Model # P1900-semi-dome
  • Drain Dome, Overall Diameter 6-7/8 In., 2-11/16 Height (In.), Material of Construction Plastic, Grid Material...More

Trap Primer,Bronze,Pipe Dia 1/2 in.
  • ZURN INDUSTRIES
  • Trap Primer, Bronze, Pipe Dia 1/2 in. Trap Primer,Bronze,Pipe Dia 1/2 in.
  • Item # 29RP59
  • Mfr. Model # Z1022-XL-1/2-IP
  • Trap Primer, Automatic, Material of Construction Bronze, Color/Finish Chrome, Length (In.) 4-3/16, Pipe Dia....More

Tailpiece, 12 In L,1 1/4 In Pipe Dia
Waste Arm,15 In L, 1 1/2 Pipe Dia
  • ZURN INDUSTRIES
  • Waste Arm, 15 In L, 1 1/2 Pipe Dia Waste Arm,15 In L, 1 1/2 Pipe Dia
  • Item # 4WDK9
  • Mfr. Model # ZR7319B-15-RB
  • Waste Arm, Material of Construction Brass, Color/Finish Rough Brass, Length (In.) 15, Gauge 17, Pipe Dia....More

Floor Grate,40in Lx5-3/8inWx1-1/4in D
Low Inlet P Trap,1-1/2 In,Zinc
  • ZURN INDUSTRIES
  • Low Inlet P Trap, 1-1/2 In, Zinc Low Inlet P Trap,1-1/2 In,Zinc
  • Item # 40D765
  • Mfr. Model # ZR365L-PC
  • Low Inlet P Trap, Material of Construction Chrome Plated Zinc, Color/Finish Silver, Length (In.) 12-3/4,...More

Floor Clean Out Cover,Bronze
  • ZURN INDUSTRIES
  • Floor Clean Out Cover, Bronze Floor Clean Out Cover,Bronze
  • Item # 41J464
  • Mfr. Model # PB1400-COVER-2-3IC
  • Floor Clean Out Cover, Material of Construction Bronze, Color/Finish Bronze, Drain Material Nickel Bronze,...More

Adjustable Floor Cleanout,PVC,3 In
Sink Trap, 1 1/2 Pipe Dia
  • ZURN INDUSTRIES
  • Sink Trap, 1 1/2 Pipe Dia Sink Trap, 1 1/2 Pipe Dia
  • Item # 4WDK3
  • Mfr. Model # ZR55JB-PC
  • Sink Trap, J-Bend, Material of Construction Brass, Color/Finish Chrome, Gauge 17, Pipe Dia. 1 1/2 In.,...More

Waste Connection,  1 1/2 x 1 1/2 In
  • ZURN INDUSTRIES
  • Waste Connection, 1 1/2 x 1 1/2 In Waste Connection, 1 1/2 x 1 1/2 In
  • Item # 4WDG7
  • Mfr. Model # Z8942CZ-PC
  • Waste Connection, Male, Material of Construction Cast Brass, Color/Finish Chrome, Gauge 17, Pipe Dia. 1 1/2 x...More

Sink Trap,1 1/4 Pipe Dia
  • ZURN INDUSTRIES
  • Sink Trap, 1 1/4 Pipe Dia Sink Trap,1 1/4 Pipe Dia
  • Item # 4WDK4
  • Mfr. Model # ZR56JB-PC
  • Sink Trap, J-Bend, Material of Construction Brass, Color/Finish Chrome, Gauge 17, Pipe Dia. 1 1/4 In.,...More

Floor Drain Grate, 11-1/4In W, 24In L
Floor Cleanout,Adjustable,Pipe Dia 4 In
  • ZURN INDUSTRIES
  • Floor Cleanout, Adjustable, Pipe Dia 4 In Floor Cleanout,Adjustable,Pipe Dia 4 In
  • Item # 4WDL9
  • Mfr. Model # CO2450-PV4
  • Floor Cleanout, Adjustable, 4 Pipe Dia. (In.), 3-5/16 Height (In.), Floor Cleanout, Adjustable, 4 Pipe Dia....More

Access Cover, Pipe Dia 2 to 3 1/2 In
  • ZURN INDUSTRIES
  • Access Cover, Pipe Dia 2 to 3 1/2 In Access Cover, Pipe Dia 2 to 3 1/2 In
  • Item # 4WDN7
  • Mfr. Model # CO2530-SS5
  • Round Access Cover, 2 to 3 1/2 Pipe Dia. (In.), Round Access Cover, 2 to 3 1/2 Pipe Dia. (In.), Material of...More

Wall Bend, 15 In L, 1 1/4 In. Pipe Dia
Floor Drain Grate, 4-1/8In W, 20In L
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More