Skip Content

Filter Results By

Applied Filters Clear All

Drains

51 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Trap Seal,3-5/8 in. H,6 in. L,Black
  • JAY R. SMITH MFG. CO
  • Trap Seal, 3-5/8 in. H, 6 in. L, Black Trap Seal,3-5/8 in. H,6 in. L,Black
  • Item # 45DT33
  • Mfr. Model # 2692-06
  • Trap Seal, Trap Seal, Material of Construction Chemically Resistant, Color/Finish Black, Pipe Dia. (In.) 6,...More

Trench Drain Grate,6 in. W,12 in. L
Cleanouts,Floor Access Cover,6-1/2 in.
  • JAY R. SMITH MFG. CO
  • Cleanouts, Floor Access Cover, 6-1/2 in. Cleanouts,Floor Access Cover,6-1/2 in.
  • Item # 20RF22
  • Mfr. Model # 4810-06
  • Cleanouts, Floor Access Cover, Overall Diameter 6-1/2 in., 3/4 Height (in.), Lid Cover, Material of...More

Cleanouts,Floor Access Cover,4-1/2 in.
  • JAY R. SMITH MFG. CO
  • Cleanouts, Floor Access Cover, 4-1/2 in. Cleanouts,Floor Access Cover,4-1/2 in.
  • Item # 20RF21
  • Mfr. Model # 4810-04
  • Cleanouts, Floor Access Cover, Overall Diameter 4-1/2 in., 3/4 Height (in.), Lid Cover, Material of...More

Grease Interceptor,Capacity 20,10 psi
  • JAY R. SMITH MFG. CO
  • Grease Interceptor, Capacity 20,10 psi Grease Interceptor,Capacity 20,10 psi
  • Item # 45DT15
  • Mfr. Model # 800-Y02-10
  • Grease Interceptor,Material Coated Fabricated Steel,Pipe Size 2 In.,Connection Type No Hub,Flow Rate 10...More

Cleanouts,Wall Access Cover,7-1/4 in.
  • JAY R. SMITH MFG. CO
  • Cleanouts, Wall Access Cover, 7-1/4 in. Cleanouts,Wall Access Cover,7-1/4 in.
  • Item # 20RF20
  • Mfr. Model # 4715-07SS
  • Cleanouts, Wall Access Cover, Overall Diameter 7-1/4 in., 1-1/4 Height (in.), Lid Cover, Material of...More

Cleanouts,Floor Access Cover,8-1/2 in.
  • JAY R. SMITH MFG. CO
  • Cleanouts, Floor Access Cover, 8-1/2 in. Cleanouts,Floor Access Cover,8-1/2 in.
  • Item # 20RF23
  • Mfr. Model # 4810-08
  • Cleanouts, Floor Access Cover, Overall Diameter 8-1/2 in., 3/4 Height (in.), Lid Cover, Material of...More

Grease Interceptor,Capacity 50,25 psi
  • JAY R. SMITH MFG. CO
  • Grease Interceptor, Capacity 50,25 psi Grease Interceptor,Capacity 50,25 psi
  • Item # 45DT18
  • Mfr. Model # 800-Y03-25
  • Grease Interceptor,Material Coated Fabricated Steel,Pipe Size 3 In.,Connection Type No Hub,Flow Rate 25...More

Floor Cleanout,3 in. H,Inside Caulk
  • JAY R. SMITH MFG. CO
  • Floor Cleanout, 3 in. H, Inside Caulk Floor Cleanout,3 in. H,Inside Caulk
  • Item # 45DT59
  • Mfr. Model # 4890C03PB
  • Floor Cleanout, Round, 3 Pipe Dia. (In.), Overall Diameter 4-3/4 In., 3 Height (In.), Lid Threaded Spanner...More

Grease Interceptor,Capacity 70,35 psi
  • JAY R. SMITH MFG. CO
  • Grease Interceptor, Capacity 70,35 psi Grease Interceptor,Capacity 70,35 psi
  • Item # 45DT19
  • Mfr. Model # 800-Y03-35
  • Grease Interceptor,Material Coated Fabricated Steel,Pipe Size 3 In.,Connection Type No Hub,Flow Rate 35...More

Grease Interceptor,Capacity 100,50 psi
  • JAY R. SMITH MFG. CO
  • Grease Interceptor, Capacity 100,50 psi Grease Interceptor,Capacity 100,50 psi
  • Item # 45DT20
  • Mfr. Model # 800-Y03-50
  • Grease Interceptor,Material Coated Fabricated Steel,Pipe Size 3 In.,Connection Type No Hub,Flow Rate 50...More

Roof Drain,11-3/4 in. H
  • JAY R. SMITH MFG. CO
  • Roof Drain, 11-3/4 in. H Roof Drain,11-3/4 in. H
  • Item # 45DR98
  • Mfr. Model # 148-Y03
  • Roof Drain, Round, 3 Pipe Dia. (In.), 11-3/4 Height (In.), 19 x 10-1/2 Length (In.), Lid Cast Iron Dome,...More

Floor Cleanout,Polished Bronze
  • JAY R. SMITH MFG. CO
  • Floor Cleanout, Polished Bronze Floor Cleanout,Polished Bronze
  • Item # 45DT61
  • Mfr. Model # 4890C04PB
  • Floor Cleanout, Round, 4 Pipe Dia. (In.), Overall Diameter 6 In., 3 Height (In.), Lid Threaded Spanner Wrench...More

Floor Drain,Square,Cast Iron
  • JAY R. SMITH MFG. CO
  • Floor Drain, Square, Cast Iron Floor Drain,Square,Cast Iron
  • Item # 45DT39
  • Mfr. Model # 3420G-12
  • Floor Drain, Square, Lid Acid Resistant Coated Cast Iron Grate, Material of Construction Cast Iron, Drain...More

Grease Interceptor,Capacity 14,7 psi
  • JAY R. SMITH MFG. CO
  • Grease Interceptor, Capacity 14,7 psi Grease Interceptor,Capacity 14,7 psi
  • Item # 45DT14
  • Mfr. Model # 800-Y02-07
  • Grease Interceptor,Material Coated Fabricated Steel,Pipe Size 2 In.,Connection Type No Hub,Flow Rate 7...More

Floor Cleanout,Nickel Bronze, 5-3/4 in.
Trap Seal,2-1/16 in. H,1-1/2 in. L,Black
  • JAY R. SMITH MFG. CO
  • Trap Seal, 2-1/16 in. H, 1-1/2 in. L, Black Trap Seal,2-1/16 in. H,1-1/2 in. L,Black
  • Item # 45DT32
  • Mfr. Model # 2692-0150
  • Trap Seal, Trap Seal, Material of Construction Chemically Resistant, Color/Finish Black, Pipe Dia. (In.)...More

Floor Cleanout,3 in. H,Nickel Bronze
  • JAY R. SMITH MFG. CO
  • Floor Cleanout, 3 in. H, Nickel Bronze Floor Cleanout,3 in. H,Nickel Bronze
  • Item # 45DT58
  • Mfr. Model # 4890C03
  • Floor Cleanout, Round, 3 Pipe Dia. (In.), Overall Diameter 4-3/4 In., 3 Height (In.), Lid Threaded Spanner...More

Floor Drain,Cast Iron,Acid Resistant
  • JAY R. SMITH MFG. CO
  • Floor Drain, Cast Iron, Acid Resistant Floor Drain,Cast Iron,Acid Resistant
  • Item # 45DT40
  • Mfr. Model # 3420G-13
  • Floor Drain, Square, Lid Acid Resistant Coated Cast Iron Grate, Material of Construction Cast Iron, Drain...More

Sanitary Drain,Aluminum
  • JAY R. SMITH MFG. CO
  • Sanitary Drain, Aluminum Sanitary Drain,Aluminum
  • Item # 45DT38
  • Mfr. Model # 3000DBS-4
  • Sanitary Drain, Dome Bottom Strainer, Aluminum, Aluminum Color/Finish, For Use With For Use with 4 In....More

Floor Drain,10x10 in.,Nickel Bronze
Grease Interceptor,Capacity 30,15 psi
  • JAY R. SMITH MFG. CO
  • Grease Interceptor, Capacity 30,15 psi Grease Interceptor,Capacity 30,15 psi
  • Item # 45DT16
  • Mfr. Model # 800-Y02-15
  • Grease Interceptor,Material Coated Fabricated Steel,Pipe Size 2 In.,Connection Type No Hub,Flow Rate 15...More

Sanitary Drain,Dome Bottom Strainer
Cleanouts,Pipe Dia. 3 in.
  • JAY R. SMITH MFG. CO
  • Cleanouts, Pipe Dia. 3 in. Cleanouts,Pipe Dia. 3 in.
  • Item # 45DT49
  • Mfr. Model # 4470T03
  • Cleanouts, Round, 3 Pipe Dia. (In.), Overall Diameter 5-1/2 In., Lid Stainless Steel, Material of...More

Trench Drain Grate,12 in. W,12 in. L
Sanitary Drain,Funnel Assembly,Cast Iron
Floor Cleanout,3/4 in. H,Nickel Bronze
  • JAY R. SMITH MFG. CO
  • Floor Cleanout, 3/4 in. H, Nickel Bronze Floor Cleanout,3/4 in. H,Nickel Bronze
  • Item # 45DT53
  • Mfr. Model # 4810-04PB
  • Floor Cleanout, Round, 4 Pipe Dia. (In.), Overall Diameter 5-1/2 In., 3/4 Height (In.), Lid Secured Scoriated...More

Floor Cleanout,Inside Caulk
  • JAY R. SMITH MFG. CO
  • Floor Cleanout, Inside Caulk Floor Cleanout,Inside Caulk
  • Item # 45DT60
  • Mfr. Model # 4890C04
  • Floor Cleanout, Round, 4 Pipe Dia. (In.), Overall Diameter 6 In., 3 Height (In.), Lid Threaded Spanner Wrench...More

Floor Cleanout,3/4 in. H,Pipe Dia. 6 in.
  • JAY R. SMITH MFG. CO
  • Floor Cleanout, 3/4 in. H, Pipe Dia. 6 in. Floor Cleanout,3/4 in. H,Pipe Dia. 6 in.
  • Item # 45DT54
  • Mfr. Model # 4810-06PB
  • Floor Cleanout, Round, 6 Pipe Dia. (In.), Overall Diameter 7-1/2 In., 3/4 Height (In.), Lid Secured Scoriated...More

Sanitary Drain,4x4-1/2 in.,Cast Iron
Grease Interceptor,Capacity 8,4 psi
  • JAY R. SMITH MFG. CO
  • Grease Interceptor, Capacity 8,4 psi Grease Interceptor,Capacity 8,4 psi
  • Item # 45DT13
  • Mfr. Model # 800-Y02-04
  • Grease Interceptor,Material Coated Fabricated Steel,Pipe Size 2 In.,Connection Type No Hub,Flow Rate 4...More

Roof Drain,Round,Cast Iron
  • JAY R. SMITH MFG. CO
  • Roof Drain, Round, Cast Iron Roof Drain,Round,Cast Iron
  • Item # 45DT31
  • Mfr. Model # 1010CIG
  • Roof Drain, Round, n/a Pipe Dia. (In.), Lid Cast Iron Grate, Material of Construction Cast Iron, Drain...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More