Skip Content

Filter Results By

Drain Strainers

48 Results Found that Include 48 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Mesh Strainer,Pipe Dia 1 1/4 In
Basket,Stainless Steel
  • GRAINGER APPROVED
  • Basket, Stainless Steel Basket,Stainless Steel
  • Item # 1PPF8
  • Mfr. Model # 1PPF8
  • Sink Basket, Universal Style, Stainless Steel, Stainless Steel Color/Finish, Overall Diameter 3.2 In, Depth...More

Basket Strainer, Deep Cup
  • ZURN INDUSTRIES
  • Basket Strainer, Deep Cup Basket Strainer, Deep Cup
  • Item # 4WDC5
  • Mfr. Model # ZSS3000B-SS
  • Basket Strainer L/TPC Long Shank, Deep Cup, Stainless Steel, Stainless Steel Color/Finish, Pipe Dia 1 1/2 In,...More

Solid Post Strainer,Metal,2in. L,22 ga.
Drain Protector,Plastic,Pipe 1 1/2 In
Basket Strainer, Four Prong Basket
  • ZURN INDUSTRIES
  • Basket Strainer, Four Prong Basket Basket Strainer, Four Prong Basket
  • Item # 4WDC6
  • Mfr. Model # ZTT461-PC
  • Basket Strainer L/TPC Cant Skip Lock Nut, Four Prong Basket, Chrome plate, Stainless Steel Color/Finish, Pipe...More

Sink Strainer,Pipe Dia 3 1/2 To 4 In,SS
  • GRAINGER APPROVED
  • Sink Strainer, Pipe Dia 3 1/2 To 4 In, SS Sink Strainer,Pipe Dia 3 1/2 To 4 In,SS
  • Item # 1HEG4
  • Mfr. Model # 1HEG4
  • Strainer, Bottom Tighten, Cup Style, Stainless Steel Material of Construction, Pipe Dia. 3 1/2 to 4 In., For...More

Mesh Strainer,Pipe Dia 3 1/2 In
Sink Strainer Assembly
  • GRAINGER APPROVED
  • Sink Strainer Assembly Sink Strainer Assembly
  • Item # 4FEW4
  • Mfr. Model # 4FEW4
  • Sink Strainer Assembly, -, Stainless Steel, Stainless Steel Color/Finish, 1-1/2, 18, Pipe Dia. (In.) 1-1/2,...More

Mesh Strainer,Pipe Dia 1 3/8 To 1 1/2 In
Sink Strainer,Pipe Dia 3 1/2 To 4 In
Drain Protector,Plastic,Pipe Dia 1 In
Sink Strainer,Pipe Dia 3 1/2 To 4 In
  • GRAINGER APPROVED
  • Sink Strainer, Pipe Dia 3 1/2 To 4 In Sink Strainer,Pipe Dia 3 1/2 To 4 In
  • Item # 1PPF5
  • Mfr. Model # 1PPF5
  • Strainer, EZ Fit Basket, Stainless Steel Material of Construction, Stainless Steel Color/Finish, Pipe Dia. 3...More

Sink Strainer,Pipe Dia 3 1/2 To 4 In
Strainer,Twist and Lock,1-1/2 In. NPSM
Drain Protector,Stainless Steel
Drain Protector,Pipe Dia 1 7/8 In
Drain Protector,Pipe Dia 1 5/8 In
Grid Strainer Drain Assembly,Brass,17ga.
Basket Strainer,SS,Kitchen,Chrome
Grid Strainer,Chrome,1-1/4 In Dia
Sink Strainer Assembly,SS, Brass,Chrome
Drain Strainer,Chrome,3 In
Grid Strainer,For Gerber Lav Faucets
Removable Strainer,6.06 In dia.,Metal
Beehive Strainer Assembly,Brass
  • AMERICAN STANDARD
  • Beehive Strainer Assembly, Brass Beehive Strainer Assembly,Brass
  • Item # 4TMJ2
  • Mfr. Model # 047517-0020A
  • Beehive Strainer assembly, Brass/Met Material of Construction, Includes Strainer, Mounting Screw, 1 1/2 In...More

Sanitary Drain,Dome Bottom Strainer
Sanitary Drain,Cast Iron
  • JAY R. SMITH MFG. CO
  • Sanitary Drain, Cast Iron Sanitary Drain,Cast Iron
  • Item # 45DT46
  • Mfr. Model # 3970DBS
  • Sanitary Drain, Dome Bottom Strainer, Cast Iron, Cast Iron Color/Finish, For Use With For Use with Roofceptor...More

Sanitary Drain,Aluminum
  • JAY R. SMITH MFG. CO
  • Sanitary Drain, Aluminum Sanitary Drain,Aluminum
  • Item # 45DT38
  • Mfr. Model # 3000DBS-4
  • Sanitary Drain, Dome Bottom Strainer, Aluminum, Aluminum Color/Finish, For Use With For Use with 4 In....More

Sanitary Drain,6x4-1/4 in.,Cast Iron
Floor Drain,10x10 in.,Nickel Bronze
Grid Strainer,6 in L,Bronze,Round Grate
Results per page:  16 | 32 | 48

Rely on Grainger for high-quality drain strainers to help prevent debris from going down the drain and plugging your plumbing pipes. Basket strainers can help guard kitchen and utility sinks. A mesh strainer can keep hair from clogging up the bathtub drain. Use a flat drain protector to help keep shower and utility tub drains from being plugged with debris. Help prevent expensive plumbing repairs with handy drain strainers from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More