Skip Content

Filter Results By

Drain Stoppers

31 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Stopper,Flat,Rubber
Stopper w/Chain,Pipe Dia 1 1/2 To 2 In
Cleanout Plug,Los Angeles Style,3-1/2 In
Stopper,Pipe 1 5/8 To 1 3/4 In,PK5
  • GRAINGER APPROVED
  • Stopper, Pipe 1 5/8 To 1 3/4 In, PK5 Stopper,Pipe 1 5/8 To 1 3/4 In,PK5
  • Item # 1PPH5
  • Mfr. Model # 1PPH5
  • Stopper, Rubber, White Color/Finish, Pipe Dia. 1 5/8 to 1 3/4 In., For Use With Sinks, Basins, Laundry Tubs...More

Stopper,Rubber,3 1/8 x 4 1/16 In
Cleanout Plug,Los Angeles Style,4 In
Stopper,Sink and Drain,Rubber,1in. L
Face Stopper,Brass/Plastic,3-11/16 in.
Tip Toe Stopper,Tub and Shower,2-5/16in.
Stopper Assembly for Metal Drain
Lift and Turn Stopper,Tub and Shower,2in
Stopper,Lavatory,Plastic,4-15/16in. L
Drain Stopper
  • AMERICAN STANDARD
  • Drain Stopper Drain Stopper
  • Item # 5UTK9
  • Mfr. Model # 070460-0020A
  • Drain Stopper, Faucet/Sink, Material of Construction Metal, Polished Chrome Finish, Includes Stopper for Drain...More

Stopper,Pipe 1 1/8 To 1 1/4 In,PK5
  • GRAINGER APPROVED
  • Stopper, Pipe 1 1/8 To 1 1/4 In, PK5 Stopper,Pipe 1 1/8 To 1 1/4 In,PK5
  • Item # 1PPH3
  • Mfr. Model # 1PPH3
  • Stopper, Rubber, White Color/Finish, Pipe Dia. 1 1/8 to 1 1/4 In., For Use With Sinks, Basins, Laundry Tubs...More

Stopper,Rubber,Pipe Dia 2 In,PK5
  • GRAINGER APPROVED
  • Stopper, Rubber, Pipe Dia 2 In, PK5 Stopper,Rubber,Pipe Dia 2 In,PK5
  • Item # 1PPH7
  • Mfr. Model # 1PPH7
  • Stopper, Rubber, White Color/Finish, Pipe Dia. 2 In., For Use With Sinks, Basins, Laundry Tubs and Other...More

Stopper w/Chain,Pipe Dia 1 To 1 3/8 In
Stopper Chain,Nickel,PK5
  • GRAINGER APPROVED
  • Stopper Chain, Nickel, PK5 Stopper Chain,Nickel,PK5
  • Item # 1PPH2
  • Mfr. Model # 1PPH2
  • Stopper Chain, Nickel Plated Brass, Chrome Color/Finish, Length 15 In., For Use With Sink Stoppers, Package...More

Stopper,Pipe 1 3/8 To 1 1/2 In,PK5
  • GRAINGER APPROVED
  • Stopper, Pipe 1 3/8 To 1 1/2 In, PK5 Stopper,Pipe 1 3/8 To 1 1/2 In,PK5
  • Item # 1PPH4
  • Mfr. Model # 1PPH4
  • Stopper, Rubber, White Color/Finish, Pipe Dia. 1 3/8 to 1 1/2 In., For Use With Sinks, Basins, Laundry Tubs...More

Lift and Turn Stopper,Tub and Shower,2in
Stopper,For Moen
Stopper,Rubber,Pipe Dia 1 7/8 In,PK5
Stopper,Rubber,Pipe Dia 7/8 In,PK5
Stopper,For American Standard
Face Stopper,Die Cast/Plastic,4-1/8 in.
Cleanout Plug,Los Angeles Style,2 In
Cleanout Plug,Los Angeles Style,3 In
Stopper,Tub and Shower,Brass,1 -3/16in.L
Stopper,Lavatory,Plastic,3-7/8in. L
Cleanout Plug,Los Angeles Style,1-1/2 In
Cleanout Plug,Los Angeles Style,2-1/2 In
Peroxide-Cured Silicone Stopper,PK5
Results per page:  16 | 32 | 48

Drain stoppers from Grainger keep water on the surface in sinks, basins, laundry tubs and other drain openings. You can use flat rubber stoppers for kitchen sinks and cleanout plugs for threaded, drain access. Silicone stoppers are highly recommended for all tissue culture work in biology, micro-biology and hematology, as well as food science, technical, medical and hospital apparatus. Buy drain stoppers today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More