Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Drain Components

34 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Floor Grate,Cast Iron,8 In Dia.
  • ZURN
  • Floor Grate, Cast Iron, 8 In Dia.Floor Grate,Cast Iron,8 In Dia.
  • Item # 24X182
  • Mfr. Model # P550-GRATE
  • Floor Grate, Material of Construction Cast Iron, Color/Finish Mill, Connection Threaded, Grid Material Cast...More

Drain,Offset,Chrome Plated,For Lavatory
Adjustable Floor Cleanout,PVC,3 In
Adjustable Floor Cleanout,PVC,4 In
Floor Grate,Cast Iron
  • ZURN
  • Floor Grate, Cast IronFloor Grate,Cast Iron
  • Item # 41J518
  • Mfr. Model # P507-GRATE
  • Floor Grate, Material of Construction Cast Iron, Color/Finish Mill, Grid Material Cast Iron, For Use With...More

Floor Interceptor,Acid Resist Composite
Drain,Straight,Chrome Plated,Lavatory
Floor Clean Out Cover,Bronze
  • ZURN
  • Floor Clean Out Cover, BronzeFloor Clean Out Cover,Bronze
  • Item # 41J464
  • Mfr. Model # PB1400-COVER-2-3IC
  • Floor Clean Out Cover, Material of Construction Bronze, Color/Finish Bronze, Drain Material Nickel Bronze,...More

Round Strainer,Bronze
  • ZURN
  • Round Strainer, BronzeRound Strainer,Bronze
  • Item # 41J517
  • Mfr. Model # PN400-5B-STR-W/SCR
  • Round Strainer, Material of Construction Bronze, Color/Finish Polished Nickel, Pipe Dia. (In.) 5, Connection...More

Round Strainer,Bronze
  • ZURN
  • Round Strainer, BronzeRound Strainer,Bronze
  • Item # 41J516
  • Mfr. Model # PB400-5B-STR
  • Round Strainer, Material of Construction Bronze, Color/Finish Polished Bronze, Pipe Dia. (In.) 5, Connection...More

Box Flange,Kitchen
  • GRAINGER APPROVED
  • Box Flange, KitchenBox Flange,Kitchen
  • Item # 4FEX6
  • Mfr. Model # 4FEX6
  • Box Flange, Kitchen, Material of Construction Steel, Color/Finish Chrome, Pipe Dia. (In.) 1-1/2, Connection...More

Cover,Plastic Plug,Pipe Dia 3 In
Water Closet Carrier,Left Outlet
  • WATTS
  • Water Closet Carrier, Left OutletWater Closet Carrier,Left Outlet
  • Item # 1WXD4
  • Mfr. Model # ISCA-101L
  • Water Closet Carrier, Left Outlet, Cast Iron Material of Construction, Epoxy Coated Color/Finish, Length 15...More

Drain,1-1/2 In Bowl
  • JUST MANUFACTURING
  • Drain, 1-1/2 In BowlDrain,1-1/2 In Bowl
  • Item # 36U071
  • Mfr. Model # Cu-J-15-FS
  • Drain, Material of Construction Copper-Nickel Alloy, Overall Length (In.) 13-3/8, Overall Width (In.) 11-1/4,...More

Drain Assembly,Metal
Sediment Bucket,8-1/8x6-1/2 In.,Aluminum
4 finished area floor access housing
Bath Waste,Flexible,PVC,16 In L
  • WATCO
  • Bath Waste, Flexible, PVC, 16 In LBath Waste,Flexible,PVC,16 In L
  • Item # 36H793
  • Mfr. Model # 928-CA-PVC-CP
  • Bath Waste, Flexible, Material of Construction PVC, Color/Finish Chrome Plated, Pipe Dia. (In.) 1-1/2,...More

Trench Gasket,EPDM Rubber
3 finished area floor access housing
4  Replacement Roof Drain
  • ZURN
  • 4 Replacement Roof Drain4 Replacement Roof Drain
  • Item # 24X139
  • Mfr. Model # RD2150-SS4
  • Roof Drain, Material of Construction Stainless Steel Body, Dura Coat Cast Iron Clamp, Color/Finish Mill,...More

3  Replacement Roof Drain
  • ZURN
  • 3 Replacement Roof Drain3 Replacement Roof Drain
  • Item # 24X138
  • Mfr. Model # RD2150-SS3
  • Roof Drain, Material of Construction Stainless Steel Body, Dura Coat Cast Iron Clamp, Color/Finish Mill,...More

Bath Waste,Flexible,PVC,24 In L
  • WATCO
  • Bath Waste, Flexible, PVC, 24 In LBath Waste,Flexible,PVC,24 In L
  • Item # 36H794
  • Mfr. Model # FLEX924-PP-PVC-CP
  • Bath Waste, Flexible, Material of Construction PVC, Color/Finish Chrome Plated, Pipe Dia. (In.) 1-1/2,...More

Tee,Center Outlet Waste,1 1/2 In
  • GRAINGER APPROVED
  • Tee, Center Outlet Waste, 1 1/2 InTee,Center Outlet Waste,1 1/2 In
  • Item # 4FEX3
  • Mfr. Model # 4FEX3
  • Center Outlet Waste Tee, Kitchen, Material of Construction Brass, Color/Finish Rough Brass, Pipe Dia. 1 1/2...More

Cover,Die Cast,Pipe Dia 3 In
Extension,Kitchen,8 In Length
  • GRAINGER APPROVED
  • Extension, Kitchen, 8 In LengthExtension,Kitchen,8 In Length
  • Item # 4FEY6
  • Mfr. Model # 4FEY6
  • Extension, Kitchen, Material of Construction Polypropylene, Color/Finish White, Pipe Dia. 1 1/2 In., Slip...More

Elbow,Threaded x Threaded connection
J-Bend,Kitchen,SlipxThreaded Connection
J-Bend,Elbow,Kitchen,SlipxThreaded Conn.
Water Closet Carrier,Right Outlet
  • WATTS
  • Water Closet Carrier, Right OutletWater Closet Carrier,Right Outlet
  • Item # 1WXD5
  • Mfr. Model # ISCA-101R
  • Water Closet Carrier, Right Outlet, Cast Iron Material of Construction, Epoxy Coated Color/Finish, Length 15...More

Roof Dome Strainer,Polyethelene
Drain Assembly,Brass
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More