Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Drain Components

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Waste and Overflow,Brass
    • AB&A
    • Waste and Overflow, BrassWaste and Overflow,Brass
    • Item # 38R071
    • Mfr. Model # 60357
    • Waste and Overflow, with Push and Lift Stopper, Material of Construction Brass, Color/Finish Brass, 20 Gauge,...More

    Floor Clean Out Cover,Bronze
    • ZURN
    • Floor Clean Out Cover, BronzeFloor Clean Out Cover,Bronze
    • Item # 41J464
    • Mfr. Model # PB1400-COVER-2-3IC
    • Floor Clean Out Cover, Material of Construction Bronze, Color/Finish Bronze, Drain Material Nickel Bronze,...More

    Drain,Trip Lever,Chrome,Bathtub
    • GRAINGER APPROVED
    • Drain, Trip Lever, Chrome, BathtubDrain,Trip Lever,Chrome,Bathtub
    • Item # 1YHD4
    • Mfr. Model # 129-301G
    • Drain, Trip Lever, Brass Material of Construction, Chrome Color/Finish, Length 12 In, 17 Gauge, Pipe Dia 1...More

    Drain,1-1/2 In Bowl
    • JUST MANUFACTURING
    • Drain, 1-1/2 In BowlDrain,1-1/2 In Bowl
    • Item # 36U071
    • Mfr. Model # Cu-J-15-FS
    • Drain, Material of Construction Copper-Nickel Alloy, Overall Length (In.) 13-3/8, Overall Width (In.) 11-1/4,...More

    Bath Waste,Flexible,PVC,16 In L
    • WATCO
    • Bath Waste, Flexible, PVC, 16 In LBath Waste,Flexible,PVC,16 In L
    • Item # 36H793
    • Mfr. Model # 928-CA-PVC-CP
    • Bath Waste, Flexible, Material of Construction PVC, Color/Finish Chrome Plated, Pipe Dia. (In.) 1-1/2,...More

    Round Strainer,Bronze
    • ZURN
    • Round Strainer, BronzeRound Strainer,Bronze
    • Item # 41J517
    • Mfr. Model # PN400-5B-STR-W/SCR
    • Round Strainer, Material of Construction Bronze, Color/Finish Polished Nickel, Pipe Dia. (In.) 5, Connection...More

    Results per page: 16 | 32 | 48