Skip Content

Filter Results By

Item
Material of Construction
For Use With
Color/Finish
Connection
Pipe Dia. (In.)
Brand
Price
Shop By

Drain Components

90 Results Found that Include 90 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Escutcheon,Two Piece,1-1/2 In
Cover,Faucet Hole,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED
  • Cover, Faucet Hole, Pipe Dia 1 1/2 In Cover,Faucet Hole,Pipe Dia 1 1/2 In
  • Item # 1PPJ5
  • Mfr. Model # 1PPJ5
  • Faucet Hole Cover, Bolt In, Stainless Steel Material of Construction, Length 1 3/4 In., Pipe Dia. 1 1/2 In.,...More

P-Trap,Lavatory/Kitchen,1 1/2 x 1 1/4 In
Drain,With Overflow,Cast Brass
Drain,Straight,Chrome Plated,Lavatory
Replacement Carbon
  • SWEET AIR
  • Replacement Carbon Replacement Carbon
  • Item # 32V294
  • Mfr. Model # VS-TT-C-8
  • Replacement Carbon, Material of Construction Activated Carbon, Height (In.) 4, Length (In.) 4, For Use With...More

Trap Seal,3-5/8 in. H,6 in. L,Black
  • JAY R. SMITH MFG. CO
  • Trap Seal, 3-5/8 in. H, 6 in. L, Black Trap Seal,3-5/8 in. H,6 in. L,Black
  • Item # 45DT33
  • Mfr. Model # 2692-06
  • Trap Seal, Trap Seal, Material of Construction Chemically Resistant, Color/Finish Black, Pipe Dia. (In.) 6,...More

Adjustable Floor Cleanout,PVC,4 In
Air Admittance Valve,ABS,Black
  • STUDOR
  • Air Admittance Valve, ABS, Black Air Admittance Valve,ABS,Black
  • Item # 15W940
  • Mfr. Model # 20297
  • Air Admittance Valve, Maxi-Filtra(TM), Material of Construction ABS, Color/Finish Black, Pipe Dia. (In.) 3 OR...More

Cover,Faucet Hole,Pipe Dia 1 1/2 In
  • GRAINGER APPROVED
  • Cover, Faucet Hole, Pipe Dia 1 1/2 In Cover,Faucet Hole,Pipe Dia 1 1/2 In
  • Item # 1PPJ7
  • Mfr. Model # 1PPJ7
  • Faucet Hole Cover, Snap In, Stainless Steel Material of Construction, Length 1 5/8 In., Pipe Dia. 1 1/2 In.,...More

Extension,Lavatory,8 In Length
Vent Stack Filter,ABS,Black
  • SWEET AIR
  • Vent Stack Filter, ABS, Black Vent Stack Filter,ABS,Black
  • Item # 32V293
  • Mfr. Model # VS-TT
  • Sweet Air Vent Stack Filter Stops Offensive Odors From Vent Stack Pipes, Sewer And Septic Tank Vent Stacks,...More

Extension,Kitchen,8 In Length
Air Admittance Valve,Pipe 1 1/2 To 2 In
Disposal Elbow,Kitchen,4 In Length
4 finished area floor access housing
Floor Grate,Cast Iron,8 In Dia.
  • ZURN INDUSTRIES
  • Floor Grate, Cast Iron, 8 In Dia. Floor Grate,Cast Iron,8 In Dia.
  • Item # 24X182
  • Mfr. Model # P550-GRATE
  • Floor Grate, Material of Construction Cast Iron, Color/Finish Mill, Connection Threaded, Grid Material Cast...More

4  Replacement Roof Drain
  • ZURN INDUSTRIES
  • 4 Replacement Roof Drain 4 Replacement Roof Drain
  • Item # 24X139
  • Mfr. Model # RD2150-SS4
  • Roof Drain, Material of Construction Stainless Steel Body, Dura Coat Cast Iron Clamp, Color/Finish Mill,...More

Cover,Faucet Hole,Steel,Pipe Dia 1/2 In
  • GRAINGER APPROVED
  • Cover, Faucet Hole, Steel, Pipe Dia 1/2 In Cover,Faucet Hole,Steel,Pipe Dia 1/2 In
  • Item # 1PPJ6
  • Mfr. Model # 1PPJ6
  • Faucet Hole Cover, Bolt In, Chrome/Plastic Material of Construction, Chrome Color/Finish, Length 3 1/4 In.,...More

Gasket,Lavatory,Pipe Dia 1 1/4 In,PK10
Double Bowl Installation Kit,with P-Trap
Box Flange,Kitchen
  • GRAINGER APPROVED
  • Box Flange, Kitchen Box Flange,Kitchen
  • Item # 4FEX5
  • Mfr. Model # 4FEX5
  • Box Flange, Kitchen, Material of Construction Steel, Color/Finish Chrome, Pipe Dia. (In.) 1-1/2, Connection...More

Tailpiece,Kitchen,6 In Length
P-Trap,Lavatory/Kitchen,1 1/2 x 1 1/4 In
Dishwasher Tailpiece,Slip x 3/4 In
Splash Guard,Disposal,Black,Rubber
Gasket,For Use with Pop-Up Drains
Floor Clean Out Cover,Bronze
  • ZURN INDUSTRIES
  • Floor Clean Out Cover, Bronze Floor Clean Out Cover,Bronze
  • Item # 41J464
  • Mfr. Model # PB1400-COVER-2-3IC
  • Floor Clean Out Cover, Material of Construction Bronze, Color/Finish Bronze, Drain Material Nickel Bronze,...More

Adjustable Floor Cleanout,PVC,3 In
Sink Drain
  • AMERICAN STANDARD
  • Sink Drain Sink Drain
  • Item # 5UTK4
  • Mfr. Model # 2411015.002
  • Sink Drain, Metering Faucet, Material of Construction Metal, Polished Chrome Finish, Height (In.) 6-1/4,...More

Air Admittance Valve,Pipe Dia 3 To 4 In
Round Strainer,Bronze
  • ZURN INDUSTRIES
  • Round Strainer, Bronze Round Strainer,Bronze
  • Item # 41J516
  • Mfr. Model # PB400-5B-STR
  • Round Strainer, Material of Construction Bronze, Color/Finish Polished Bronze, Pipe Dia. (In.) 5, Connection...More

Results per page:  16 | 32 | 48

Count on Grainger to have drain components that can help you get the job done right! You'll find everything from air admittance valves to water closet carriers here. Install an easy touch drain to help vent and drain a bathtub. Get a J-drain pipe to help repair a leak under the sink or a dishwasher tailpiece to help finish off a new or remodeled kitchen. Help fix a leaky bathroom sink popup drain with a lavatory gasket. Shop Grainger first when you need drain components to help you get the professional plumbing results you seek!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More