Skip Content

Filter Results By

Applied Filters Clear All

Drain Cleaning Equipment

16 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Drain Cleaning Cable,3/8 In. x 50  ft.
  • RIDGID
  • Drain Cleaning Cable, 3/8 In. x 50 ft. Drain Cleaning Cable,3/8 In. x 50 ft.
  • Item # 1VXH3
  • Mfr. Model # 37842
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No.K-3800/53117 Drain Cleaning Machine, Size...More

Drain Cleaning Cable,5/16 In. x 35  ft.
  • RIDGID
  • Drain Cleaning Cable, 5/16 In. x 35 ft. Drain Cleaning Cable,5/16 In. x 35 ft.
  • Item # 1VUW9
  • Mfr. Model # 56797
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF,...More

Drain Cleaning Machine,450 rpm,30 ft.
  • RIDGID
  • Drain Cleaning Machine, 450 rpm, 30 ft. Drain Cleaning Machine
  • Item # 40GL41
  • Mfr. Model # 34963
  • Drain Cleaning Machine, Max. Run 30 ft., HP 1/6, Operating Speed 450 rpm, Voltage 120VAC, Hz 60, Drum...More

Transport Cart,Steel
  • RIDGID
  • Transport Cart, Steel Transport Cart,Steel
  • Item # 1VXB6
  • Mfr. Model # 59782
  • Transport Cart, For Use With Mfr. No. K380/84522, K380/87297, Size -, Material Steel, Includes (1) 2-Wheel...More

Drop Head Nozzle,Stainless Steel
Drain Cleaning Cable,5/16 In. x 50  ft.
  • RIDGID
  • Drain Cleaning Cable, 5/16 In. x 50 ft. Drain Cleaning Cable,5/16 In. x 50 ft.
  • Item # 1VUY9
  • Mfr. Model # 89405
  • Drain Cleaning Cable, Cable Type Hollow Core, For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF,...More

Drain Cleaning Cable,3/8 In. x 35  ft.
  • RIDGID
  • Drain Cleaning Cable, 3/8 In. x 35 ft. Drain Cleaning Cable,3/8 In. x 35 ft.
  • Item # 1VUX6
  • Mfr. Model # 62260
  • Drain Cleaning Cable, Cable Type Hollow Core, For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF,...More

1-3/4" to 2-1/2" Steel Drain Cleaning Tool s
Guide Hose,Polyethylene Plastic
Drain Cleaning Cable,5/16 In. x 50  ft.
  • RIDGID
  • Drain Cleaning Cable, 5/16 In. x 50 ft. Drain Cleaning Cable,5/16 In. x 50 ft.
  • Item # 1VUY7
  • Mfr. Model # 89400
  • Drain Cleaning Cable, Cable Type Hollow Core, For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF,...More

Drain Cleaning Cable,5/8 In. x 25  ft.
  • RIDGID
  • Drain Cleaning Cable, 5/8 In. x 25 ft. Drain Cleaning Cable,5/8 In. x 25 ft.
  • Item # 1VUZ2
  • Mfr. Model # 92460
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. K-750/42007, K-6200/93557, K-7500/60052,...More

Drain Cleaning Cble,1-1/4 In. x 15  ft.
  • RIDGID
  • Drain Cleaning Cble, 1-1/4 In. x 15 ft. Drain Cleaning Cble,1-1/4 In. x 15 ft.
  • Item # 2W354
  • Mfr. Model # 62280
  • Drain Cleaning Cable, Cable Type Sectional, For Use With Mfr. No. K-1500B/23717, K-1500A/23712 Sectional...More

Drain Cleaning Cable,3/8 In. x 35  ft.
  • RIDGID
  • Drain Cleaning Cable, 3/8 In. x 35 ft. Drain Cleaning Cable,3/8 In. x 35 ft.
  • Item # 1VUX5
  • Mfr. Model # 62250
  • Drain Cleaning Cable, Cable Type Hollow Core, For Use With Mfr. No. K40/71722, K-39B-1, K39/68057, K-39AF,...More

Drain Cleaning Cable,5/16 In x 35 Ft
  • WESTWARD
  • Drain Cleaning Cable, 5/16 In x 35 Ft Drain Cleaning Cable,5/16 In x 35 Ft
  • Item # 6ATY0
  • Mfr. Model # 6ATY0
  • Drain Cleaning Cable, For Use With No. 6ATX9 Drain Cleaner, Size 5/16 In. x 35 ft., Connection Size 5/16 In.,...More

Drain Cleaning Cable,Inner C,5/8inx25ft
  • WESTWARD
  • Drain Cleaning Cable, Inner C, 5/8inx25ft Drain Cleaning Cable,Inner C,5/8inx25ft
  • Item # 20GZ34
  • Mfr. Model # 20GZ34
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. 7DD56 or Mfr. No. 22XP40, Size 5/8 In. x...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More