Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Drain Cleaning Equipment

36 Results Found that Include 40 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Drain Cleaning Gun,2-1/2 in.
  • WESTWARD
  • Drain Cleaning Gun, 2-1/2 in.Drain Cleaning Gun,2-1/2 in.
  • Item # 22XP36
  • Mfr. Model # 22XP36
  • Slide Action Chuck Type, Motor Rating 120V, 60Hz, 5.7A, 550W, Class II, Single Phase, Drain Cleaning Gun,...More

Drain Cleaning Gun,3/4 to 2-1/2 in.
  • WESTWARD
  • Drain Cleaning Gun, 3/4 to 2-1/2 in.Drain Cleaning Gun,3/4 to 2-1/2 in.
  • Item # 22XP35
  • Mfr. Model # 22XP35
  • Slide Action Chuck Type, Motor Rating 120V, 60Hz, 5.7A, 550W, Class II, Single Phase, w/Autofeed, Drain...More

Inner Core Cable,Bulb Auger,5/16 x 25
  • WESTWARD
  • Inner Core Cable, Bulb Auger, 5/16 x 25Inner Core Cable,Bulb Auger,5/16 x 25
  • Item # 22XP42
  • Mfr. Model # 22XP42
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. SP-HD25AC-AF, SP-HD25AC-1, SP-HD25AC-7,...More

Drain Cleaning Gun Kit,3/4 to 2-1/2 in.
  • WESTWARD
  • Drain Cleaning Gun Kit, 3/4 to 2-1/2 in.Drain Cleaning Gun Kit,3/4 to 2-1/2 in.
  • Item # 22XP37
  • Mfr. Model # 22XP37
  • Slide Action Chuck Type, Motor Rating 120V, 60Hz, 5.7A, 550W, Class II, Single Phase, Drain Cleaning Gun Kit,...More

Inner Core Cable,3/8 in x 75 ft
  • WESTWARD
  • Inner Core Cable, 3/8 in x 75 ftInner Core Cable,3/8 in x 75 ft
  • Item # 22XP48
  • Mfr. Model # 22XP48
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. SP-MD50, SP-MD50-1, Size 3/8 In. × 75...More

Drain Cleaning Cable,5/16 In x 35 Ft
  • WESTWARD
  • Drain Cleaning Cable, 5/16 In x 35 FtDrain Cleaning Cable,5/16 In x 35 Ft
  • Item # 6ATY0
  • Mfr. Model # 6ATY0
  • Drain Cleaning Cable, For Use With No. 6ATX9 Drain Cleaner, Size 5/16 In. x 35 ft., Connection Size 5/16 In.,...More

Bulb Auger,1-1/8 D x 3-7/8 in L,4 in Cap
Drain Cleaning Tool Set,4 in Cap,5 pcs.
  • WESTWARD
  • Drain Cleaning Tool Set, 4 in Cap, 5 pcs.Drain Cleaning Tool Set,4 in Cap,5 pcs.
  • Item # 22XP49
  • Mfr. Model # 22XP49
  • Drain Cleaning Tool Set, For Use With Mfr. No. SP-MD50, SP-MD50-1, Connection Size 5/8 In., Drain Line...More

Drop Head Auger,1-3/8 Dx3-1/2 L,8 in Cap
Bulb Auger,7/8 D x 3-7/8 in L,4 in Cap
C-Cutter,1-1/8 D x 3/8 in L,4 in Cap
Spade Cutter,1-3/8 Dx1-7/8 in L,4 in Cap
Spade Cutter,1 D x 1-1/2 in L,4 in Cap
Inner Core Cable,1/2 in x 75 ft
  • WESTWARD
  • Inner Core Cable, 1/2 in x 75 ftInner Core Cable,1/2 in x 75 ft
  • Item # 22XP56
  • Mfr. Model # 22XP56
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. SP-MD50, SP-MD50-1, Size 1/2 In. × 75...More

Inner Core Cable,3/4 in x 100 ft
  • WESTWARD
  • Inner Core Cable, 3/4 in x 100 ftInner Core Cable,3/4 in x 100 ft
  • Item # 22XP57
  • Mfr. Model # 22XP57
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. SP-HD75-1, Size 3/4 In. × 100 ft.,...More

Spear Blade,1-3/4 D x2-1/2 in L,8 in Cap
Cable Feeder,13-3/4x7-1/2 x4-5/16 in,Stl
Retrieving Auger,1-1/2 D x 5 in. L
Double Cutter,2 D x 2-3/4 in. L
  • WESTWARD
  • Double Cutter, 2 D x 2-3/4 in. LDouble Cutter,2 D x 2-3/4 in. L
  • Item # 22XP62
  • Mfr. Model # 22XP62
  • Cutter, For Use With Mfr. No. SP-HD75-1, Size 2 In. D x 2-3/4 In. L, Connection Size 7/8 In., Drain Line...More

Double Cutter,3 D x 3-7/8 in L,8 in Cap
Double Cutter,2 D x 2-3/4 in. L,8 in Cap
Drain Cleaning Tool Set,2 in Cap,4 Pc
  • WESTWARD
  • Drain Cleaning Tool Set, 2 in Cap, 4 PcDrain Cleaning Tool Set,2 in Cap,4 Pc
  • Item # 22XP45
  • Mfr. Model # 22XP45
  • Drain Cleaning Tool Set, For Use With Mfr. No. SP-HD25AC-AF, SP-HD25AC-1, SP-HD25AC-7, Connection Size 5/8...More

Hollow Core Cable,5/16 in x 50 ft
  • WESTWARD
  • Hollow Core Cable, 5/16 in x 50 ftHollow Core Cable,5/16 in x 50 ft
  • Item # 22XP44
  • Mfr. Model # 22XP44
  • Drain Cleaning Cable, Cable Type Hollow Core, For Use With Mfr. No. SP-HD25AC-AF, SP-HD25AC-1, SP-HD25AC-7,...More

Drain Cleaning Cable,5/8 in. x 35 ft.
  • WESTWARD
  • Drain Cleaning Cable, 5/8 in. x 35 ft.Drain Cleaning Cable,5/8 in. x 35 ft.
  • Item # 22XP43
  • Mfr. Model # 22XP43
  • Drain Cleaning Cable, Cable Type Hollow Core, For Use With Mfr. No. SP-HD25AC-AF, SP-HD25AC-1, SP-HD25AC-7,...More

Drain Cleaning Cbl,Hollow C,5/8inx100ft
  • WESTWARD
  • Drain Cleaning Cbl, Hollow C, 5/8inx100ftDrain Cleaning Cbl,Hollow C,5/8inx100ft
  • Item # 20GZ39
  • Mfr. Model # 20GZ39
  • Drain Cleaning Cable, Cable Type Hollow Core, For Use With Mfr. No. 7DD56 or Mfr. No. 22XP40, Size 5/8 In. x...More

Autofeed Assembly,4-11/16 x 11 x 9-1/8in
Drain Cleaning Cable,1-5/8 x 26 in,Steel
Drain Cleaning Cable,2 x 27-5/8 in,Steel
Drain Cleaning Cable,Inner C,3/4inx50ft
  • WESTWARD
  • Drain Cleaning Cable, Inner C, 3/4inx50ftDrain Cleaning Cable,Inner C,3/4inx50ft
  • Item # 20GZ37
  • Mfr. Model # 20GZ37
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. 7DD56 or Mfr. No. 22XP40, Size 3/4 In. x...More

Drain Cleaning Cable,Inner C,3/4inx75ft
  • WESTWARD
  • Drain Cleaning Cable, Inner C, 3/4inx75ftDrain Cleaning Cable,Inner C,3/4inx75ft
  • Item # 20GZ38
  • Mfr. Model # 20GZ38
  • Drain Cleaning Cable, Cable Type Inner Core, For Use With Mfr. No. 7DD56 or Mfr. No. 22XP40, Size 3/4 In. x...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More