Skip Content

Filter Results By

Item
  • View MoreView Less
Size
  • View MoreView Less
Container Type
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Drain Cleaners and Maintainers

33 Results Found that Include 56 Products 

Results per page: 16 | 32 | 48
Alkaline Clog Remover,Size 1 qt.
  • TOUGH GUY
  • Drain Maintainer
  • Multiple product options available

    Multiple product options available

  • ZEP PROFESSIONAL
  • Alkaline Drain Opener
  • Multiple product options available

    Multiple product options available

  • DRANO
  • Gel Clog Remover
  • Multiple product options available

    Multiple product options available

Drain Maintainer,Size 2 lb.,Floral
  • EARTH FRIENDLY PRODUCTS
  • Drain Maintainer, Size 2 lb., Floral
  • Item # 6VLE2
  • Mfr. Model # PL9704/12
  • Drain Maintainer, Size 2 lb., Container Type Bottle, For Use On Drain Lines, Fragrance Floral, Recommended...More

Crystal Drain Opener,20 oz.
  • HERCULES
  • Crystal Drain Opener, 20 oz.
  • Item # 20CM18
  • Mfr. Model # 20410
  • Crystal Drain Opener, Size 20 oz., Container Type Bottle, For Use On Drain Lines, Color White, Fragrance...More

Liquid Clog Remover,Bleach,PK12
  • DRANO
  • Liquid Clog Remover, Bleach, PK12
  • Item # 20J157
  • Mfr. Model # CB001169
  • Liquid Clog Remover, Size 32 oz., Container Type Bottle, For Use On Drain LinesFragrance Bleach, Recommended...More

Septic Tank Treatment,Size 28 oz.
  • CLR
  • Septic Tank Treatment, Size 28 oz.
  • Item # 4LEZ7
  • Mfr. Model # G-SEP-6
  • Septic Tank Treatment, Size 28 oz., Container Type Bottle, For Use On Septic, Drain Lines, Recommended...More

Liquid Grease Trap Treatment,Size 1 gal.
  • CLR
  • Liquid Grease Trap Treatment, Size 1 gal.
  • Item # 10G929
  • Mfr. Model # G-GRT-4Pro
  • Liquid Grease Trap Treatment, Size 1 gal., Container Type Jug, For Use On Commerical Drain Lines, Gease...More

Pressurized Drain Opener,Aerosol Can
  • CLR
  • Pressurized Drain Opener, Aerosol Can
  • Item # 4LEZ2
  • Mfr. Model # G-PP 4-5
  • Pressurized Drain Opener, Size 4.5 oz, Container Type Aerosol Can, For Use On Drain LinesRecommended Dilution...More

Foam Drain Maintainer,Size 17 oz.,PK 12
  • LIQUID PLUMR
  • Foam Drain Maintainer, Size 17 oz., PK 12
  • Item # 20K966
  • Mfr. Model # 00216
  • Foam Drain Maintainer, Size 17 oz., Container Type Bottle, For Use On Drain Lines, Recommended Dilution Ready...More

Grease and Waste Digester,32 oz,PK 12
  • ODOBAN
  • Grease and Waste Digester, 32 oz, PK 12
  • Item # 36P409
  • Mfr. Model # 928062-Q12
  • Grease and Waste Digester, Size 32 oz., Container Type Bottle, Fragrance No Fragrance, Recommended Dilution...More

Root Killer,Size 2 lb.,Odorless
  • ROEBIC LABORATORIES
  • Root Killer, Size 2 lb., Odorless
  • Item # 5TDG0
  • Mfr. Model # 5TDG0
  • Root Killer, Size 2 lb., Container Type Bottle, For Use On Sewer, SepticFragrance OdorlessRTU Yield per...More

Liquid Drain Maintainer,Fruity
  • ZEP PROFESSIONAL
  • Liquid Drain Maintainer, Fruity
  • Item # 3HUN1
  • Mfr. Model # R02635
  • Liquid Drain Maintainer, Size 5 gal., Container Type Pail, For Use On Commerical Drain Lines, Gease...More

Beverage Tower Drain Line Cleaner,1 gal.
  • TOUGH GUY
  • Beverage Tower Drain Line Cleaner, 1 gal.
  • Item # 16W266
  • Mfr. Model # 16W266
  • Beverage Tower Drain Line Cleaner, Size 1 gal., Container Type Jug, For Use On Beverage Tower Drain, Color...More

Pressurized Drain Opener,Size 4.5 oz
  • CLR
  • Pressurized Drain Opener, Size 4.5 oz
  • Item # 4LEZ1
  • Mfr. Model # G-PP Kit
  • Pressurized Drain Opener, Size 4.5 oz, Container Type Aerosol Can, For Use On Drain LinesRecommended Dilution...More

  • MISTY
  • Drain Maintainer
  • Multiple product options available

    Multiple product options available

Foam Drain Maintainer,Size 4 oz.,PK 4
  • CLIFT INDUSTRIES
  • Foam Drain Maintainer, Size 4 oz., PK 4
  • Item # 8YEK2
  • Mfr. Model # 9101-001
  • Foam Drain Maintainer, Size 4 oz., Container Type Plastic Jar, For Use On Drain Lines, Contains Blend of...More

Root Destroyer Crystals,2 lb.
  • HERCULES
  • Root Destroyer Crystals, 2 lb.
  • Item # 20CM19
  • Mfr. Model # 20602
  • Root Destroyer Crystals, Size 2 lb., Container Type Bucket, For Use On Sewer Lines, Color Blue, Fragrance...More

Liquid Grease Remover,1 qt.
  • HERCULES
  • Liquid Grease Remover, 1 qt.
  • Item # 20CM20
  • Mfr. Model # 20110
  • Liquid Grease Remover, Size 1 qt., Container Type Can, For Use On Grease Traps, Drain Lines, Septic, Color...More

Drain Opener,Sulfuric Acid,1/2 gal.,PK4
  • SANTEEN
  • Drain Opener, Sulfuric Acid, 1/2 gal., PK4
  • Item # 32UU98
  • Mfr. Model # 210
  • Drain Opener, Size 1/2 gal., Container Type Bottle, For Use On Grease Traps, Drains, Pipes, Color Yellow,...More

  • DIVERSEY
  • Drain Maintainer
  • Multiple product options available

    Multiple product options available

  • ZEP PROFESSIONAL
  • Drain Maintainer
  • Multiple product options available

    Multiple product options available

Drain Opener,Sulfuric Acid,1 qt.,PK12
  • SANTEEN
  • Drain Opener, Sulfuric Acid, 1 qt., PK12
  • Item # 32UU97
  • Mfr. Model # 200
  • Drain Opener, Size 1 qt., Container Type Bottle, For Use On Grease Traps, Drains, Pipes, Color Yellow,...More

Liquid Drain Opener,1 gal.,Bottle
  • ATHEA LABORATORIES
  • Liquid Drain Opener, 1 gal., Bottle
  • Item # 32HC91
  • Mfr. Model # 253
  • Liquid Drain Opener, Size 1 gal., Container Type Bottle, For Use On Drain Lines, Color Colorless, Fragrance...More

Drain Maintainer,64 oz.,Odorless,PK 4
  • SUMA
  • Drain Maintainer, 64 oz., Odorless, PK 4
  • Item # 32GR64
  • Mfr. Model # 4624072
  • Drain Maintainer, Size 64 oz., Container Type Bottle, For Use On Soft Metals Such As Brass, Aluminum,...More

Results per page: 16 | 32 | 48

Ensure a long lasting life for pipes by choosing from a wide selection of drain cleaners and maintainers from Grainger. There are treatments to break up waste from septic tanks, dissolve grease or waste from drains, prevent future clogging, and eliminate roots from sewer pipes. Addressing drain problem immediately can help to prevent costly future damage.