Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

Drain and Drip Pans

23 Results Found that Include 23 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Plastic Drain Pan,4 Gal,Dia 17.3 In
    • GRAINGER APPROVED
    • Plastic Drain Pan, 4 Gal, Dia 17.3 InPlastic Drain Pan,4 Gal,Dia 17.3 In
    • Item # 4CUR5
    • Mfr. Model # 32953
    • Plastic Drain Pan, Capacity 4 Gal, Polyethylene Construction, Dia 17.3 In, Height 6 In, Features Chemical...More

    Oil Drain Basin,Drain 4 1/2 in. H
    Water Pail,12 Qt
    • GRAINGER APPROVED
    • Water Pail, 12 QtWater Pail,12 Qt
    • Item # 6Y811
    • Mfr. Model # 75-825
    • Water Pail, Capacity (Gal.) 12 qt., Galvanized Sheet Metal, Rust Resistant Construction, Dia. 11, Height...More

    Plastic Drain Pan,22x22 In.
    • GRAINGER APPROVED
    • Plastic Drain Pan, 22x22 In.Plastic Drain Pan,22x22 In.
    • Item # 4CUR2
    • Mfr. Model # 40092
    • Plastic Drain Pan, Polypropylene Construction, Width 22 In, Length 22 In, Height 1 1/2 In, Features Chemical...More

    Pan,Drip,17-1/2 In W X 25-3/4 In L
    Oil Drain, 8 Gal, Metal
    • PROTO
    • Oil Drain, 8 Gal, MetalOil Drain, 8 Gal, Metal
    • Item # 6RKP9
    • Mfr. Model # JFF11102
    • Oil Drain, Capacity (Gal.) 8, Metal Construction, Dia. 15 In., Height (In.) 13.78, Features Quick-release...More

    Waste Oil Drainer,24 gal.,18-7/8 in.
    • WESTWARD
    • Waste Oil Drainer, 24 gal., 18-7/8 in.Waste Oil Drainer,24 gal.,18-7/8 in.
    • Item # 34NK72
    • Mfr. Model # 34NK72
    • Waste Oil Drainer, Capacity (Gal.) 24, Steel/Brass/PVC Construction, Dia. 15-3/4", Height (In.) 39-3/8 In.,...More

    Portable Oil Drain,18 gal.,14 1/2 In.
    • WESTWARD
    • Portable Oil Drain, 18 gal., 14 1/2 In.Portable Oil Drain,18 gal.,14 1/2 In.
    • Item # 21EM03
    • Mfr. Model # 21EM03
    • Portable Oil Drain, Capacity (Gal.) 18, Steel/Brass/PVC Construction, Dia. 14-1/2 In., Height (In.) 72 In.,...More

    Pan,Drain,3 1/2 G
    Drain Pan,20g Capacity
    • LINCOLN
    • Drain Pan, 20g CapacityDrain Pan,20g Capacity
    • Item # 6WA94
    • Mfr. Model # 3614
    • Drain Pan, Capacity 20 Gal, Steel, Bowl Dia 18 In, Height 44 to 72 In, Air Input Range 90 to 150 PSI, Float...More

    Pan,Funnel Drain
    Waste Oil Receiver,Steel,Dia. 14 In
    • LINCOLN
    • Waste Oil Receiver, Steel, Dia. 14 InWaste Oil Receiver,Steel,Dia. 14 In
    • Item # 3YEY4
    • Mfr. Model # 3601
    • Waste Oil Receiver, Capacity 18 Gal., Steel Construction, Dia. 14 In, Height 72 In., Air Input Range 150 Max...More

    Spill Free Funnel, Plastic
    • PROTO
    • Spill Free Funnel, PlasticSpill Free Funnel, Plastic
    • Item # 6RKV6
    • Mfr. Model # JFF160
    • Spill Free Funnel, Plastic Construction, Height (In.) 6.69, Features Eliminates Trapped Air Pockets Which...More

    Drain Pan,31/32 gal. Capacity,Plastic
    Drip Pan,Aluminum,11 1/4 In.
    • WESTWARD
    • Drip Pan, Aluminum, 11 1/4 In.Drip Pan,Aluminum,11 1/4 In.
    • Item # 21EM39
    • Mfr. Model # 21EM39
    • Drip Pan Aluminum Construction Height (In.) 3-1/3Features Cast Aluminum Drip Pan With 2" Internal & External...More

    Portable Oil Drain,13 gal.,15 1/4 In.
    Portable Oil Drain,8 gal.,15 1/4 In.
    Drain,Waste Oi,16 gal.
    Antifreeze Fluid Handler,15 Gal,30In Dia
    Oil Drain,Low Profile, Capacity 25 Gal.
    • LIQUIDYNAMICS INC.
    • Oil Drain, Low Profile, Capacity 25 Gal.Oil Drain,Low Profile, Capacity 25 Gal.
    • Item # 6ANR8
    • Mfr. Model # 42070
    • Oil Drain, Low Profile, Capacity (Gal.) 25, Steel Construction, Length 46 In., Width 24.5 In., Height (In.) 9...More

    Oil Fluid Handler, 15 Gal., 30 In. Dia
    • GRAY
    • Oil Fluid Handler, 15 Gal., 30 In. DiaOil Fluid Handler, 15 Gal., 30 In. Dia
    • Item # 11N158
    • Mfr. Model # OH-15
    • Oil Fluid Handler, Capacity (Gal.) 15, Formed Steel Construction, Dia. 30 In., Height (In.) 9, Air Input...More

    Portable Oil Drain,8 Gal.
    • JOHNDOW INDUSTRIES
    • Portable Oil Drain, 8 Gal.Portable Oil Drain,8 Gal.
    • Item # 33K124
    • Mfr. Model # JDI-8DCP
    • Portable Oil Drain, Capacity (Gal.) 8, Melta, Plasitc Construction, Dia. 13 In., Height (In.) 67 In.,...More

    Drain,Portable Oil
    Results per page: 16 | 32 | 48

      Oil drips can cause slips and falls. Pick up an oil drain or drip pan from Grainger and help prevent oily messes on your garage or shop floor. Molded pour spouts on some drain pans help you transfer fluids from the pans to the proper recycling or disposal solution. Use a different drip pan or oil drain for each type of fluid you remove. Order them from Grainger today!

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More