Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Inlet and Outlet Dia. (In.)
Voltage
Brand
Price
  • View MoreView Less
Shop By
Ratings

Draft Inducers

23 Results Found that Include 23 Products

Results per page: 16 | 32 | 48
    Blower,Draft Inducer
    • TJERNLUND
    • Blower, Draft InducerBlower,Draft Inducer
    • Item # 4C731
    • Mfr. Model # D-3
    • Draft Inducer, In-line, Vent Pipe Dia 5 to 8 In, Voltage 115, 0.96 Amps, 1/20 HP, Height 9 1/8 In., Width 9...More

    Blower,Draft Inducer
    • TJERNLUND
    • Blower, Draft InducerBlower,Draft Inducer
    • Item # 4C730
    • Mfr. Model # DJ-3
    • Draft Inducer, In-line, Vent Pipe Dia 3 to 6 In, Voltage 115, 0.43 Amps, 1/70 HP, Height 7 5/8 In., Width 9...More

    Blower,Induced Draft
    • TJERNLUND
    • Blower, Induced DraftBlower,Induced Draft
    • Item # 4KA73
    • Mfr. Model # HS1
    • Induced Draft Blower, High Temperature, Vent Pipe Dia 4 or 6 In, Voltage 115, 1.26 Amps, Height 7 7/8 In.,...More

    Blower,Induced Draft
    • TJERNLUND
    • Blower, Induced DraftBlower,Induced Draft
    • Item # 4KA74
    • Mfr. Model # HS2
    • Induced Draft Blower, High Temperature, Vent Pipe Dia 6 or 8 In, Voltage 115, 1.51 Amps, Height 9 1/4 In.,...More

    Blower,Draft Inducer
    • TJERNLUND
    • Blower, Draft InducerBlower,Draft Inducer
    • Item # 4C732
    • Mfr. Model # I
    • Draft Inducer, In-line, Vent Pipe Dia 8 to 12 In, Voltage 115, 5.4 Amps, 1/4 HP, Height 14 1/2 In., Width 13...More

    Blower,Induced Draft
    • TJERNLUND
    • Blower, Induced DraftBlower,Induced Draft
    • Item # 4KA72
    • Mfr. Model # HSJ
    • High Temperature Induced Draft Blower, Vent Dia 4 In, 25-100, Max Vent Length 100 Ft, Inlet and Outlet Dia. 4...More

    Blower,Draft Inducer
    • TJERNLUND
    • Blower, Draft InducerBlower,Draft Inducer
    • Item # 4C733
    • Mfr. Model # IL
    • Draft Inducer, In-line, Vent Pipe Dia 9 to 18 In, Voltage 115, 5.4 Amps, 1/4 HP, Height 17 In., Width 14 3/4...More

    Blower,Induced Draft
    • TJERNLUND
    • Blower, Induced DraftBlower,Induced Draft
    • Item # 4KA75
    • Mfr. Model # HS3
    • Induced Draft Blower, High Temperature, Vent Pipe Dia 8 or 10 In, Voltage 115, 2.6 Amps, Height 12 1/2 In.,...More

    Power Venter,Sidewall,4 In,115V
    • TJERNLUND
    • Power Venter, Sidewall, 4 In, 115VPower Venter,Sidewall,4 In,115V
    • Item # 14U177
    • Mfr. Model # GPAK-JT*
    • Power Venter, Side Wall, Vent Pipe Dia. (In.) 4, Inlet and Outlet Dia. (In.) 4, Voltage 115, Amps 1.26, Watts...More

    Inducer,Rooftop,8 In,120 V
    • TJERNLUND
    • Inducer, Rooftop, 8 In, 120 VInducer,Rooftop,8 In,120 V
    • Item # 5PWD8
    • Mfr. Model # RT750
    • Draft Inducer, Rooftop, Voltage 120, 1.5 Amps, 1/8 HP, Provides Additional Draft for Natural Gas, Liquid...More

    Power Venter,Sidewall,6 In
    • TJERNLUND
    • Power Venter, Sidewall, 6 InPower Venter,Sidewall,6 In
    • Item # 14U192
    • Mfr. Model # SS1
    • Power Venter, Side Wall, Vent Pipe Dia. (In.) 6, Inlet and Outlet Dia. (In.) 6, Voltage 115, Amps 2.5, Watts...More

    Induced Draft Blower,High Temp,10 In
    • TJERNLUND
    • Induced Draft Blower, High Temp, 10 InInduced Draft Blower,High Temp,10 In
    • Item # 14U179
    • Mfr. Model # HS5
    • Induced Draft Blower, High Temperature, Vent Pipe Dia. (In.) 10, Inlet and Outlet Dia. (In.) 10, Voltage 115,...More

    Power Venter,Sidewall,4 In,115V
    • TJERNLUND
    • Power Venter, Sidewall, 4 In, 115VPower Venter,Sidewall,4 In,115V
    • Item # 14U175
    • Mfr. Model # GPAK-1T*
    • Power Venter, Side Wall, Vent Pipe Dia. (In.) 4, Inlet and Outlet Dia. (In.) 4, Voltage 115, Amps 1.26, Watts...More

    Power Venter,Sidewall,4 In
    • TJERNLUND
    • Power Venter, Sidewall, 4 InPower Venter,Sidewall,4 In
    • Item # 14U176
    • Mfr. Model # GPAK-1TR*
    • Power Venter, Side Wall, Vent Pipe Dia. (In.) 4, Inlet and Outlet Dia. (In.) 4, Voltage 115, Amps 1.26, Watts...More

    Gas Heater Vent System,100000BtuH
    • TJERNLUND
    • Gas Heater Vent System, 100000BtuHGas Heater Vent System,100000BtuH
    • Item # 36PT38
    • Mfr. Model # GPAKJT
    • Gas Heater Vent System, Side Wall, Voltage 120, 1.26 Amps, 95 Watts, 8 In. Cut Out Required, Furnace,...More

    Gas Heater Vent System,150000BtuH
    • TJERNLUND
    • Gas Heater Vent System, 150000BtuHGas Heater Vent System,150000BtuH
    • Item # 36PT37
    • Mfr. Model # GPAK1T
    • Gas Heater Vent System, Side Wall, Voltage 120, 1.26 Amps, 95 Watts, 8 In. Cut Out Required, Furnace,...More

    Mtg Kit,Use w/ 5PWD8 and 5PWE0
    • TJERNLUND
    • Mtg Kit, Use w/ 5PWD8 and 5PWE0Mtg Kit,Use w/ 5PWD8 and 5PWE0
    • Item # 5PWE3
    • Mfr. Model # RTS8
    • Mounting Kit, Rooftop Inducer, Galvanized Steel Construction Material, Includes Assembly Hardware, Supports...More

    Mtg Kit,Use w/ 5PWD9 and 5PWE1
    • TJERNLUND
    • Mtg Kit, Use w/ 5PWD9 and 5PWE1Mtg Kit,Use w/ 5PWD9 and 5PWE1
    • Item # 5PWE4
    • Mfr. Model # RTS12
    • Mounting Kit, Rooftop Inducer, Galvanized Steel Construction Material, Includes Assembly Hardware, Supports...More

    Inducer,Rooftop,Solid Fuel,12 In,120 V
    • TJERNLUND
    • Inducer, Rooftop, Solid Fuel, 12 In, 120 VInducer,Rooftop,Solid Fuel,12 In,120 V
    • Item # 5PWE1
    • Mfr. Model # RT1500H
    • Draft Inducer, Rooftop, Voltage 120, 5.0 Amps, 1/2 HP, Provides Additional Draft for Solid Fuel Heating...More

    Power Venter,Sidewall,4 In
    • TJERNLUND
    • Power Venter, Sidewall, 4 InPower Venter,Sidewall,4 In
    • Item # 14U193
    • Mfr. Model # SS2
    • Power Venter, Side Wall, Vent Pipe Dia. (In.) 4, Inlet and Outlet Dia. (In.) 4, Voltage 115, Amps 2, Watts...More

    Inducer,Rooftop,12 In,120 V
    • TJERNLUND
    • Inducer, Rooftop, 12 In, 120 VInducer,Rooftop,12 In,120 V
    • Item # 5PWD9
    • Mfr. Model # RT1500
    • Draft Inducer, Rooftop, Voltage 120, 5 Amps, 1/2 HP, Provides Additional Draft for Natural Gas, Liquid...More

    Inducer,Rooftop,Solid Fuel,8 In,120 V
    • TJERNLUND
    • Inducer, Rooftop, Solid Fuel, 8 In, 120 VInducer,Rooftop,Solid Fuel,8 In,120 V
    • Item # 5PWE0
    • Mfr. Model # RT750H
    • Draft Inducer, Rooftop, Voltage 120, 1.5 Amps, 1/8 HP, Provides Additional Draft for Solid Fuel Heating...More

    Induced Draft Blower,High Temp,8 In
    • TJERNLUND
    • Induced Draft Blower, High Temp, 8 InInduced Draft Blower,High Temp,8 In
    • Item # 14U178
    • Mfr. Model # HS4
    • Induced Draft Blower, High Temperature, Vent Pipe Dia. (In.) 8, Inlet and Outlet Dia. (In.) 8, Voltage 115,...More

    Results per page: 16 | 32 | 48