Skip Content

Filter Results By

Material
Finish
Thread Size
  • View MoreView Less
Overall Length
  • View MoreView Less
Thread Length (A)
  • View MoreView Less
Thread Length (B)
  • View MoreView Less
Thread Length Type
Shank Type
Brand
Price
  • View MoreView Less
Shop By

Double End Threaded Studs

343 Results Found that Include 343 Products

Results per page: 16 | 32 | 48
Dbl Thd Stud,5/8-11x2 1/2 OAL,PK2
  • TE-CO
  • Dbl Thd Stud, 5/8-11x2 1/2 OAL, PK2Dbl Thd Stud,5/8-11x2 1/2 OAL,PK2
  • Item # 1DY70
  • Mfr. Model # 40851
  • Double End Threaded Stud, Thread Size 5/8-11, Overall Length 2 1/2 In, Steel, Thread Length Type Unequal,...More

Dbl End Thd Stud,3/8-16x6 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 3/8-16x6 OAL, PK 2Dbl End Thd Stud,3/8-16x6 OAL,PK 2
  • Item # 1DV10
  • Mfr. Model # 40510
  • Double End Threaded Stud, Thread Size 3/8-16, Overall Length 6 In, Steel, Thread Length Type Equal, Black...More

Dbl Thd Stud,M8x1.25x110mm OAL,PK2
  • TE-CO
  • Dbl Thd Stud, M8x1.25x110mm OAL, PK2Dbl Thd Stud,M8x1.25x110mm OAL,PK2
  • Item # 1DV87
  • Mfr. Model # 60306
  • Double End Threaded Stud, Thread Size M8X1.25mm, Overall Length 110mm, Steel, Thread Length Type Equal, Black...More

Dbl Thd Stud,M8x1.25x80mm OAL,PK 2
  • TE-CO
  • Dbl Thd Stud, M8x1.25x80mm OAL, PK 2Dbl Thd Stud,M8x1.25x80mm OAL,PK 2
  • Item # 1DV85
  • Mfr. Model # 60303
  • Double End Threaded Stud, Thread Size M8X1.25mm, Overall Length 80mm, Steel, Thread Length Type Equal, Black...More

Dbl Thd Stud,M10x1.5x50mm OAL,PK 2
  • TE-CO
  • Dbl Thd Stud, M10x1.5x50mm OAL, PK 2Dbl Thd Stud,M10x1.5x50mm OAL,PK 2
  • Item # 1DV92
  • Mfr. Model # 60401
  • Double End Threaded Stud, Thread Size M10X1.5mm, Overall Length 50mm, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,1/2-13x4 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 1/2-13x4 OAL, PK 2Dbl End Thd Stud,1/2-13x4 OAL,PK 2
  • Item # 1DV22
  • Mfr. Model # 40706
  • Double End Threaded Stud, Thread Size 1/2-13, Overall Length 4 In, Steel, Thread Length Type Equal, Black...More

Dbl Thd Stud,M12x1.75x65mm OAL,PK2
  • TE-CO
  • Dbl Thd Stud, M12x1.75x65mm OAL, PK2Dbl Thd Stud,M12x1.75x65mm OAL,PK2
  • Item # 1DY10
  • Mfr. Model # 60502
  • Double End Threaded Stud, Thread Size M12X1.75mm, Overall Length 65mm, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,7/16-14x4 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 7/16-14x4 OAL, PK2Dbl End Thd Stud,7/16-14x4 OAL,PK2
  • Item # 1DV15
  • Mfr. Model # 40606
  • Double End Threaded Stud, Thread Size 7/16-14, Overall Length 4 In, Steel, Thread Length Type Equal, Black...More

Dbl Thd Stud,M10x1.5x65mm OAL,PK 2
  • TE-CO
  • Dbl Thd Stud, M10x1.5x65mm OAL, PK 2Dbl Thd Stud,M10x1.5x65mm OAL,PK 2
  • Item # 1DV93
  • Mfr. Model # 60402
  • Double End Threaded Stud, Thread Size M10X1.5mm, Overall Length 65mm, Steel, Thread Length Type Equal, Black...More

Dbl Thd Stud,M12x1.75x50mm OAL,PK2
  • TE-CO
  • Dbl Thd Stud, M12x1.75x50mm OAL, PK2Dbl Thd Stud,M12x1.75x50mm OAL,PK2
  • Item # 1DV99
  • Mfr. Model # 6050101
  • Double End Threaded Stud, Thread Size M12X1.75mm, Overall Length 50mm, Steel, Thread Length Type Equal, Black...More

Dbl Thd Stud,1/2-13x2 1/2 OAL,PK2
  • TE-CO
  • Dbl Thd Stud, 1/2-13x2 1/2 OAL, PK2Dbl Thd Stud,1/2-13x2 1/2 OAL,PK2
  • Item # 1DV19
  • Mfr. Model # 40703
  • Double End Threaded Stud, Thread Size 1/2-13, Overall Length 2 1/2 In, Steel, Thread Length Type Equal, Black...More

Dbl Thd Stud,M8x1.25x50mm OAL,PK 2
  • TE-CO
  • Dbl Thd Stud, M8x1.25x50mm OAL, PK 2Dbl Thd Stud,M8x1.25x50mm OAL,PK 2
  • Item # 1DV83
  • Mfr. Model # 60301
  • Double End Threaded Stud, Thread Size M8X1.25mm, Overall Length 50mm, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,5/8-11x2 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 5/8-11x2 OAL, PK 2Dbl End Thd Stud,5/8-11x2 OAL,PK 2
  • Item # 1DV33
  • Mfr. Model # 40802
  • Double End Threaded Stud, Thread Size 5/8-11, Overall Length 2 In, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,1/2-13x5 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 1/2-13x5 OAL, PK 2Dbl End Thd Stud,1/2-13x5 OAL,PK 2
  • Item # 1DV24
  • Mfr. Model # 40708
  • Double End Threaded Stud, Thread Size 1/2-13, Overall Length 5 In, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,1/2-13x2 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 1/2-13x2 OAL, PK 2Dbl End Thd Stud,1/2-13x2 OAL,PK 2
  • Item # 1DV18
  • Mfr. Model # 40702
  • Double End Threaded Stud, Thread Size 1/2-13, Overall Length 2 In, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,7/16-14x6 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 7/16-14x6 OAL, PK2Dbl End Thd Stud,7/16-14x6 OAL,PK2
  • Item # 1DV16
  • Mfr. Model # 40610
  • Double End Threaded Stud, Thread Size 7/16-14, Overall Length 6 In, Steel, Thread Length Type Equal, Black...More

Dbl Thd Stud,5/8-11x5 1/2 OAL,PK2
  • TE-CO
  • Dbl Thd Stud, 5/8-11x5 1/2 OAL, PK2Dbl Thd Stud,5/8-11x5 1/2 OAL,PK2
  • Item # 1DV40
  • Mfr. Model # 40809
  • Double End Threaded Stud, Thread Size 5/8-11, Overall Length 5 1/2 In, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,5/8-11x8 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 5/8-11x8 OAL, PK 2Dbl End Thd Stud,5/8-11x8 OAL,PK 2
  • Item # 1DV44
  • Mfr. Model # 40814
  • Double End Threaded Stud, Thread Size 5/8-11, Overall Length 8 In, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,3/4-10x14 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 3/4-10x14 OAL, PK2Dbl End Thd Stud,3/4-10x14 OAL,PK2
  • Item # 1DY92
  • Mfr. Model # 40959
  • Double End Threaded Stud, Thread Size 3/4-10, Overall Length 14 In, Steel, Thread Length Type Unequal, Black...More

Dbl End Thd Stud,3/8-16x3 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 3/8-16x3 OAL, PK 2Dbl End Thd Stud,3/8-16x3 OAL,PK 2
  • Item # 1DY51
  • Mfr. Model # 40552
  • Double End Threaded Stud, Thread Size 3/8-16, Overall Length 3 In, Steel, Thread Length Type Unequal, Black...More

Dbl End Thd Stud,1/2-13x3 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 1/2-13x3 OAL, PK 2Dbl End Thd Stud,1/2-13x3 OAL,PK 2
  • Item # 1DY58
  • Mfr. Model # 40772
  • Double End Threaded Stud, Thread Size 1/2-13, Overall Length 3 In, Steel, Thread Length Type Unequal, Black...More

Dbl Thd Stud,3/8-16x3 1/2 OAL,PK2
  • TE-CO
  • Dbl Thd Stud, 3/8-16x3 1/2 OAL, PK2Dbl Thd Stud,3/8-16x3 1/2 OAL,PK2
  • Item # 1DU96
  • Mfr. Model # 40505
  • Double End Threaded Stud, Thread Size 3/8-16, Overall Length 3 1/2 In, Steel, Thread Length Type Equal, Black...More

Dbl Thd Stud,5/8-11x3 1/2 OAL,PK2
  • TE-CO
  • Dbl Thd Stud, 5/8-11x3 1/2 OAL, PK2Dbl Thd Stud,5/8-11x3 1/2 OAL,PK2
  • Item # 1DV36
  • Mfr. Model # 40805
  • Double End Threaded Stud, Thread Size 5/8-11, Overall Length 3 1/2 In, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,1/2-13x3 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 1/2-13x3 OAL, PK 2Dbl End Thd Stud,1/2-13x3 OAL,PK 2
  • Item # 1DV20
  • Mfr. Model # 40704
  • Double End Threaded Stud, Thread Size 1/2-13, Overall Length 3 In, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,1/4-20x4 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 1/4-20x4 OAL, PK 2Dbl End Thd Stud,1/4-20x4 OAL,PK 2
  • Item # 6NU16
  • Mfr. Model # 40306
  • Double End Threaded Stud, Thread Size 1/4-20, Overall Length 4 In, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,3/8-16x3 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 3/8-16x3 OAL, PK 2Dbl End Thd Stud,3/8-16x3 OAL,PK 2
  • Item # 3VB88
  • Mfr. Model # 40574
  • Double End Threaded Stud, Thread Size 3/8-16, Overall Length 3 In, 18-8 Stainless Steel, Thread Length Type...More

Dbl Thd Stud,M10x1.5x50mm OAL,PK 2
  • TE-CO
  • Dbl Thd Stud, M10x1.5x50mm OAL, PK 2Dbl Thd Stud,M10x1.5x50mm OAL,PK 2
  • Item # 1EA24
  • Mfr. Model # 60451
  • Double End Threaded Stud, Thread Size M10X1.5mm, Overall Length 50mm, Steel, Thread Length Type Unequal,...More

Dbl End Thd Stud,3/8-16x3 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 3/8-16x3 OAL, PK 2Dbl End Thd Stud,3/8-16x3 OAL,PK 2
  • Item # 1DU95
  • Mfr. Model # 40504
  • Double End Threaded Stud, Thread Size 3/8-16, Overall Length 3 In, Steel, Thread Length Type Equal, Black...More

Dbl Thd Stud,M8x1.25x150mm OAL,PK2
  • TE-CO
  • Dbl Thd Stud, M8x1.25x150mm OAL, PK2Dbl Thd Stud,M8x1.25x150mm OAL,PK2
  • Item # 1DV89
  • Mfr. Model # 60310
  • Double End Threaded Stud, Thread Size M8X1.25mm, Overall Length 150mm, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,1/2-13x4 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 1/2-13x4 OAL, PK 2Dbl End Thd Stud,1/2-13x4 OAL,PK 2
  • Item # 1DY59
  • Mfr. Model # 40773
  • Double End Threaded Stud, Thread Size 1/2-13, Overall Length 4 In, Steel, Thread Length Type Unequal, Black...More

Dbl Thd Stud,M10x1.5x80mm OAL,PK 2
  • TE-CO
  • Dbl Thd Stud, M10x1.5x80mm OAL, PK 2Dbl Thd Stud,M10x1.5x80mm OAL,PK 2
  • Item # 1DV94
  • Mfr. Model # 60403
  • Double End Threaded Stud, Thread Size M10X1.5mm, Overall Length 80mm, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,1/4-20x3 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 1/4-20x3 OAL, PK 2Dbl End Thd Stud,1/4-20x3 OAL,PK 2
  • Item # 3FY83
  • Mfr. Model # 40374
  • Double End Threaded Stud, Thread Size 1/4-20, Overall Length 3 In, 18-8 Stainless Steel, Thread Length Type...More

Results per page: 16 | 32 | 48

Double end threaded studs from Grainger provide you with the correct weight-bearing strength you need when flange bolting at your construction site. You'll find a wide variety of thread sizes and lengths for type A and B. Choose from equal and unequal thread length types and round, square or hex shanks. While stocking up on double end threaded studs, don’t neglect your other hardware needs at Grainger. Find the double end threaded studs and other bolt types you need at Grainger.