Skip Content

Filter Results By

Applied Filters Clear All

System of Measurement
Material
Finish
Workable Length
Thread Size
Overall Length
Thread Length (A)
Thread Length (B)
Thread Length Type
Shank Type
Brand
Price
Shop By

Double End Threaded Studs

268 Results Found that Include 268 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Dbl Thd Stud,M8x1.25x80mm OAL,PK2
  • TE-CO
  • Dbl Thd Stud, M8x1.25x80mm OAL, PK2 Dbl Thd Stud,M8x1.25x80mm OAL,PK2
  • Item # 1DV85
  • Mfr. Model # 60303
  • Double End Threaded Stud, Thread Size M8X1.25mm, Overall Length 80mm, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,3/8-16x2 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 3/8-16x2 OAL, PK2 Dbl End Thd Stud,3/8-16x2 OAL,PK2
  • Item # 1DU93
  • Mfr. Model # 40502
  • Double End Threaded Stud, Thread Size 3/8-16, Overall Length 2 In, Steel, Thread Length Type Equal, Black...More

Dbl Thd Stud,M8x1.25x95mm OAL,PK2
  • TE-CO
  • Dbl Thd Stud, M8x1.25x95mm OAL, PK2 Dbl Thd Stud,M8x1.25x95mm OAL,PK2
  • Item # 1DV86
  • Mfr. Model # 60304
  • Double End Threaded Stud, Thread Size M8X1.25mm, Overall Length 95mm, Steel, Thread Length Type Equal, Black...More

Dbl Thd Stud,5/16-18x1 1/2 OAL,PK2
  • TE-CO
  • Dbl Thd Stud, 5/16-18x1 1/2 OAL, PK2 Dbl Thd Stud,5/16-18x1 1/2 OAL,PK2
  • Item # 1DY40
  • Mfr. Model # 4045001
  • Double End Threaded Stud, Thread Size 5/16-18, Overall Length 1 1/2 In, Steel, Thread Length Type Unequal,...More

Dbl End Thd Stud,5/8-11x4 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 5/8-11x4 OAL, PK2 Dbl End Thd Stud,5/8-11x4 OAL,PK2
  • Item # 4BE55
  • Mfr. Model # 40876
  • Double End Threaded Stud, Thread Size 5/8-11, Overall Length 4 In, 18-8 Stainless Steel, Thread Length Type...More

Dbl Thd Stud,M12x1.75x80mm OAL,PK2
  • TE-CO
  • Dbl Thd Stud, M12x1.75x80mm OAL, PK2 Dbl Thd Stud,M12x1.75x80mm OAL,PK2
  • Item # 1DY11
  • Mfr. Model # 60503
  • Double End Threaded Stud, Thread Size M12X1.75mm, Overall Length 80mm, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,3/8-16x3 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 3/8-16x3 OAL, PK2 Dbl End Thd Stud,3/8-16x3 OAL,PK2
  • Item # 1DU95
  • Mfr. Model # 40504
  • Double End Threaded Stud, Thread Size 3/8-16, Overall Length 3 In, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,3/4-10x3 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 3/4-10x3 OAL, PK2 Dbl End Thd Stud,3/4-10x3 OAL,PK2
  • Item # 1DY83
  • Mfr. Model # 40950
  • Double End Threaded Stud, Thread Size 3/4-10, Overall Length 3 In, Steel, Thread Length Type Unequal, Black...More

Dbl Thd Stud,M12x1.75x50mm OAL,PK2
  • TE-CO
  • Dbl Thd Stud, M12x1.75x50mm OAL, PK2 Dbl Thd Stud,M12x1.75x50mm OAL,PK2
  • Item # 1DV99
  • Mfr. Model # 6050101
  • Double End Threaded Stud, Thread Size M12X1.75mm, Overall Length 50mm, Steel, Thread Length Type Equal, Black...More

Dbl Thd Stud,3/8-16x3 1/2 OAL,PK2
  • TE-CO
  • Dbl Thd Stud, 3/8-16x3 1/2 OAL, PK2 Dbl Thd Stud,3/8-16x3 1/2 OAL,PK2
  • Item # 1DU96
  • Mfr. Model # 40505
  • Double End Threaded Stud, Thread Size 3/8-16, Overall Length 3 1/2 In, Steel, Thread Length Type Equal, Black...More

Dbl Thd Stud,M10x1.5x95mm OAL,PK2
  • TE-CO
  • Dbl Thd Stud, M10x1.5x95mm OAL, PK2 Dbl Thd Stud,M10x1.5x95mm OAL,PK2
  • Item # 1EA27
  • Mfr. Model # 60454
  • Double End Threaded Stud, Thread Size M10X1.5mm, Overall Length 95mm, Steel, Thread Length Type Unequal,...More

Dbl End Thd Stud,7/16-14x4 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 7/16-14x4 OAL, PK2 Dbl End Thd Stud,7/16-14x4 OAL,PK2
  • Item # 1DV15
  • Mfr. Model # 40606
  • Double End Threaded Stud, Thread Size 7/16-14, Overall Length 4 In, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,1/2-13x5 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 1/2-13x5 OAL, PK2 Dbl End Thd Stud,1/2-13x5 OAL,PK2
  • Item # 1DY60
  • Mfr. Model # 40774
  • Double End Threaded Stud, Thread Size 1/2-13, Overall Length 5 In, Steel, Thread Length Type Unequal, Black...More

Dbl End Thd Stud,5/8-11x3 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 5/8-11x3 OAL, PK2 Dbl End Thd Stud,5/8-11x3 OAL,PK2
  • Item # 1DY71
  • Mfr. Model # 40852
  • Double End Threaded Stud, Thread Size 5/8-11, Overall Length 3 In, Steel, Thread Length Type Unequal, Black...More

Dbl Thd Stud,M10x1.5x80mm OAL,PK2
  • TE-CO
  • Dbl Thd Stud, M10x1.5x80mm OAL, PK2 Dbl Thd Stud,M10x1.5x80mm OAL,PK2
  • Item # 1DV94
  • Mfr. Model # 60403
  • Double End Threaded Stud, Thread Size M10X1.5mm, Overall Length 80mm, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,1-8 x 8 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 1-8 x 8 OAL, PK2 Dbl End Thd Stud,1-8 x 8 OAL,PK2
  • Item # 1EA15
  • Mfr. Model # 41153
  • Double End Threaded Stud, Thread Size 1-8, Overall Length 8 In, Steel, Thread Length Type Unequal, Black...More

Dbl Thd Stud,M12x1.75x200mmOAL,PK2
  • TE-CO
  • Dbl Thd Stud, M12x1.75x200mmOAL, PK2 Dbl Thd Stud,M12x1.75x200mmOAL,PK2
  • Item # 1DY17
  • Mfr. Model # 60513
  • Double End Threaded Stud, Thread Size M12X1.75mm, Overall Length 200mm, Steel, Thread Length Type Equal,...More

Dbl Thd Stud,1/2-13x6 1/2 OAL,PK2
  • TE-CO
  • Dbl Thd Stud, 1/2-13x6 1/2 OAL, PK2 Dbl Thd Stud,1/2-13x6 1/2 OAL,PK2
  • Item # 1DV27
  • Mfr. Model # 40711
  • Double End Threaded Stud, Thread Size 1/2-13, Overall Length 6 1/2 In, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,5/8-11x9 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 5/8-11x9 OAL, PK2 Dbl End Thd Stud,5/8-11x9 OAL,PK2
  • Item # 1DV45
  • Mfr. Model # 40815
  • Double End Threaded Stud, Thread Size 5/8-11, Overall Length 9 In, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,1/2-13x7 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 1/2-13x7 OAL, PK2 Dbl End Thd Stud,1/2-13x7 OAL,PK2
  • Item # 1DV28
  • Mfr. Model # 40712
  • Double End Threaded Stud, Thread Size 1/2-13, Overall Length 7 In, Steel, Thread Length Type Equal, Black...More

Dbl Threaded Stud,M16x2.0 x 125mm
  • TE-CO
  • Dbl Threaded Stud, M16x2.0 x 125mm Dbl Threaded Stud,M16x2.0 x 125mm
  • Item # 33MP73
  • Mfr. Model # 60607
  • Double End Threaded Stud, Grade 5, Medium Carbon Steel, Finish Black Oxide, Thread Size M16 x 2.0, Overall...More

Dbl End Thd Stud,3/4-10x4 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 3/4-10x4 OAL, PK2 Dbl End Thd Stud,3/4-10x4 OAL,PK2
  • Item # 4BY55
  • Mfr. Model # 40973
  • Double End Threaded Stud, Thread Size 3/4-10, Overall Length 4 In, 18-8 Stainless Steel, Thread Length Type...More

Dbl End Thd Stud,7/8-9 x 6 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 7/8-9 x 6 OAL, PK2 Dbl End Thd Stud,7/8-9 x 6 OAL,PK2
  • Item # 1DV66
  • Mfr. Model # 41007
  • Double End Threaded Stud, Thread Size 7/8-9, Overall Length 6 In, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,5/8-11x12 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 5/8-11x12 OAL, PK2 Dbl End Thd Stud,5/8-11x12 OAL,PK2
  • Item # 1DV47
  • Mfr. Model # 40817
  • Double End Threaded Stud, Thread Size 5/8-11, Overall Length 12 In, Steel, Thread Length Type Equal, Black...More

Dbl Threaded Stud,7/16-14 x 5-1/2 inL
  • TE-CO
  • Dbl Threaded Stud, 7/16-14 x 5-1/2 inL Dbl Threaded Stud,7/16-14 x 5-1/2 inL
  • Item # 33MP71
  • Mfr. Model # 40609
  • Double End Threaded Stud, Grade 5, Medium Carbon Steel, Finish Black Oxide, Thread Size 7/16-14, Overall...More

Dbl End Thd Stud,1/2-13x5 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 1/2-13x5 OAL, PK2 Dbl End Thd Stud,1/2-13x5 OAL,PK2
  • Item # 4BB54
  • Mfr. Model # 40787
  • Double End Threaded Stud, Thread Size 1/2-13, Overall Length 5 In, 18-8 Stainless Steel, Thread Length Type...More

Dbl Thd Stud,1/2-13x2 1/2 OAL,PK2
  • TE-CO
  • Dbl Thd Stud, 1/2-13x2 1/2 OAL, PK2 Dbl Thd Stud,1/2-13x2 1/2 OAL,PK2
  • Item # 1DV19
  • Mfr. Model # 40703
  • Double End Threaded Stud, Thread Size 1/2-13, Overall Length 2 1/2 In, Steel, Thread Length Type Equal, Black...More

Dbl Thd Stud,M12x1.75x140mmOAL,PK2
  • TE-CO
  • Dbl Thd Stud, M12x1.75x140mmOAL, PK2 Dbl Thd Stud,M12x1.75x140mmOAL,PK2
  • Item # 1DY14
  • Mfr. Model # 60508
  • Double End Threaded Stud, Thread Size M12X1.75mm, Overall Length 140mm, Steel, Thread Length Type Equal,...More

Dbl Thd Stud,M12x1.75x150mmOAL,PK2
  • TE-CO
  • Dbl Thd Stud, M12x1.75x150mmOAL, PK2 Dbl Thd Stud,M12x1.75x150mmOAL,PK2
  • Item # 1DY15
  • Mfr. Model # 60510
  • Double End Threaded Stud, Thread Size M12X1.75mm, Overall Length 150mm, Steel, Thread Length Type Equal,...More

Dbl Thd Stud,1/2-13x5 1/2 OAL,PK2
  • TE-CO
  • Dbl Thd Stud, 1/2-13x5 1/2 OAL, PK2 Dbl Thd Stud,1/2-13x5 1/2 OAL,PK2
  • Item # 1DV25
  • Mfr. Model # 40709
  • Double End Threaded Stud, Thread Size 1/2-13, Overall Length 5 1/2 In, Steel, Thread Length Type Equal, Black...More

Dbl Thd Stud,M8x1.25x80mm OAL,PK2
  • TE-CO
  • Dbl Thd Stud, M8x1.25x80mm OAL, PK2 Dbl Thd Stud,M8x1.25x80mm OAL,PK2
  • Item # 1EA20
  • Mfr. Model # 60353
  • Double End Threaded Stud, Thread Size M8X1.25mm, Overall Length 80mm, Steel, Thread Length Type Unequal,...More

Dbl End Thd Stud,1/2-13x6 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 1/2-13x6 OAL, PK2 Dbl End Thd Stud,1/2-13x6 OAL,PK2
  • Item # 1DV26
  • Mfr. Model # 40710
  • Double End Threaded Stud, Thread Size 1/2-13, Overall Length 6 In, Steel, Thread Length Type Equal, Black...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More