Skip Content

Filter Results By

Applied Filters Clear All

Material
Finish
Thread Size
  • View MoreView Less
Overall Length
  • View MoreView Less
Thread Length (A)
  • View MoreView Less
Thread Length (B)
  • View MoreView Less
Thread Length Type
Shank Type
Brand
Price
Shop By

Double End Threaded Studs

36 Results Found that Include 36 Products

Results per page: 16 | 32 | 48
Dbl End Thd Stud,1/2-13x6 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 1/2-13x6 OAL, PK 2Dbl End Thd Stud,1/2-13x6 OAL,PK 2
  • Item # 1DV26
  • Mfr. Model # 40710
  • Double End Threaded Stud, Thread Size 1/2-13, Overall Length 6 In, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,1/2-13x6 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 1/2-13x6 OAL, PK 2Dbl End Thd Stud,1/2-13x6 OAL,PK 2
  • Item # 4BB59
  • Mfr. Model # 40789
  • Double End Threaded Stud, Thread Size 1/2-13, Overall Length 6 In, 18-8 Stainless Steel, Thread Length Type...More

Dbl End Thd Stud,5/16-18x6 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 5/16-18x6 OAL, PK2Dbl End Thd Stud,5/16-18x6 OAL,PK2
  • Item # 1DU89
  • Mfr. Model # 40410
  • Double End Threaded Stud, Thread Size 5/16-18, Overall Length 6 In, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,1/2-13x6 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 1/2-13x6 OAL, PK 2Dbl End Thd Stud,1/2-13x6 OAL,PK 2
  • Item # 1DY62
  • Mfr. Model # 40776
  • Double End Threaded Stud, Thread Size 1/2-13, Overall Length 6 In, Steel, Thread Length Type Unequal, Black...More

Dbl End Thd Stud,3/8-16x6 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 3/8-16x6 OAL, PK 2Dbl End Thd Stud,3/8-16x6 OAL,PK 2
  • Item # 1DY54
  • Mfr. Model # 40555
  • Double End Threaded Stud, Thread Size 3/8-16, Overall Length 6 In, Steel, Thread Length Type Unequal, Black...More

Dbl End Thd Stud,3/8-16x6 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 3/8-16x6 OAL, PK 2Dbl End Thd Stud,3/8-16x6 OAL,PK 2
  • Item # 1DV10
  • Mfr. Model # 40510
  • Double End Threaded Stud, Thread Size 3/8-16, Overall Length 6 In, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,3/8-16x6 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 3/8-16x6 OAL, PK 2Dbl End Thd Stud,3/8-16x6 OAL,PK 2
  • Item # 3XA95
  • Mfr. Model # 40580
  • Double End Threaded Stud, Thread Size 3/8-16, Overall Length 6 In, 18-8 Stainless Steel, Thread Length Type...More

Dbl End Thd Stud,7/16-14x6 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 7/16-14x6 OAL, PK2Dbl End Thd Stud,7/16-14x6 OAL,PK2
  • Item # 1DV16
  • Mfr. Model # 40610
  • Double End Threaded Stud, Thread Size 7/16-14, Overall Length 6 In, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,5/8-11x6 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 5/8-11x6 OAL, PK 2Dbl End Thd Stud,5/8-11x6 OAL,PK 2
  • Item # 1DV41
  • Mfr. Model # 40810
  • Double End Threaded Stud, Thread Size 5/8-11, Overall Length 6 In, Steel, Thread Length Type Equal, Black...More

Dbl End Internal Thd Stud,1/4-28
  • GRAINGER APPROVED
  • Dbl End Internal Thd Stud, 1/4-28Dbl End Internal Thd Stud,1/4-28
  • Item # 2DLX6
  • Mfr. Model # LINK25006IZ
  • Double End Internal Stud, Steel, Finish Zinc, Thread Size 1/4-28, Overall Length 6 In, Thread Length (A) 1...More

Dbl End Thd Stud,7/16-20,Alum
  • GRAINGER APPROVED
  • Dbl End Thd Stud, 7/16-20, AlumDbl End Thd Stud,7/16-20,Alum
  • Item # 2DLU8
  • Mfr. Model # LINK43706EA
  • Double End Threaded Stud, Aluminum, Finish Plain, Thread Size 7/16-20, Overall Length 6 In, Thread Length (A)...More

Dbl End Internal Thd Stud,1/2-20
  • GRAINGER APPROVED
  • Dbl End Internal Thd Stud, 1/2-20Dbl End Internal Thd Stud,1/2-20
  • Item # 2DLY1
  • Mfr. Model # LINK500061A
  • Double End Internal Stud, Aluminum, Finish Plain, Thread Size 1/2-20, Overall Length 6 In, Thread Length (A)...More

Dbl End Internal Thd Stud,3/8-24
  • GRAINGER APPROVED
  • Dbl End Internal Thd Stud, 3/8-24Dbl End Internal Thd Stud,3/8-24
  • Item # 2DLR8
  • Mfr. Model # LINKT134
  • Double End Internal Threaded Stud, Aluminum, Finish Plain, Thread Size 3/8-24, Overall Length 6 In, Thread...More

Dbl End Internal Thd Stud,1/2-20
  • GRAINGER APPROVED
  • Dbl End Internal Thd Stud, 1/2-20Dbl End Internal Thd Stud,1/2-20
  • Item # 2DLT4
  • Mfr. Model # LINKT164
  • Double End Internal Threaded Stud, Aluminum, Finish Plain, Thread Size 1/2-20, Overall Length 6 In, Thread...More

Dbl End Thd Stud,10-32,Stl
  • GRAINGER APPROVED
  • Dbl End Thd Stud, 10-32, StlDbl End Thd Stud,10-32,Stl
  • Item # 2DLU4
  • Mfr. Model # LINK21806EZ
  • Double End Threaded Stud, Steel, Finish Zinc, Thread Size 10-32, Overall Length 6 In, Thread Length (A) 1...More

Dbl End Internal Thd Stud,7/16-20
  • GRAINGER APPROVED
  • Dbl End Internal Thd Stud, 7/16-20Dbl End Internal Thd Stud,7/16-20
  • Item # 2DLX9
  • Mfr. Model # LINK43706IA
  • Double End Internal Stud, Aluminum, Finish Plain, Thread Size 7/16-20, Overall Length 6 In, Thread Length (A)...More

Dbl End Internal Thd Stud,3/8-24
  • GRAINGER APPROVED
  • Dbl End Internal Thd Stud, 3/8-24Dbl End Internal Thd Stud,3/8-24
  • Item # 2DLX8
  • Mfr. Model # LINK37506IA
  • Double End Internal Stud, Aluminum, Finish Plain, Thread Size 3/8-24, Overall Length 6 In, Thread Length (A)...More

Dbl End Internal Thd Stud,1/4-28
  • GRAINGER APPROVED
  • Dbl End Internal Thd Stud, 1/4-28Dbl End Internal Thd Stud,1/4-28
  • Item # 2DLR3
  • Mfr. Model # LINKT064
  • Double End Internal Threaded Stud, Aluminum, Finish Plain, Thread Size 1/4-28, Overall Length 6 In, Thread...More

Dbl End Thd Stud,1-8 x 6 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 1-8 x 6 OAL, PK 2Dbl End Thd Stud,1-8 x 6 OAL,PK 2
  • Item # 1EA14
  • Mfr. Model # 41152
  • Double End Threaded Stud, Thread Size 1-8, Overall Length 6 In, Steel, Thread Length Type Unequal, Black...More

Dbl End Thd Stud,5/16-24,Stl
  • GRAINGER APPROVED
  • Dbl End Thd Stud, 5/16-24, StlDbl End Thd Stud,5/16-24,Stl
  • Item # 2DLU6
  • Mfr. Model # LINK31206EZ
  • Double End Threaded Stud, Steel, Finish Zinc, Thread Size 5/16-24, Overall Length 6 In, Thread Length (A) 1...More

Dbl End Thd Stud,3/8-24,Alum
  • GRAINGER APPROVED
  • Dbl End Thd Stud, 3/8-24, AlumDbl End Thd Stud,3/8-24,Alum
  • Item # 2DLU7
  • Mfr. Model # LINK37506EA
  • Double End Threaded Stud, Aluminum, Finish Plain, Thread Size 3/8-24, Overall Length 6 In, Thread Length (A)...More

Dbl End Internal Thd Stud,5/16-24
  • GRAINGER APPROVED
  • Dbl End Internal Thd Stud, 5/16-24Dbl End Internal Thd Stud,5/16-24
  • Item # 2DLX7
  • Mfr. Model # LINK31206IZ
  • Double End Internal Stud, Steel, Finish Zinc, Thread Size 5/16-24, Overall Length 6 In, Thread Length (A) 1...More

Dbl End Thd Stud,1/4-28,Stl
  • GRAINGER APPROVED
  • Dbl End Thd Stud, 1/4-28, StlDbl End Thd Stud,1/4-28,Stl
  • Item # 2DLU5
  • Mfr. Model # LINK25006EZ
  • Double End Threaded Stud, Steel, Finish Zinc, Thread Size 1/4-28, Overall Length 6 In, Thread Length (A) 1...More

Dbl End Internal Thd Stud,10-32
  • GRAINGER APPROVED
  • Dbl End Internal Thd Stud, 10-32Dbl End Internal Thd Stud,10-32
  • Item # 2DLX5
  • Mfr. Model # LINK21806IZ
  • Double End Internal Stud, Steel, Finish Zinc, Thread Size 10-32, Overall Length 6 In, Thread Length (A) 3/4...More

Dbl End Thd Stud,3/4-10x6 OAL,PK 2
  • GRAINGER APPROVED
  • Dbl End Thd Stud, 3/4-10x6 OAL, PK 2Dbl End Thd Stud,3/4-10x6 OAL,PK 2
  • Item # 1DV54
  • Mfr. Model # 40907
  • Double End Threaded Stud, Thread Size 3/4-10, Overall Length 6 In, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,1/2-20,Alum
  • GRAINGER APPROVED
  • Dbl End Thd Stud, 1/2-20, AlumDbl End Thd Stud,1/2-20,Alum
  • Item # 2DLU9
  • Mfr. Model # LINK50006EA
  • Double End Threaded Stud, Aluminum, Finish Plain, Thread Size 1/2-20, Overall Length 6 In, Thread Length (A)...More

Dbl End Thd Stud,7/8-9 x 6 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 7/8-9 x 6 OAL, PK2Dbl End Thd Stud,7/8-9 x 6 OAL,PK2
  • Item # 1DY96
  • Mfr. Model # 41053
  • Double End Threaded Stud, Thread Size 7/8-9, Overall Length 6 In, Steel, Thread Length Type Unequal, Black...More

Dbl End Thd Stud,7/8-9 x 6 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 7/8-9 x 6 OAL, PK2Dbl End Thd Stud,7/8-9 x 6 OAL,PK2
  • Item # 1DV66
  • Mfr. Model # 41007
  • Double End Threaded Stud, Thread Size 7/8-9, Overall Length 6 In, Steel, Thread Length Type Equal, Black...More

Dbl End Thd Stud,5/16-18x6 OAL,PK2
  • TE-CO
  • Dbl End Thd Stud, 5/16-18x6 OAL, PK2Dbl End Thd Stud,5/16-18x6 OAL,PK2
  • Item # 1DY46
  • Mfr. Model # 40456
  • Double End Threaded Stud, Thread Size 5/16-18, Overall Length 6 In, Steel, Thread Length Type Unequal, Black...More

Dbl End Thd Stud,1/4-20x6 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 1/4-20x6 OAL, PK 2Dbl End Thd Stud,1/4-20x6 OAL,PK 2
  • Item # 1DY37
  • Mfr. Model # 40356
  • Double End Threaded Stud, Thread Size 1/4-20, Overall Length 6 In, Steel, Thread Length Type Unequal, Black...More

Dbl End Thd Stud,3/4-10x6 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 3/4-10x6 OAL, PK 2Dbl End Thd Stud,3/4-10x6 OAL,PK 2
  • Item # 1DY86
  • Mfr. Model # 40953
  • Double End Threaded Stud, Thread Size 3/4-10, Overall Length 6 In, Steel, Thread Length Type Unequal, Black...More

Dbl End Thd Stud,5/8-11x6 OAL,PK 2
  • TE-CO
  • Dbl End Thd Stud, 5/8-11x6 OAL, PK 2Dbl End Thd Stud,5/8-11x6 OAL,PK 2
  • Item # 1DY75
  • Mfr. Model # 40856
  • Double End Threaded Stud, Thread Size 5/8-11, Overall Length 6 In, Steel, Thread Length Type Unequal, Black...More

Results per page: 16 | 32 | 48