Skip Content

Filter Results By

Applied Filters Clear All

Door Locks and Deadbolts

214 Results Found that Include 425 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
SFIC Cylinders,M,1-3/8 In.
  • SCHLAGE
  • SFIC Cylinders, M, 1-3/8 In. SFIC Cylinders,M,1-3/8 In.
  • Item # 12Y946
  • Mfr. Model # 80-033 MB
  • SFIC Cylinders, Finish Satin Chrome, Material Brass/Steel, Backset 3/4 In., Keyway Type M, For Door Thickness...More

Lever,Elan,Passage,Satin Chrome
  • SCHLAGE
  • Lever, Elan, Passage, Satin Chrome Lever,Elan,Passage,Satin Chrome
  • Item # 45EJ27
  • Mfr. Model # F10F ELA 626
  • Door Lever Lockset, Light Duty, Lockset Function Passage, Style Elan, Mechanical, Satin Chrome Finish, Strike...More

Passage Residential Knob Lock, Antique Brass Finish
  • SCHLAGE
  • Passage Residential Knob Lock, Antique Brass Finish Passage Residential Knob Lock, Antique Brass Finish
  • Item # 45EH77
  • Mfr. Model # F10 BEL 609
  • Residential Knob Lock, Lockset Function Passage, Style Bell, Antique Brass Finish, Not Rated Fire Rated,...More

Entrance Lifetime Knob Lock, Bright Brass Finish
  • SCHLAGE
  • Entrance Lifetime Knob Lock, Bright Brass Finish Entrance Lifetime Knob Lock, Bright Brass Finish
  • Item # 45EH28
  • Mfr. Model # F51A PLY 505
  • Lifetime Knob Lock, Lockset Function Entrance, Style Plymouth, Bright Brass Finish, Not Rated Fire Rated,...More

SFIC Cylinders,A,1-3/8 In.
  • SCHLAGE
  • SFIC Cylinders, A, 1-3/8 In. SFIC Cylinders,A,1-3/8 In.
  • Item # 12Y939
  • Mfr. Model # 80-033 AB
  • SFIC Cylinders, Finish Satin Chrome, Material Brass/Steel, Backset 3/4 In., Keyway Type A, For Door Thickness...More

SFIC Cylinders,C,1-3/8 In.
  • SCHLAGE
  • SFIC Cylinders, C, 1-3/8 In. SFIC Cylinders,C,1-3/8 In.
  • Item # 12Y941
  • Mfr. Model # 80-033 CB
  • SFIC Cylinders, Finish Satin Chrome, Material Brass/Steel, Backset 3/4 In., Keyway Type C, For Door Thickness...More

Passage Residential Knob Lock, Antique Pewter Finish
  • SCHLAGE
  • Passage Residential Knob Lock, Antique Pewter Finish Passage Residential Knob Lock, Antique Pewter Finish
  • Item # 45EH94
  • Mfr. Model # F10 GEO 620
  • Residential Knob Lock, Lockset Function Passage, Style Georgian, Antique Pewter Finish, Not Rated Fire Rated,...More

Lever,Flair,Passage,Oil Rubbed Bronze
  • SCHLAGE
  • Lever, Flair, Passage, Oil Rubbed Bronze Lever,Flair,Passage,Oil Rubbed Bronze
  • Item # 45EH87
  • Mfr. Model # F10 FLA 613
  • Door Lever Lockset, Light Duty, Lockset Function Passage, Style Flair, Mechanical, Oil Rubbed Bronze Finish,...More

Lever,Manhattan,Passage,Satin Nickel
  • SCHLAGE
  • Lever, Manhattan, Passage, Satin Nickel Lever,Manhattan,Passage,Satin Nickel
  • Item # 45EJ10
  • Mfr. Model # F10 MNH 619
  • Door Lever Lockset, Light Duty, Lockset Function Passage, Style Manhattan, Mechanical, Satin Nickel Finish,...More

Passage Lifetime Knob Lock, Bright Brass Finish
  • SCHLAGE
  • Passage Lifetime Knob Lock, Bright Brass Finish Passage Lifetime Knob Lock, Bright Brass Finish
  • Item # 45EH90
  • Mfr. Model # F10 GEO 505
  • Lifetime Knob Lock, Lockset Function Passage, Style Georgian, Bright Brass Finish, Not Rated Fire Rated,...More

Lever,Merano,Passage,Zinc
  • SCHLAGE
  • Lever, Merano, Passage, Zinc Lever,Merano,Passage,Zinc
  • Item # 45EJ07
  • Mfr. Model # F10 MER 619 CEN
  • Door Lever Lockset, Light Duty, Lockset Function Passage, Style Merano, Mechanical, Handle Material Zinc,...More

Entrance Residential Knob Lock, Satin Nickel Finish
  • SCHLAGE
  • Entrance Residential Knob Lock, Satin Nickel Finish Entrance Residential Knob Lock, Satin Nickel Finish
  • Item # 45EH26
  • Mfr. Model # F51A ORB 619
  • Residential Knob Lock, Lockset Function Entrance, Style Orbit, Satin Nickel Finish, Not Rated Fire Rated,...More

Motorized Lock,SFIC,NDE Series
  • SCHLAGE
  • Motorized Lock, SFIC, NDE Series Motorized Lock,SFIC,NDE Series
  • Item # 44ZX48
  • Mfr. Model # NDE80BD ATH 626
  • Motorized Lock, Medium Duty, Lockset Function Storeroom, Style Commercial, Electrical, Handle Material Steel,...More

Electric Mortise Lockset
Deadlatch,Satin Chrome,Single Cylinder
  • SCHLAGE
  • Deadlatch, Satin Chrome, Single Cylinder Deadlatch,Satin Chrome,Single Cylinder
  • Item # 28XV63
  • Mfr. Model # B250PD 626
  • Deadlatch, Medium-Duty, Residential and Industrial, B Series, Material Brass/Steel, Finish Satin Chrome,...More

MortiseLockset,Entry with Deadbolt
  • SCHLAGE
  • MortiseLockset, Entry with Deadbolt MortiseLockset,Entry with Deadbolt
  • Item # 28XY31
  • Mfr. Model # L9453LB RH 134
  • Mortise Lockset, Satin Chrome Finish, Strike Type No, Fire Rated 3 hr., Grade 1, Series L9000, Backset 2-3/4...More

Schlage Mortise Office Lockset
Schlage Mortise Entry Deadbolt Lockset
  • SCHLAGE
  • Deadbolt Deadbolt
  • Multiple product options available

    Multiple product options available

LFIC Cylinder Housing without Core
LFIC Cylinder Housing with Core,C Keyway
Mortise Lockset,Corridor,L9000 Series
  • SCHLAGE
  • Mortise Lockset, Corridor, L9000 Series Mortise Lockset,Corridor,L9000 Series
  • Item # 28XY33
  • Mfr. Model # L9456LB RH 134
  • Mortise Lockset, Satin Chrome Finish, Strike Type No, Fire Rated 3 hr., Grade 1, Series L9000, Backset 2-3/4...More

Schlage Mortise Office Lockset
Schlage Mortise Office Lockset
Electric Mortise Lockset W/RX
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More