Skip Content

Filter Results By

Applied Filters Clear All

Door Locks and Deadbolts

1,373 Results Found that Include 2,492 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Slide Bolt,Steel,L 3 7/16 In
  • BATTALION
  • Slide Bolt, Steel, L 3 7/16 In Slide Bolt,Steel,L 3 7/16 In
  • Item # 1XMP7
  • Mfr. Model # 1XMP7
  • Slide Bolt with Grooves, Zinc Finish, Material Zinc Base And Steel Bolt, Length 3-7/16 In., Width 1-1/32 In.,...More

SFIC Cylinders,M,1-3/8 In.
  • SCHLAGE
  • SFIC Cylinders, M, 1-3/8 In. SFIC Cylinders,M,1-3/8 In.
  • Item # 12Y946
  • Mfr. Model # 80-033 MB
  • SFIC Cylinders, Finish Satin Chrome, Material Brass/Steel, Backset 3/4 In., Keyway Type M, For Door Thickness...More

Padlockable Spring Bolt,6.5 In,1 In Thrw
  • BATTALION
  • Padlockable Spring Bolt, 6.5 In, 1 In Thrw Padlockable Spring Bolt,6.5 In,1 In Thrw
  • Item # 4PB95
  • Mfr. Model # 4PB95
  • Padlockable Spring Bolt, Operation Type Surface, Universal and Mortise Strike, Zinc Finish, Length 6-1/2 In.,...More

Storeroom Knob Lockset, Stainless Steel Finish, Heavy Duty
  • BATTALION
  • Storeroom Knob Lockset, Stainless Steel Finish, Heavy Duty Commercial Lever Lockset
  • Item # 1TPH2
  • Mfr. Model # 1TPH2
  • Knob Lockset, Heavy Duty, Lockset Function Storeroom, Style Cylindrical Ball, Knob Material Stainless Steel,...More

Lever Lockset,Oil Rubd Bronz,Entry
  • TOWNSTEEL
  • Lever Lockset, Oil Rubd Bronz, Entry Lever Lockset,Oil Rubd Bronz,Entry
  • Item # 35MR95
  • Mfr. Model # CDC-109-Q-613
  • Lock Lever, Heavy Duty, Lockset Function Entry/Office F-109, Style Lever Handle, Mechanical, Not Applicable,...More

  • MASTER LOCK
  • Door Knob Door Knob
  • Multiple product options available

    Multiple product options available

Lever Lockset,Oil Rubd Bronz,Zinc Handle
  • TOWNSTEEL
  • Lever Lockset, Oil Rubd Bronz, Zinc Handle Lever Lockset,Oil Rubd Bronz,Zinc Handle
  • Item # 45LT76
  • Mfr. Model # CS-81-S-613
  • Lever Lockset , Heavy Duty, Lockset Function Entry/Office F-81, Style Cylindrical, Mechanical, Handle...More

Lever,Elan,Passage,Satin Chrome
  • SCHLAGE
  • Lever, Elan, Passage, Satin Chrome Lever,Elan,Passage,Satin Chrome
  • Item # 45EJ27
  • Mfr. Model # F10F ELA 626
  • Door Lever Lockset, Light Duty, Lockset Function Passage, Style Elan, Mechanical, Satin Chrome Finish, Strike...More

Passage Residential Knob Lock, Antique Brass Finish
  • SCHLAGE
  • Passage Residential Knob Lock, Antique Brass Finish Passage Residential Knob Lock, Antique Brass Finish
  • Item # 45EH77
  • Mfr. Model # F10 BEL 609
  • Residential Knob Lock, Lockset Function Passage, Style Bell, Antique Brass Finish, Not Rated Fire Rated,...More

Privacy Knob Lockset, Stainless Steel Finish, Heavy Duty
  • BATTALION
  • Privacy Knob Lockset, Stainless Steel Finish, Heavy Duty Privacy Knob Lockset, Stainless Steel Finish, Heavy Duty
  • Item # 1TPH3
  • Mfr. Model # 1TPH3
  • Knob Lockset, Heavy Duty, Lockset Function Privacy, Style Cylindrical Ball, Knob Material Stainless Steel,...More

Deadbolt w/Thumbturn,Satin Chrome
  • YALE
  • Deadbolt w/Thumbturn, Satin Chrome Deadbolt w/Thumbturn,Satin Chrome
  • Item # 19YU81
  • Mfr. Model # D291 X 626
  • Deadbolt w/Thumbturn, Commercial, Material Steel, Finish Satin Chrome, Backset 2-3/8 In., Faceplate...More

Intruder Defense System,Scissor Action
  • BARRACUDA
  • Intruder Defense System, Scissor Action Intruder Defense System,Scissor Action
  • Item # 35GK07
  • Mfr. Model # DCS-1
  • Intruder Defense System, For Use With Mfr. No. DSO-1, DSI-1, 36 In. Vertical Doors, Door Type Scissor Action,...More

Entrance Lifetime Knob Lock, Bright Brass Finish
  • SCHLAGE
  • Entrance Lifetime Knob Lock, Bright Brass Finish Entrance Lifetime Knob Lock, Bright Brass Finish
  • Item # 45EH28
  • Mfr. Model # F51A PLY 505
  • Lifetime Knob Lock, Lockset Function Entrance, Style Plymouth, Bright Brass Finish, Not Rated Fire Rated,...More

Lever,Dane,Storeroom P,Satin Chrome
MortiseLockset,Knob,Storeroom,Mechanical
  • BEST
  • MortiseLockset, Knob, Storeroom, Mechanical MortiseLockset,Knob,Storeroom,Mechanical
  • Item # 40KC06
  • Mfr. Model # 45H7W4J626
  • Mortise Lockset, Style Knob, Function Storeroom, Location Type Commercial, Mechanical, Trim Style Escutcheon,...More

Lever Lockset,Clutched Lever
  • TOWNSTEEL
  • Lever Lockset, Clutched Lever Lever Lockset,Clutched Lever
  • Item # 45LT92
  • Mfr. Model # CEC-86-630
  • Lever Lockset , Extra Heavy Duty, Lockset Function Storeroom F-86, Style Cylindrical, Mechanical, Handle...More

  • MASTER LOCK
  • Deadbolt Deadbolt
  • Multiple product options available

    Multiple product options available

Intruder Defense System,In Swing Door
  • BARRACUDA
  • Intruder Defense System, In Swing Door Intruder Defense System,In Swing Door
  • Item # 35GK05
  • Mfr. Model # DSI-1
  • Intruder Defense System, For Use With 36 In. Vertical Doors, Door Type In Swing, Features Fast and Easy,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More