Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Door Locks and Deadbolts

19 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Barrel Bolt,Brass
    • BATTALION
    • Barrel Bolt, BrassBarrel Slide Bolt
    • Item # 1WAC9
    • Mfr. Model # 1WAC9
    • Barrel Slide Bolt, Operation Type Nonlocking-Surface Strike Only, Brass Finish, Material Steel, Length 2-1/4...More

    Deadbolt,HD,Polished Brass,6 Pins
    • SCHLAGE
    • Deadbolt, HD, Polished Brass, 6 PinsDeadbolt
    • Item # 36Z081
    • Mfr. Model # B562P C-KWY 605
    • Deadbolt, Heavy-Duty, Commercial, 500 Series, Material Brass/Steel/Zinc, Finish Polished Brass, Backset 2-3/8...More

    Door Lever Lockset,Athens,Classroom
    • SCHLAGE
    • Door Lever Lockset, Athens, ClassroomDoor Lever Lockset
    • Item # 5VRA3
    • Mfr. Model # ND70PDATH626
    • Lever, Heavy Duty, Lockset Function Classroom, Style Athens, Handle Material Brass, Steel, Satin Chrome...More

    Medium Duty Lever Lockset,Levon,Privacy
    • SCHLAGE
    • Medium Duty Lever Lockset, Levon, PrivacyMedium Duty Lever Lockset
    • Item # 2XZJ4
    • Mfr. Model # A40S LEV 626 2 3/4" BS
    • Lever, Medium Duty, Lockset Function Privacy, Style Levon, Handle Material Zinc, Satin Chrome Finish, Strike...More

    Deadbolt Less Cylinder,HD,Satin Chrome
    • SCHLAGE
    • Deadbolt Less Cylinder, HD, Satin ChromeDeadbolt Less Cylinder,HD,Satin Chrome
    • Item # 4VU47
    • Mfr. Model # B660P 626
    • Deadbolt Less Cylinder, Heavy-Duty, Commercial, QDB2 Series, Material Brass, Finish Satin Chrome, Backset...More

    Chain Door Guard,,Key Operated,Brass
    • BATTALION
    • Chain Door Guard, , Key Operated, BrassChain Door Guards
    • Item # 1HEX4
    • Mfr. Model # 1HEX4
    • Chain Door Guard, Length 4-3/16 In., Width 1-3/8 In., Height 2-11/32 In., Chain Length 9 In., Chain Type Key...More

    PrivacyKnob Lockset Stainless Steel Finish, Light Duty
    • BATTALION
    • PrivacyKnob Lockset Stainless Steel Finish, Light DutyResidential Lever Lockset
    • Item # 1TPX7
    • Mfr. Model # 1TPX7
    • Knob Lockset, Light Duty, Lockset Function Privacy, Style Tulip, Knob Material Stainless Steel, Stainless...More

    DummyKnob Lockset Satin Nickel Finish, Light Duty
    • BATTALION
    • DummyKnob Lockset Satin Nickel Finish, Light DutyResidential Knob Lockset
    • Item # 1TPV6
    • Mfr. Model # 1TPV6
    • Knob Lockset, Light Duty, Lockset Function Dummy, Style Flat Ball, Knob Material Brass, Satin Nickel Finish,...More

    Lever Lockset,Light Duty,Chrm,Dummy,PK2
    • BATTALION
    • Lever Lockset, Light Duty, Chrm, Dummy, PK2Lever Lockset,Light Duty,Chrm,Dummy,PK2
    • Item # 1TPX2
    • Mfr. Model # 1TPX2
    • Lever, Light Duty, Lockset Function Dummy, Style Straight, Satin Chrome Finish, Strike Type Valid Gap, Fire...More

    Dummy Knob Lockset, Oil Rubbed Bronze Finish, Heavy Duty
    • SCHLAGE
    • Dummy Knob Lockset, Oil Rubbed Bronze Finish, Heavy DutyHeavy Duty Knob Lockset
    • Item # 36Z124
    • Mfr. Model # D170 TULIP 613
    • Knob Lockset, Heavy Duty, Lockset Function Dummy, Style Tulip, Knob Material Brass/Steel/Zinc, Oil Rubbed...More

    • YALE
    • LocksetLockset
    • Multiple product options available

      Multiple product options available

    Heavy Duty Lever Lockset,Flair,Entry
    • SCHLAGE
    • Heavy Duty Lever Lockset, Flair, EntryHeavy Duty Lever Lockset
    • Item # 1XLU6
    • Mfr. Model # F51 FLA 605
    • Lever, Light Duty, Lockset Function Entrance, Style Flair, Handle Material Steel, Bright Brass Finish, Strike...More

    Entrance Knob Lockset, Bright Brass Finish, Light Duty
    • SCHLAGE
    • Entrance Knob Lockset, Bright Brass Finish, Light DutyResidential Knob Lockset
    • Item # 1XLR9
    • Mfr. Model # F51 PLY 605
    • Knob Lockset, Light Duty, Lockset Function Entrance, Style Plymouth, Knob Material Zinc, Bright Brass Finish,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More