Skip Content

Filter Results By

Applied Filters Clear All

Door Locks and Deadbolts

55 Results Found that Include 99 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • MASTER LOCK
  • Door KnobDoor Knob
  • Multiple product options available

    Multiple product options available

SPRING LOADED BARREL BOLT
  • LAMP
  • SPRING LOADED BARREL BOLTBarrel Bolt
  • Item # 5CHZ3
  • Mfr. Model # BLS-90
  • Barrel Bolt, Operation Type Spring Loaded, Stainless Steel Finish, Material 304 Stainless Steel, Length...More

Bolt,Flush,1 In Width
Brass, Rim Lock Latchlock with Thumbturn, For Door Thicknes
Deadbolt w/Thumbturn,Satin Chrome
  • YALE
  • Deadbolt w/Thumbturn, Satin ChromeDeadbolt w/Thumbturn,Satin Chrome
  • Item # 19YU80
  • Mfr. Model # D292 X 626
  • Deadbolt w/Thumbturn, Commercial, Material Steel, Finish Satin Chrome, Backset 2-3/4 In., Faceplate...More

Mortise Cylinder
  • YALE
  • Mortise CylinderMortise Cylinder
  • Item # 1ABN5
  • Mfr. Model # 2153
  • Mortise Cylinder, Mortise Cylinder, Commercial, Satin Chrome Finish, Material Brass, Number of Keys 2, Keyway...More

Deadbolt w/Thumbturn,Satin Chrome
  • YALE
  • Deadbolt w/Thumbturn, Satin ChromeDeadbolt w/Thumbturn,Satin Chrome
  • Item # 19YU81
  • Mfr. Model # D291 X 626
  • Deadbolt w/Thumbturn, Commercial, Material Steel, Finish Satin Chrome, Backset 2-3/8 In., Faceplate...More

Bolt,Flush,1 In Width
  • BATTALION
  • Bolt, Flush, 1 In WidthResidential Grade Flush Bolt
  • Item # 4JG70
  • Mfr. Model # 4JG70
  • Residential Grade Flush Bolt, Bright Brass Finish, Length 6-3/4 In., Width 1 In., Bolt Head Dia. 1/2 In.,...More

STAINLESS STEEL SLIDE BOLT
  • LAMP
  • STAINLESS STEEL SLIDE BOLTSlide Bolt
  • Item # 5CJA2
  • Mfr. Model # KR-75
  • Slide Bolt, Satin Finish, Material 304 Stainless Steel, Length 2-61/64 In., Width 1-57/64 In., Height 1-3/16...More

Storeroom Knob Lockset, Satin Chrome Finish, Light Duty
  • SCHLAGE
  • Storeroom Knob Lockset, Satin Chrome Finish, Light DutyMedium Duty Knob Lockset
  • Item # 36Z248
  • Mfr. Model # F80 C-KWY PLYMOUTH 626
  • Knob Lockset, Light Duty, Lockset Function Storeroom, Style Plymouth, Knob Material Brass/Steel/Zinc, Satin...More

Bump Stop Pinning Kit
EntranceKnob Lockset with Deadbolt Satin Nickel Finish, Light&#x
  • BATTALION
  • EntranceKnob Lockset with Deadbolt Satin Nickel Finish, Light DutyKnob Lockset with Dead Bolt
  • Item # 2VMX1
  • Mfr. Model # 2VMX1
  • Knob Lockset with Deadbolt, Light Duty, Lockset Function Entrance, Style Flat Ball, Knob Material Brass,...More

Deadbolt,HD,Satin Chrome,5 Pins
  • SCHLAGE
  • Deadbolt, HD, Satin Chrome, 5 PinsDeadbolt
  • Item # 36Z085
  • Mfr. Model # B60N C-KWY 626
  • Deadbolt, Heavy-Duty, Residential, Material Brass/Steel/Zinc, Finish Satin Chrome, Backset 2-3/4 In., For...More

Half-mortised, pin tumber dead bolt lock
Deadbolt Less Cylinder,HD,Satin Chrome
  • STANLEY COMMERCIAL HARDWARE
  • Deadbolt Less Cylinder, HD, Satin ChromeDeadbolt Less Cylinder
  • Item # 2WJG7
  • Mfr. Model # QDB281626S4DBSLC
  • Deadbolt Less Cylinder, Heavy-Duty, Commercial, QDB2 Series, Material Brass, Finish Satin Chrome, Backset...More

Deadbolt,HD,Satin Chrome
  • STANLEY COMMERCIAL HARDWARE
  • Deadbolt, HD, Satin ChromeDeadbolts
  • Item # 2WJG9
  • Mfr. Model # QDB280626S4DBSSCKDQS
  • Deadbolt, Heavy-Duty, Commercial, QDB2 Series, Material Brass, Finish Satin Chrome, Backset 2-3/4 In.,...More

SFIC Cylinder Housing wth Adams Rite Cam
SFIC Cylinder Housing with Standard Cam
Strap
  • THE LOCKDOWN CO.
  • StrapStrap
  • Item # 35HX30
  • Mfr. Model # #003
  • Strap, For Use With All Doors, Door Type All, Features Powder Coated, 7 ga. Steel

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More