Skip Content

Filter Results By

Applied Filters Clear All

Door Locks and Deadbolts

27 Results Found that Include 55 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Swing Bar Door Guard, Satin Chrome, Length 4-1/4",
Deadbolt,HD,Satin Chrome
  • MASTER LOCK
  • Deadbolt, HD, Satin Chrome Deadbolt
  • Item # 2RYE9
  • Mfr. Model # DSO0615/4D
  • Deadbolt, Heavy-Duty, Commercial, QDB2 Series, Material Brass, Finish Satin Chrome, Backset 2-3/4 In.,...More

Bolt,Barrel,8 In L
  • BATTALION
  • Bolt, Barrel, 8 In L Heavy Duty Barrel Slide Bolt
  • Item # 4PB94
  • Mfr. Model # 4PB94
  • Heavy Duty Barrel Slide Bolt, Operation Type Padlockable-Surface and Universal Strike Only, Zinc Finish,...More

Deadbolt,HD,Satin Chrome
  • MASTER LOCK
  • Deadbolt, HD, Satin Chrome Commercial Deadbolt
  • Item # 2RYF6
  • Mfr. Model # DSC0532D34ULD
  • Deadbolt w/Thumbturn, Heavy-Duty, Commercial, QDB2 Series, Material Brass, Finish Satin Chrome, Backset 2-3/4...More

Bolt,Foot,6 In L
  • BATTALION
  • Bolt, Foot, 6 In L Bolt,Foot,6 In L
  • Item # 4PE10
  • Mfr. Model # 4PE10
  • Foot-Operated Bolt, Zinc Finish, Length 6 In., Width 2-1/4 In., Height 1 In., Bolt Length 6 In., Bolt Head...More

Slide Barrel Bolt,Zinc
  • BATTALION
  • Slide Barrel Bolt, Zinc Barrel Slide Bolt
  • Item # 1VZW3
  • Mfr. Model # 1VZW3
  • Barrel Slide Bolt, Operation Type Nonlocking-Surface Strike Only, Zinc Finish, Material Steel, Length 5 In.,...More

Manual Flushbolt, Metal Door
  • IVES
  • Manual Flushbolt, Metal Door Manual Flush Bolt
  • Item # 5VRF1
  • Mfr. Model # FB458 US26D
  • Manual Flush Bolt, Operation Type Moveable Lever, Dull Chromium Finish, Material Steel/Brass, Length 1-1/8...More

Sliding Patio Door Lock,Aluminum
  • MASTER LOCK
  • Door Lock Door Lock
  • Multiple product options available

    Multiple product options available

Small Format Interchangeable Core,1D
Small Format Interchangeable Core,AB
Small Format Interchangeable Core,1C
Intruder Defense System,Glass Window
  • BARRACUDA
  • Intruder Defense System, Glass Window Intruder Defense System,Glass Window
  • Item # 35GK08
  • Mfr. Model # DGA-1
  • Intruder Defense System, For Use With Mfr. No. DSO-1, 36 In. Vertical Doors, Door Type With Glass Window,...More

Dust Proof Strike,Satin Chrome
  • ROCKWOOD
  • Dust Proof Strike, Satin Chrome Dust Proof Strike
  • Item # 3HJD6
  • Mfr. Model # 570.26D
  • Dust Proof Strike, Satin Chrome Finish, Material Brass, Width 2-7/8 In., Height 2-1/8 In., Bolt Head Dia. 3/4...More

Chrome T Handle,Chrome
  • BATTALION
  • Chrome T Handle, Chrome Chrome T Handle,Chrome
  • Item # 1RBH8
  • Mfr. Model # 1RBH8
  • T Handle, Chrome Finish, Material Steel, Length 4-1/2 In., Width 1-3/16 In., Height 3-29/32 In., Bolt Length...More

Satin Chrome Deadlatch Kit, Backset 2-3/8"
  • YALE
  • Satin Chrome Deadlatch Kit, Backset 2-3/8" Latch Kit
  • Item # 4LM19
  • Mfr. Model # 378LN
  • Deadlatch Kit, Satin Chrome Finish, Grade 2, Backset 2-3/8 In., For Door Thickness 1-3/8 In. to 1-3/4 In.,...More

Small Format Interchangeable Core,DB
Small Format Interchangeable Core,LB
Double Cylinder,Light Duty,Brass
  • BATTALION
  • Double Cylinder, Light Duty, Brass Double Cylinder
  • Item # 1TPY8
  • Mfr. Model # 1TPY8
  • Deadbolt, Light-Duty, Material Steel, Finish Polished Brass, Faceplate Dimensions 1 In. x 2-1/4 In., Throw...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More