Skip Content

Filter Results By

Applied Filters Clear All

Door Locks and Deadbolts

32 Results Found that Include 67 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Heavy Duty Barrel Bolt,Zinc
    • BATTALION
    • Heavy Duty Barrel Bolt, ZincHeavy Duty Barrel Slide Bolt
    • Item # 1VZV8
    • Mfr. Model # 1VZV8
    • Heavy Duty Barrel Slide Bolt, Operation Type Padlockable-Surface and Universal Strike Only, Zinc Finish,...More

    Deadbolt,HD,Satin Chrome
    • MASTER LOCK
    • Deadbolt, HD, Satin ChromeCommercial Deadbolt
    • Item # 2RYF6
    • Mfr. Model # DSC0532D34ULD
    • Deadbolt, Heavy-Duty, Commercial, QDB2 Series, Material Brass, Finish Satin Chrome, Backset 2-3/4 In.,...More

    Double Cylinder,Light Duty,Residential
    • BATTALION
    • Double Cylinder, Light Duty, ResidentialDouble Cylinder
    • Item # 2VMX7
    • Mfr. Model # 2VMX7
    • Deadbolt, Light-Duty, Residential, Material Stainless Steel, Finish Stainless Steel, Faceplate Dimensions 1...More

    Padlockable Spring Bolt,6.5 In,1 In Thrw
    • BATTALION
    • Padlockable Spring Bolt, 6.5 In, 1 In ThrwPadlockable Spring Bolt,6.5 In,1 In Thrw
    • Item # 4PB95
    • Mfr. Model # 4PB95
    • Padlockable Spring Bolt, Operation Type Surface, Universal and Mortise Strike, Zinc Finish, Length 6-1/2 In.,...More

    Exit Alarm Cylinder,Keyed Different
    Lockset Cylinder,Rim Cylinder,Commercial
    Manual Flushbolt, Metal Door
    • IVES
    • Manual Flushbolt, Metal DoorManual Flush Bolt
    • Item # 5VRF1
    • Mfr. Model # FB458 US26D
    • Manual Flush Bolt, Operation Type Moveable Lever, Dull Chromium Finish, Material Steel/Brass, Length 1-1/8...More

    Telescoping Sliding Door Bar Lock,Chrome
    SFIC Cylinders,K,6 Pins
    • MASTER LOCK
    • SFIC Cylinders, K, 6 PinsSFIC Cylinders,K,6 Pins
    • Item # 1JAF7
    • Mfr. Model # CK626DUN
    • SFIC Cylinders, Finish Satin Chrome, Material Solid Brass, Keyway Type K, For Door Thickness 1-3/8 In.,...More

    SFIC Cylinders,A,6 Pins
    • MASTER LOCK
    • SFIC Cylinders, A, 6 PinsSFIC Cylinders,A,6 Pins
    • Item # 1JAH9
    • Mfr. Model # CA626DUN
    • SFIC Cylinders, Finish Satin Chrome, Material Solid Brass, Keyway Type A, For Door Thickness 1-3/8 In.,...More

    Mortise Cylinder,Keyed Alike,5 Pins
    • FOLDING GUARD
    • Mortise Cylinder, Keyed Alike, 5 PinsMortise Cylinder,Keyed Alike,5 Pins
    • Item # 38CC50
    • Mfr. Model # 2122-KA
    • Mortise Cylinder, Mortise Cylinder, Commercial, Brass Finish, Material Steel, Keying Alike, Number of Keys 2,...More

    • MASTER LOCK
    • Door LockDoor Lock
    • Multiple product options available

      Multiple product options available

    Slide Bolt,304 SS,1-47/64 In. W
    • LAMP
    • Slide Bolt, 304 SS, 1-47/64 In. WSlide Bolt
    • Item # 5CJA1
    • Mfr. Model # KR-65
    • Slide Bolt, Polished Finish, Material 304 Stainless Steel, Length 2-9/16 In., Width 1-47/64 In., Height...More

    • MASTER LOCK
    • DeadboltDeadbolt
    • Multiple product options available

      Multiple product options available

    Passage Knob Lockset, Polished Brass Finish, Light Duty
    • SCHLAGE
    • Passage Knob Lockset, Polished Brass Finish, Light DutyKnob Lockset
    • Item # 36Z194
    • Mfr. Model # F10 PLYMOUTH 605
    • Knob Lockset, Light Duty, Lockset Function Passage, Style Plymouth, Knob Material Brass/Steel/Zinc, Polished...More

    Satin Chrome, Replacement Latch Backset 2-3/8"
    Lockset Cylinder,Rim Cylinder,Commercial
    • KABA ILCO
    • Lockset Cylinder, Rim Cylinder, CommercialLockset
    • Item # 1GAX1
    • Mfr. Model # 7015SC8-03-KD
    • Lockset Cylinder, Rim Cylinder, Commercial, Bright Brass Finish, Grade 1, Material Brass, Keying Different,...More

    Bottom Rail Lock,Brass,1-9/16in
    Bottom Rail Lock,Cast Zinc,1-7/8in
    Toggle Bolt,PK4
    Acorn Nut,PK4
    • THE LOCKDOWN CO.
    • Acorn Nut, PK4Acorn Nut,PK4
    • Item # 35HX33
    • Mfr. Model # #006
    • Acorn Nut, For Use With All Doors, Door Type All, Features Steel Construction, Package Quantity 4

    PrivacyKnob Lockset Stainless Steel Finish, Light Duty
    • BATTALION
    • PrivacyKnob Lockset Stainless Steel Finish, Light DutyResidential Lever Lockset
    • Item # 1TPX7
    • Mfr. Model # 1TPX7
    • Knob Lockset, Light Duty, Lockset Function Privacy, Style Tulip, Knob Material Stainless Steel, Stainless...More

    Single Cylinder,Light Duty,Brass
    • BATTALION
    • Single Cylinder, Light Duty, BrassSingle Cylinder with Thumbturn
    • Item # 1TPY6
    • Mfr. Model # 1TPY6
    • Deadbolt, Light-Duty, Material Steel, Finish Polished Brass, Faceplate Dimensions 1 In. x 2-1/4 In., Throw...More

    SFIC Cylinders,J,6 Pins
    • MASTER LOCK
    • SFIC Cylinders, J, 6 PinsSFIC Cylinders,J,6 Pins
    • Item # 1JAJ4
    • Mfr. Model # CJ626DUN
    • SFIC Cylinders, Finish Satin Chrome, Material Solid Brass, Keyway Type J, For Door Thickness 1-3/8 In.,...More

    SFIC Cylinders,D,6 Pins
    • MASTER LOCK
    • SFIC Cylinders, D, 6 PinsSFIC Cylinders,D,6 Pins
    • Item # 1JAH2
    • Mfr. Model # CD626DUN
    • SFIC Cylinders, Finish Satin Chrome, Material Solid Brass, Keyway Type D, For Door Thickness 1-3/8 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More