Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Door Locks and Deadbolts

22 Results Found that Include 59 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • MASTER LOCK
    • Door LockDoor Lock
    • Multiple product options available

      Multiple product options available

    Bolt,Spring,6 In
    • Bolt, Spring, 6 InBolt,Spring,6 In
    • Item # 4PE78
    • Mfr. Model # 4PE78
    • Nonlocking Spring Bolt, Operation Type Surface and Mortise Strike, Black/Galvanized Finish, Material Steel,...More

    STAINLESS STEEL SLIDE BOLT
    • LAMP
    • STAINLESS STEEL SLIDE BOLTSlide Bolt
    • Item # 5CJA0
    • Mfr. Model # KR-50
    • Slide Bolt, Satin Finish, Material 304 Stainless Steel, Length 1-31/32 In., Width 1-29/64 In., Height 1-1/16...More

    Replacement Latch,5",Polished Brass
    • KWIKSET
    • Replacement Latch, 5", Polished BrassReplacement Latch
    • Item # 2WHR8
    • Mfr. Model # 3014-01 DL 5 IN 3 KWK GR
    • Replacement Latch, Polished Brass Finish, Backset 2-3/8 In. and 2-3/4 In., For Door Thickness 1-7/8 In. to...More

    Auxiliary Lock,Night Latch,Bronze
    • KABA ILCO
    • Auxiliary Lock, Night Latch, BronzeAuxiliary Lock
    • Item # 1GBA9
    • Mfr. Model # 545-53-51
    • Auxiliary Lock, Night Latch, Bronze Finish, Material Zinc Chromated Heavy Gauge Steel, For Door Thickness...More

    Bolt,Flush,6 In Height
    • BATTALION
    • Bolt, Flush, 6 In HeightResidential Grade Flush Bolt
    • Item # 4JG69
    • Mfr. Model # 4JG69
    • Residential Grade Flush Bolt, Bright Brass Finish, Length 6 In., Width 3/4 In., Bolt Head Dia. 1/2 In., Throw...More

    Lockset Cylinder,Rim Cylinder,Commercial
    • KABA ILCO
    • Lockset Cylinder, Rim Cylinder, CommercialLockset
    • Item # 1GAW9
    • Mfr. Model # 7015SC8-26D-34532
    • Lockset Cylinder, Rim Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Keying Cut to...More

    Dust Proof Strike,Polished Brass
    • ROCKWOOD
    • Dust Proof Strike, Polished BrassDust Proof Strike
    • Item # 3HJD7
    • Mfr. Model # 570.3
    • Dust Proof Strike, Polished Clear Finish, Material Brass, Width 2-7/8 In., Height 2-1/8 In., Bolt Head Dia....More

    Light Duty Knob Lockset,Flat Ball,PK2
    • Light Duty Knob Lockset, Flat Ball, PK2Light Duty Knob Lockset,Flat Ball,PK2
    • Item # 1TPV1
    • Mfr. Model # 1TPV1
    • Knob Lockset, Light Duty, Lockset Function Dummy, Style Flat Ball, Knob Material Brass, Polished Brass...More

    Lever Lockset,Light Duty,Chrm,Dummy,PK2
    • Lever Lockset, Light Duty, Chrm, Dummy, PK2Lever Lockset,Light Duty,Chrm,Dummy,PK2
    • Item # 1TPX2
    • Mfr. Model # 1TPX2
    • Lever, Light Duty, Lockset Function Dummy, Style Straight, Satin Chrome Finish, Strike Type Valid Gap, Fire...More

    Single Cylinder,Light Duty,Brass
    • BATTALION
    • Single Cylinder, Light Duty, BrassSingle Cylinder with Thumbturn
    • Item # 1TPX9
    • Mfr. Model # 1TPX9
    • Deadbolt, Light-Duty, Material Steel, Finish Polished Brass, Faceplate Dimensions 1 In. x 2-1/4 In., Throw...More

    Light Duty Knob Lockset,Tulip,Entrance
    • BATTALION
    • Light Duty Knob Lockset, Tulip, EntranceResidential Lever Lockset
    • Item # 1TPX3
    • Mfr. Model # 1TPX3
    • Knob Lockset, Light Duty, Lockset Function Entrance, Style Tulip, Knob Material Brass, Polished Brass Finish,...More

    Deadlatch Kit,Grad 2,2-3/8",Brass
    • YALE
    • Deadlatch Kit, Grad 2,2-3/8", BrassLatch Kit
    • Item # 5T682
    • Mfr. Model # KIT
    • Deadlatch Kit, Polished Brass Finish, Grade 2, Backset 2-3/8 In., For Door Thickness 1-3/8 In. to 1-3/4 In.,...More

    Light Duty Lever Lockset,Dorian,Dummy
    • KWIKSET
    • Light Duty Lever Lockset, Dorian, DummyLight Duty Lever Lockset
    • Item # 2WHU7
    • Mfr. Model # 488DNL 15 GR
    • Lever, Light Duty, Lockset Function Dummy, Style Dorian, Handle Material Zinc, Satin Nickel Finish, Strike...More

    SFIC Cylinders,J,6 Pins
    • SFIC Cylinders, J, 6 PinsSFIC Cylinders,J,6 Pins
    • Item # 1JAJ4
    • Mfr. Model # CJ626DUN
    • SFIC Cylinders, Finish Satin Chrome, Material Solid Brass, Keyway Type J, For Door Thickness 1-3/8 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More