Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Door Locks and Deadbolts

14 Results Found that Include 18 Products

Results per page: 16 | 32 | 48
    Slide Bolt,Steel,L 3 7/16 In
    • BATTALION
    • Slide Bolt, Steel, L 3 7/16 InSlide Bolt,Steel,L 3 7/16 In
    • Item # 1XMP7
    • Mfr. Model # 1XMP7
    • Slide Bolt with Grooves, Zinc Finish, Material Zinc Base And Steel Bolt, Length 3-7/16 In., Width 1-1/32 In.,...More

    Chain Door Guard, Slide Bar,Brass Plated
    Lockset Cylinder,Dummy Mortise Cylinder
    • KABA ILCO
    • Lockset Cylinder, Dummy Mortise CylinderLockset Cylinder
    • Item # 1GAX3
    • Mfr. Model # 7160DC-26D
    • Lockset Cylinder, Dummy Mortise Cylinder, Commercial, Satin Chrome Finish, Grade 1, Material Brass, Number of...More

    Dummy Mortise Cylinder,Commercial
    • KABA ILCO
    • Dummy Mortise Cylinder, CommercialCommercial Brass Cylinder
    • Item # 1GAZ2
    • Mfr. Model # 7180DC-26D
    • Dummy Mortise Cylinder, Dummy Mortise Cylinder, Commercial, Satin Chrome Finish, Material Brass, Number of...More

    Light Duty Lever Lockset,Polo,Dummy
    • KWIKSET
    • Light Duty Lever Lockset, Polo, DummyLight Duty Lever Lockset
    • Item # 2WHV1
    • Mfr. Model # 488P 15 GR
    • Light Duty Lever Lockset, Style Polo, Function Dummy, Handle Material Brass, Satin Nickel Finish, Grade 3,...More

    Chain Door Guard,Slide Bar,Satin Chrome
    Barrel Bolt,Galvanized
    • BATTALION
    • Barrel Bolt, GalvanizedBarrel Slide Bolt
    • Item # 1WAB2
    • Mfr. Model # 1WAB2
    • Barrel Slide Bolt, Operation Type Nonlocking-Surface Strike Only, Galvanized Finish, Material Steel, Length...More

    Replacement Latch Core,2-3/8" and 2-3/4"
    • KWIKSET
    • Replacement Latch Core, 2-3/8" and 2-3/4"Replacement Latch
    • Item # 2WHN2
    • Mfr. Model # 19831 SA DL 6WAL GR
    • Replacement Latch Core, Polished Brass Finish, Backset 2-3/8 In. and 2-3/4 In., Material Steel, For Use With...More

    Sliding Patio Door Bar Lock,White
    Deadbolt Less Cylinder,HD,Satin Chrome
    • KWIKSET
    • Deadbolt Less Cylinder, HD, Satin ChromeDeadbolt Less Cylinder,HD,Satin Chrome
    • Item # 2WHE8
    • Mfr. Model # 663 3 RCL RCS GR
    • Deadbolt Less Cylinder, Heavy-Duty, Commercial, QDB2 Series, Material Brass, Finish Satin Chrome, Backset...More

    Light Duty Knob Lockset,Biscuit,Dummy
    • MASTER LOCK
    • Light Duty Knob Lockset, Biscuit, DummyKnob Lockset
    • Item # 33M252
    • Mfr. Model # BCO0512P
    • Light Duty Knob Lockset, Style Biscuit, Function Dummy, Knob Material Steel, Aged Bronze Finish, 3 hr. Fire...More

    Easy Backset Marker
    Results per page: 16 | 32 | 48