Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Door Locks and Deadbolts

44 Results Found that Include 151 Products 

Results per page: 16 | 32 | 48
Barrel Slide Bolt
  • BATTALION
  • Barrel Slide Bolt
  • Multiple product options available

Slide Bolt,Steel,L 3 7/16 In
  • BATTALION
  • Slide Bolt, Steel, L 3 7/16 In
  • Item # 1XMP7
  • Mfr. Model # 1XMP7
  • Slide Bolt with Grooves, Zinc Finish, Material Zinc Base And Steel Bolt, Length 3-7/16 In., Width 1-1/32 In.,...More

Heavy Duty Barrel Slide Bolt
Window Barrel Slide Bolt
Padlockable Spring Bolt,6.5 In,1 In Thrw
  • BATTALION
  • Padlockable Spring Bolt, 6.5 In, 1 In Thrw
  • Item # 4PB95
  • Mfr. Model # 4PB95
  • Padlockable Spring Bolt, Operation Type Surface, Universal and Mortise Strike, Zinc Finish, Length 6-1/2 In.,...More

Door Guard,Swinging Bar,Satin Chrome
  • BATTALION
  • Door Guard, Swinging Bar, Satin Chrome
  • Item # 1HEX2
  • Mfr. Model # 1HEX2
  • Swing Bar Door Guard, Length 4-1/4 In., Width 2-1/2 In., Height 15/16 In., Satin Chrome Finish, Material Zinc...More

Chain Door Guard, Slide Bar,Brass Plated
  • BATTALION
  • Chain Door Guard, Slide Bar, Brass Plated
  • Item # 1HEX5
  • Mfr. Model # 1HEX5
  • Chain Door Guard, Length 3-3/8 In., Width 1-1/2 In., Height 7/16 In., Chain Length 9 In., Chain Type Slide...More

Medium Duty Lever Lockset
Chain Bolt
  • BATTALION
  • Chain Bolt
  • Multiple product options available

Light Duty Lever Lockset
Bolt,Foot,6 In L
  • BATTALION
  • Bolt, Foot, 6 In L
  • Item # 4PE10
  • Mfr. Model # 4PE10
  • Foot-Operated Bolt, Zinc Finish, Length 6 In., Width 2-1/4 In., Height 1 In., Bolt Length 6 In., Bolt Head...More

Bolt,Spring,6 In
  • BATTALION
  • Bolt, Spring, 6 In
  • Item # 4PE78
  • Mfr. Model # 4PE78
  • Nonlocking Spring Bolt, Operation Type Surface and Mortise Strike, Black/Galvanized Finish, Material Steel,...More

Catch,Transom,2 In
  • BATTALION
  • Catch, Transom, 2 In
  • Item # 4PB99
  • Mfr. Model # 4PB99
  • Ring Pull/Transom Catch, Operation Type Surface Strike, Zinc Finish, Length 2 In., Width 1-5/8 In., Height 1...More

Chain Door Guard,Slide Bar,Satin Chrome
  • BATTALION
  • Chain Door Guard, Slide Bar, Satin Chrome
  • Item # 1HEX7
  • Mfr. Model # 1HEX7
  • Chain Door Guard, Length 3-3/8 In., Width 1-1/2 In., Height 7/16 In., Chain Length 9 In., Chain Type Slide...More

Knob Lockset and Dead Bolt
Sliding Door or Window Lock,Aluminum
  • BATTALION
  • Sliding Door or Window Lock, Aluminum
  • Item # 1HEZ8
  • Mfr. Model # 1HEZ8
  • Sliding Door or Window Lock, Operation Type Key Operated, Length 1-57/64 In., Width 1-3/4 In., Height 63/64...More

Door Guard,Swinging Bar,Polished Brass
  • BATTALION
  • Door Guard, Swinging Bar, Polished Brass
  • Item # 1HEX1
  • Mfr. Model # 1HEX1
  • Swing Bar Door Guard, Length 4-1/4 In., Width 2-1/2 In., Height 15/16 In., Polished Brass Finish, Material...More

Commercial Lever Lockset
Bolt,Flush,1 In Width
  • BATTALION
  • Bolt, Flush, 1 In Width
  • Item # 5U619
  • Mfr. Model # 5U619
  • Manual Flush Bolt, Satin Chrome Finish, Length 6-3/4 In., Width 1 In., Throw Size 3/4 In., Hardware Included

Medium Duty Knob Lockset,Passage
  • BATTALION
  • Medium Duty Knob Lockset, Passage
  • Item # 1TPH4
  • Mfr. Model # 1TPH4
  • Medium Duty Knob Lockset, Style Cylindrical Ball, Function Passage, Knob Material Stainless Steel, Stainless...More

Residential Knob Lockset
Bolt,Surface
  • BATTALION
  • Bolt, Surface
  • Item # 4JG72
  • Mfr. Model # 4JG72
  • Concealed Screw Surface Bolt, Bright Brass Finish, Length 4 In., Width 5/8 In., Hardware Included

Single Cylinder with Thumbturn
Knob Lockset with Dead Bolt
Sliding Door Bar Lock,Satin Aluminum
  • BATTALION
  • Sliding Door Bar Lock, Satin Aluminum
  • Item # 1XMP9
  • Mfr. Model # 1XMP9
  • Sliding Patio Door Bar Lock, Operation Type Manual, Length 48 In., Width 3/4 In., Height 3-5/8 In., Satin...More

Lever Lockset,Medium Duty,Storeroom
  • BATTALION
  • Lever Lockset, Medium Duty, Storeroom
  • Item # 1TPL5
  • Mfr. Model # 1TPL5
  • Medium Duty Lever Lockset, Style Curved, Function Storeroom, Dull Chrome Finish, Strike Dim. 4-7/8 x 1-7/8...More

Residential Lever Lockset
Double Cylinder
  • BATTALION
  • Double Cylinder
  • Multiple product options available

Chrome T Handle,Chrome
  • BATTALION
  • Chrome T Handle, Chrome
  • Item # 1RBH8
  • Mfr. Model # 1RBH8
  • T Handle, Chrome Finish, Material Steel, Length 4-1/2 In., Width 1-3/16 In., Height 3-29/32 In., Bolt Length...More

Medium Duty Knob Lockset,Privacy
  • BATTALION
  • Medium Duty Knob Lockset, Privacy
  • Item # 1TPH3
  • Mfr. Model # 1TPH3
  • Medium Duty Knob Lockset, Style Cylindrical Ball, Function Privacy, Knob Material Stainless Steel, Stainless...More

Telescoping Sliding Door Bar Lock,Chrome
  • BATTALION
  • Telescoping Sliding Door Bar Lock, Chrome
  • Item # 1HEY3
  • Mfr. Model # 1HEY3
  • Telescoping Sliding Door Bar Lock, Operation Type Telescoping, Length 36 In., Width 1-1/8 In., Height 1-11/16...More

Chain Door Guard,,Key Operated,Brass
  • BATTALION
  • Chain Door Guard, , Key Operated, Brass
  • Item # 1HEX4
  • Mfr. Model # 1HEX4
  • Chain Door Guard, Length 4-3/16 In., Width 1-3/8 In., Height 2-11/32 In., Chain Length 9 In., Chain Type Key...More

Results per page: 16 | 32 | 48