Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Door Locks and Deadbolts

9 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Bolt,Spring,6 In
    • BATTALION
    • Bolt, Spring, 6 InBolt,Spring,6 In
    • Item # 4PE78
    • Mfr. Model # 4PE78
    • Nonlocking Spring Bolt, Operation Type Surface and Mortise Strike, Black/Galvanized Finish, Material Steel,...More

    Bolt,Flush,6 In Height
    • BATTALION
    • Bolt, Flush, 6 In HeightResidential Grade Flush Bolt
    • Item # 4JG69
    • Mfr. Model # 4JG69
    • Residential Grade Flush Bolt, Bright Brass Finish, Length 6 In., Width 3/4 In., Bolt Head Dia. 1/2 In., Throw...More

    Dummy Knob Lockset, Polished Brass Finish, Light Duty
    Single Cylinder,Light Duty,Brass
    • BATTALION
    • Single Cylinder, Light Duty, BrassSingle Cylinder with Thumbturn
    • Item # 1TPX9
    • Mfr. Model # 1TPX9
    • Deadbolt, Light-Duty, Material Steel, Finish Polished Brass, Faceplate Dimensions 1 In. x 2-1/4 In., Throw...More

    Lever Lockset,Light Duty,Chrm,Dummy,PK2
    • BATTALION
    • Lever Lockset, Light Duty, Chrm, Dummy, PK2Lever Lockset,Light Duty,Chrm,Dummy,PK2
    • Item # 1TPX2
    • Mfr. Model # 1TPX2
    • Lever, Light Duty, Lockset Function Dummy, Style Straight, Satin Chrome Finish, Strike Type Valid Gap, Fire...More

    Entrance Knob Lockset, Polished Brass Finish, Light Duty
    • BATTALION
    • Entrance Knob Lockset, Polished Brass Finish, Light DutyResidential Lever Lockset
    • Item # 1TPX3
    • Mfr. Model # 1TPX3
    • Knob Lockset, Light Duty, Lockset Function Entrance, Style Tulip, Knob Material Brass, Polished Brass Finish,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More