Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Door Locks and Deadbolts

43 Results Found that Include 143 Products 

Results per page: 16 | 32 | 48
Slide Bolt,Steel,L 3 7/16 In
  • BATTALION
  • Slide Bolt, Steel, L 3 7/16 InSlide Bolt,Steel,L 3 7/16 In
  • Item # 1XMP7
  • Mfr. Model # 1XMP7
  • Slide Bolt with Grooves, Zinc Finish, Material Zinc Base And Steel Bolt, Length 3-7/16 In., Width 1-1/32 In.,...More

Door Guard,Swinging Bar,Satin Chrome
Padlockable Spring Bolt,6.5 In,1 In Thrw
  • BATTALION
  • Padlockable Spring Bolt, 6.5 In, 1 In ThrwPadlockable Spring Bolt,6.5 In,1 In Thrw
  • Item # 4PB95
  • Mfr. Model # 4PB95
  • Padlockable Spring Bolt, Operation Type Surface, Universal and Mortise Strike, Zinc Finish, Length 6-1/2 In.,...More

Chain Door Guard, Slide Bar,Brass Plated
  • BATTALION
  • Chain BoltChain Bolt
  • Multiple product options available

    Multiple product options available

Bolt,Foot,6 In L
  • BATTALION
  • Bolt, Foot, 6 In LBolt,Foot,6 In L
  • Item # 4PE10
  • Mfr. Model # 4PE10
  • Foot-Operated Bolt, Zinc Finish, Length 6 In., Width 2-1/4 In., Height 1 In., Bolt Length 6 In., Bolt Head...More

Bolt,Spring,6 In
  • BATTALION
  • Bolt, Spring, 6 InBolt,Spring,6 In
  • Item # 4PE78
  • Mfr. Model # 4PE78
  • Nonlocking Spring Bolt, Operation Type Surface and Mortise Strike, Black/Galvanized Finish, Material Steel,...More

Chain Door Guard,Slide Bar,Satin Chrome
Catch,Transom,2 In
  • BATTALION
  • Catch, Transom, 2 InCatch,Transom,2 In
  • Item # 4PB99
  • Mfr. Model # 4PB99
  • Ring Pull/Transom Catch, Operation Type Surface Strike, Zinc Finish, Length 2 In., Width 1-5/8 In., Height 1...More

Door Guard,Swinging Bar,Polished Brass
Sliding Door or Window Lock,Aluminum
Medium Duty Knob Lockset,Passage
  • BATTALION
  • Medium Duty Knob Lockset, PassageMedium Duty Knob Lockset,Passage
  • Item # 1TPH4
  • Mfr. Model # 1TPH4
  • Medium Duty Knob Lockset, Style Cylindrical Ball, Function Passage, Knob Material Stainless Steel, Stainless...More

Bolt,Flush,1 In Width
Bolt,Surface
  • BATTALION
  • Bolt, SurfaceBolt,Surface
  • Item # 4JG72
  • Mfr. Model # 4JG72
  • Concealed Screw Surface Bolt, Bright Brass Finish, Length 4 In., Width 5/8 In., Hardware Included

Sliding Door Bar Lock,Satin Aluminum
Chain Door Guard,,Key Operated,Brass
Medium Duty Knob Lockset,Privacy
  • BATTALION
  • Medium Duty Knob Lockset, PrivacyMedium Duty Knob Lockset,Privacy
  • Item # 1TPH3
  • Mfr. Model # 1TPH3
  • Medium Duty Knob Lockset, Style Cylindrical Ball, Function Privacy, Knob Material Stainless Steel, Stainless...More

Chrome T Handle,Chrome
  • BATTALION
  • Chrome T Handle, ChromeChrome T Handle,Chrome
  • Item # 1RBH8
  • Mfr. Model # 1RBH8
  • T Handle, Chrome Finish, Material Steel, Length 4-1/2 In., Width 1-3/16 In., Height 3-29/32 In., Bolt Length...More

Results per page: 16 | 32 | 48