Skip Content

Filter Results By

Applied Filters Clear All

Door Lever Locksets

21 Results Found that Include 235 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Mortise Lockset,Corridor,L9000 Series
    • SCHLAGE
    • Mortise Lockset, Corridor, L9000 SeriesMortise Lockset,Corridor,L9000 Series
    • Item # 28XY33
    • Mfr. Model # L9456LB RH 134
    • Mortise Lockset, Satin Chrome Finish, Strike Type No, Fire Rated 3 hr., Grade 1, Series L9000, Backset 2-3/4...More

    MortiseLockset,Entry with Deadbolt
    • SCHLAGE
    • MortiseLockset, Entry with DeadboltMortiseLockset,Entry with Deadbolt
    • Item # 28XY31
    • Mfr. Model # L9453LB RH 134
    • Mortise Lockset, Satin Chrome Finish, Strike Type No, Fire Rated 3 hr., Grade 1, Series L9000, Backset 2-3/4...More

    Mortise Lockset,Classroom,L9000 Series
    • SCHLAGE
    • Mortise Lockset, Classroom, L9000 SeriesMortise Lockset,Classroom,L9000 Series
    • Item # 28XX99
    • Mfr. Model # L9070LB RH 134
    • Mortise Lockset, Satin Chrome Finish, Strike Type No, Fire Rated 3 hr., Grade 1, Series L9000, Backset 2-3/4...More

    Motorized Lock,5 Pins,Brass,Steel
    • SCHLAGE
    • Motorized Lock, 5 Pins, Brass, SteelMotorized Lock,5 Pins,Brass,Steel
    • Item # 44ZX46
    • Mfr. Model # NDE80PD ATH 626
    • Motorized Lock, Medium Duty, Lockset Function Storeroom, Style Angled, Electrical, Handle Material Steel,...More

    Motorized Lock,SFIC,NDE Series
    • SCHLAGE
    • Motorized Lock, SFIC, NDE SeriesMotorized Lock,SFIC,NDE Series
    • Item # 44ZX48
    • Mfr. Model # NDE80BD ATH 626
    • Motorized Lock, Medium Duty, Lockset Function Storeroom, Style Commercial, Electrical, Handle Material Steel,...More

    Motorized Lock,LFIC,NDE Series
    • SCHLAGE
    • Motorized Lock, LFIC, NDE SeriesMotorized Lock,LFIC,NDE Series
    • Item # 44ZX51
    • Mfr. Model # NDE80JD ATH 626
    • Motorized Lock, Medium Duty, Lockset Function Storeroom, Style Commercial, Electrical, Handle Material Steel,...More

    Motorized Lock,5 Pins,Brass,SFIC
    • SCHLAGE
    • Motorized Lock, 5 Pins, Brass, SFICMotorized Lock,5 Pins,Brass,SFIC
    • Item # 44ZX47
    • Mfr. Model # NDE80PD ATH 643E
    • Motorized Lock, Medium Duty, Lockset Function Storeroom, Style Commercial, Electrical, Handle Material Steel,...More

    Motorized Lock,SFIC,NDE Series,Unkeyed
    • SCHLAGE
    • Motorized Lock, SFIC, NDE Series, UnkeyedMotorized Lock,SFIC,NDE Series,Unkeyed
    • Item # 44ZX50
    • Mfr. Model # NDE80BD ATH 643E
    • Motorized Lock, Medium Duty, Lockset Function Storeroom, Style Commercial, Electrical, Handle Material Steel,...More

    Motorized Lock,LFIC,NDE Series,Unkeyed
    • SCHLAGE
    • Motorized Lock, LFIC, NDE Series, UnkeyedMotorized Lock,LFIC,NDE Series,Unkeyed
    • Item # 44ZX49
    • Mfr. Model # NDE80JD ATH 643E
    • Motorized Lock, Medium Duty, Lockset Function Storeroom, Style Commercial, Electrical, Handle Material Steel,...More

    LFIC Cylindr Housing wth Core,C145Keyway
    LFIC Cylinder Housing with Core,E Keyway
    LFIC Cylinder Housing with Core,C Keyway
    LFIC Cylindr Housing wth Core,C123Keyway
    LFIC Cylinder Housingw/Construction Core
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More