Skip Content

Filter Results By

Applied Filters Clear All

Item
Base Dia.
Finish
Material
Projection
Height
Width
Mounting Type
Brand
Price
Shop By
Ratings

Door Holders

10 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    Lever Door Holder,Satin Chrome,Brass,4In
    Lever Door Holder,Chrome,Zinc,4 In.
    Lever Door Holder,Brass,Zinc,5 In.
    Lever Door Holder,Bright Brass,Brass,4In
    Lever Door Holder,White,Zinc,4 In.
    Hook-Style Door Holder,2-1/4In,Stn Chrme
    Hook-Style Door Holder,2-7/32In,Stn Chrm
    • BATTALION
    • Hook-Style Door Holder, 2-7/32In, Stn ChrmHook-Style Door Holder,2-7/32In,Stn Chrm
    • Item # 5U616
    • Mfr. Model # 5U616
    • Hook-Style Door Holder, Base Dia. 2-7/32 In., Color Silver, Satin Chrome Finish, Material Solid Brass,...More

    Hook-Style Door Holder,2-7/32In,Br Brass
    • BATTALION
    • Hook-Style Door Holder, 2-7/32In, Br BrassHook-Style Door Holder,2-7/32In,Br Brass
    • Item # 5U617
    • Mfr. Model # 5U617
    • Hook-Style Door Holder, Base Dia. 2-7/32 In., Color Yellow, Bright Brass Finish, Material Solid Brass,...More

    Hook-Style Door Holder,2 In,Bright Brass
    Results per page: 16 | 32 | 48