Skip Content

Filter Results By

Item
Base Dia.
Finish
Material
Projection
Height
Width
Mounting Type
Price
Shop By
    Ratings

    Door Holders

    10 Results Found that Include 12 Products 

    Results per page: 16 | 32 | 48
      Lever Door Holder,Satin Chrome,Brass,4In
      • BATTALION
      • Lever Door Holder, Satin Chrome, Brass, 4In
      • Item # 5U618
      • Mfr. Model # 5U618
      • Lever Door Holder, Color Silver, Satin Chrome Finish, Material Brass, Projection 4 In., Mounting Type...More

      Lever Door Holder,Chrome,Zinc,4 In.
      • BATTALION
      • Lever Door Holder, Chrome, Zinc, 4 In.
      • Item # 1XNK8
      • Mfr. Model # 1XNK8
      • Lever Door Holder, Color Silver, Chrome Finish, Material Zinc, Projection 4 In., Width 1-7/16 In., Mounting...More

      Lever Door Holder,Brass,Zinc,5 In.
      • BATTALION
      • Lever Door Holder, Brass, Zinc, 5 In.
      • Item # 1RCP8
      • Mfr. Model # 1RCP8
      • Lever Door Holder, Color Gold, Brass Finish, Material Zinc, Projection 5 In., Width 1-7/16 In., Mounting Type...More

      Lever Door Holder,Bright Brass,Brass,4In
      • BATTALION
      • Lever Door Holder, Bright Brass, Brass, 4In
      • Item # 4JG77
      • Mfr. Model # 4JG77
      • Lever Door Holder, Color Yellow, Bright Brass Finish, Material Brass, Projection 4 In., Width 1-5/8 In.,...More

      Hook-Style Door Holder,2-7/32In,Stn Chrm
      • BATTALION
      • Hook-Style Door Holder, 2-7/32In, Stn Chrm
      • Item # 5U616
      • Mfr. Model # 5U616
      • Hook-Style Door Holder, Base Dia. 2-7/32 In., Color Silver, Satin Chrome Finish, Material Solid Brass,...More

      Lever Door Holder,White,Zinc,4 In.
      • BATTALION
      • Lever Door Holder, White, Zinc, 4 In.
      • Item # 1XNK7
      • Mfr. Model # 1XNK7
      • Lever Door Holder, Color White, Painted Finish, Material Zinc, Projection 4 In., Width 1-7/16 In., Mounting...More

      • BATTALION
      • Door Stop Catch
      • Multiple product options available

      Hook-Style Door Holder,2-1/4In,Stn Chrme
      • BATTALION
      • Hook-Style Door Holder, 2-1/4In, Stn Chrme
      • Item # 5U610
      • Mfr. Model # 5U610
      • Hook-Style Door Holder, Base Dia. 2-1/4 In., Color Silver, Satin Chrome Finish, Material Solid Brass,...More

      Hook-Style Door Holder,2-7/32In,Br Brass
      • BATTALION
      • Hook-Style Door Holder, 2-7/32In, Br Brass
      • Item # 5U617
      • Mfr. Model # 5U617
      • Hook-Style Door Holder, Base Dia. 2-7/32 In., Color Yellow, Bright Brass Finish, Material Solid Brass,...More

      Hook-Style Door Holder,2 In,Bright Brass
      • BATTALION
      • Hook-Style Door Holder, 2 In, Bright Brass
      • Item # 5U611
      • Mfr. Model # 5U611
      • Hook-Style Door Holder, Base Dia. 2 In., Color Yellow, Bright Brass Finish, Material Solid Brass, Projection...More

      Results per page: 16 | 32 | 48