Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Door Hardware

14 Results Found that Include 29 Products

Results per page: 16 | 32 | 48
    Lever Door Holder,Satin Chrme,Cast Brass
    Pull Plate,Round Grip,Aluminum,3 1/2 x15
    Pull Plate,Oval Grip,Aluminum,3 x12 In
    Push Plates,Aluminum  Dull,4 x20 In
    • ROCKWOOD
    • Push Plates, Aluminum Dull, 4 x20 InDoor Push Plate
    • Item # 2RGN9
    • Mfr. Model # 73G.28
    • Door Push Plate, Material Aluminum, Dull Finish, Width 4 In., Length 20 In., Mounting Surface Mount Screws,...More

    Push Plates,Antimicrobial 304,4 x20 In
    • ROCKWOOD
    • Push Plates, Antimicrobial 304,4 x20 InDoor Push Plate
    • Item # 2RGK6
    • Mfr. Model # 70G.32DBIO
    • Door Push Plate, Material Stainless Steel, Antimicrobial Type 304 Finish, Width 4 In., Length 20 In.,...More

    Rubber Bumper Door Stop,Floor Mount
    • ROCKWOOD
    • Rubber Bumper Door Stop, Floor MountRubber Bumper Door Stop
    • Item # 3HHY9
    • Mfr. Model # 446.26D
    • Rubber Bumper Door Stop, Mounting Type Floor Mount, Finish Satin Chrome, Base Dia. 1-1/4 In., Projection -,...More

    Pull Plate,Rectangle Grip,Aluminum,4 x16
    Door Knocker w/Viewer,Polished Brass
    Curved Roller Stop,Polished Brass
    • ROCKWOOD
    • Curved Roller Stop, Polished BrassCurved Roller Stop
    • Item # 3HJA2
    • Mfr. Model # 455.3
    • Curved Roller Stop, Finish Polished Brass, Projection -, Length 3 In., Height 1-5/8 In., Width 2-3/4 In.,...More

    Lever Door Holder,Satin Brass,Cast Brass
    Floor Mount Door Stop
    • ROCKWOOD
    • Floor Mount Door StopDoor Stop
    • Item # 20KA60
    • Mfr. Model # 467
    • Door Stop, Mounting Type Floor Mount, Color Black, Height 3-1/2 In., Width 2 In., Mounting Style Screw-In,...More

    Results per page: 16 | 32 | 48