Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Door Hardware

35 Results Found that Include 64 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
EL Conversion Kit,For Use With 99 Series
Concealed Door Closer,Right-Handed,250lb
  • LCN
  • Concealed Door Closer, Right-Handed, 250lbConcealed Door Closer,Right-Handed,250lb
  • Item # 28XP01
  • Mfr. Model # 2035-STD RH AL
  • Concealed Door Closer, Door Handing Right-Handed, Closing Type Non-Hold Open, Max. Door Opening 180 Degrees ,...More

Exit Device, Series 2600, Dull Chromium, Rim w/Alarm
Exit Device, Series 30, Lacquer, Vertical Rod
  • SARGENT
  • Exit Device, Series 30, Lacquer, Vertical RodExit Device, Series 30, Lacquer, Vertical Rod
  • Item # 18F575
  • Mfr. Model # 3827F EN
  • Vertical Rod, Exit Device, Standard Duty Performance, Grade 1, Lacquer Finish, Door Width 33 In. to 36 In.,...More

Concealed Door Closr,Right-Hand,Aluminum
  • LCN
  • Concealed Door Closr, Right-Hand, AluminumConcealed Door Closr,Right-Hand,Aluminum
  • Item # 28XN94
  • Mfr. Model # 2031-STD RH AL
  • Concealed Door Closer, Door Handing Right-Handed, Closing Type Non-Hold Open, Max. Door Opening 180 Degrees ,...More

Concealed Door Closer,Right-Handed,54inW
  • LCN
  • Concealed Door Closer, Right-Handed, 54inWConcealed Door Closer,Right-Handed,54inW
  • Item # 28XN96
  • Mfr. Model # 2033-STD RH AL
  • Concealed Door Closer, Door Handing Right-Handed, Closing Type Non-Hold Open, Max. Door Opening 180 Degrees ,...More

Exit Only Exit Device, Series 25, Anodized Aluminum, Touchb
Exit Device, Series 2100, Stainless Steel, Rim Pullman Bolt
  • YALE
  • Exit Device, Series 2100, Stainless Steel, Rim Pullman BoltRim Pullman Bolt, Stainless Steel
  • Item # 1ABK4
  • Mfr. Model # 2100F x 630
  • Rim Pullman Bolt, Exit Device, Hex Dogging, Standard Duty Performance, Grade 1, Stainless Steel Finish, Door...More

Exit Device, Series S1200, Aluminum, Rim Exit Device
  • ARROW
  • Exit Device, Series S1200, Aluminum, Rim Exit DeviceRim Exit Device, Aluminum
  • Item # 28XX49
  • Mfr. Model # FS1250F AL
  • Rim Exit Device, Exit Device, Less Dogging, Heavy-Duty Performance, Grade 1, Aluminum Finish, Door Width 36...More

Electric Strike,1500lb.,Rim Ext Hardware
  • RUTHERFORD
  • Electric Strike, 1500lb., Rim Ext HardwareElectric Strike
  • Item # 28XN29
  • Mfr. Model # 0162 32D
  • Electric Strike, For Use With Rim Exit Hardware, Performance Heavy-Duty, Failure Mode Safe or Secure, Field...More

Conceald Door Closr,3inHousingW,LeftHand
  • LCN
  • Conceald Door Closr, 3inHousingW, LeftHandConceald Door Closr,3inHousingW,LeftHand
  • Item # 28XP73
  • Mfr. Model # 3133-STD LH AL
  • Concealed Door Closer, Door Handing Left-Handed, Closing Type Non-Hold Open, Max. Door Opening 180 Degrees ,...More

Concealed Door Closer,Left-Handed,250 lb
  • LCN
  • Concealed Door Closer, Left-Handed, 250 lbConcealed Door Closer,Left-Handed,250 lb
  • Item # 28XN99
  • Mfr. Model # 2035-STD LH AL
  • Concealed Door Closer, Door Handing Left-Handed, Closing Type Non-Hold Open, Max. Door Opening 180 Degrees ,...More

Exit Device, Series 22, Bronze, Rim Exit Device
  • VON DUPRIN
  • Exit Device, Series 22, Bronze, Rim Exit DeviceRim Exit Device, Bronze
  • Item # 28XP14
  • Mfr. Model # 22EO 3FT SP313
  • Rim Exit Device, Exit Device, Hex Dogging, Standard-Duty Performance, Grade 1, Bronze Finish, Door Width 36...More

Strike,1Grade,Hollow Metal,1500 lb.
  • SCHLAGE
  • Strike, 1Grade, Hollow Metal, 1500 lb.Strike,1Grade,Hollow Metal,1500 lb.
  • Item # 32MC33
  • Mfr. Model # ES-6400 US32D
  • Strike, For Use With Mortise Locks, Performance Standard Duty, Failure Mode Safe or Secure, Field Selectable,...More

Concealed Door Closer,Right-Handed,96inH
  • LCN
  • Concealed Door Closer, Right-Handed, 96inHConcealed Door Closer,Right-Handed,96inH
  • Item # 28XN98
  • Mfr. Model # 2034-STD RH AL
  • Concealed Door Closer, Door Handing Right-Handed, Closing Type Non-Hold Open, Max. Door Opening 180 Degrees ,...More

Electric Strike,3000 lb.,1-3/4 in. W
  • TRINE
  • Electric Strike, 3000 lb., 1-3/4 in. WElectric Strike
  • Item # 28XR46
  • Mfr. Model # 4800-32D
  • Electric Strike, For Use With Rim Mounted Exit Devices, Performance Heavy-Duty, Failure Mode Safe or Secure,...More

Exit Device, Series 6200, Satin Chrome, Surface Vertical Ro
Exit Device, Series 6200, Satin Chrome, Surface Vertical Ro
ADA Ramp,2-3/4In.H,29-3/4In.L,48In.W,Blk
ADA Ramp,2-1/4 H,23-1/2 L,71-1/4 W,Blk
Saddle Threshold,Fluted Top,6 ft.,Bronze
  • NATIONAL GUARD
  • Saddle Threshold, Fluted Top, 6 ft., BronzeFluted Threshold
  • Item # 5MUP7
  • Mfr. Model # 425BR-72
  • Saddle Threshold, Surface Type Fluted Top, Bronze Finish, Color Brown, Width 5 In., Height 1/2 In., Length 6...More

Threshold,Smooth/Fluted Top,6 ft.,Bronze
  • NATIONAL GUARD
  • Threshold, Smooth/Fluted Top, 6 ft., BronzePanic Exit Threshold
  • Item # 5MUT5
  • Mfr. Model # 896VBR-72
  • Threshold, Surface Type Smooth/Fluted Top, Bronze Finish, Color Brown, Width 5 In., Height 1/2 In., Length 6...More

Exit Device, Series 2100, Lacquer, Surface Vertical Rod
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More